Beli shield visor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Toyo Safety Helmet
    Mulai

    Rp1.399.900

    Toyo Safety Helmet
    Deskripsi:
    -With wide width anti-fog coated shield lenses.-The visor has the special hard coating which is hard to get scratches, cutting ultraviolet light at 99.9%.-Great breathability with the interior and the chin strap adopting deodorant processed materials.
    atribut:
    • Hat Material Color: White
  2. TRUSCO Face Shield
    Mulai

    Rp349.900

    TRUSCO Face Shield
    atribut:
    • Specification: ANSI standard product (Z87)
    • Weight (g): 251
    • Lens Color: Clear
    • Material (Lens): Polycarbonate (scratches prevention processing)
    • Wearing Method: Direct head
  3. KRISBOW Face Shield dengan Visor (Pelindung Wajah)
    Mulai

    Rp109.900

    KRISBOW Face Shield dengan Visor (Pelindung Wajah)
    atribut:
    • Dimensions (mm): 200x200x60
    • Type: Faceshield Mounted
    • Color: Clear
  4. KRISBOW Pelindung Kepala dan Face Shield
    Mulai

    Rp98.900

    KRISBOW Pelindung Kepala dan Face Shield
    atribut:
    • Material: ABS
    • Type: Faceshield
  5. Blue Eagle Face Shield dengan Visor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    Blue Eagle Face Shield dengan Visor
    atribut:
    • Material: Polycarbonate
  6. CIG Head Protection Visor+Head Gear Titan
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    CIG Head Protection Visor+Head Gear Titan
    Deskripsi:
    - Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installed
    atribut:
    • Material: Polycarbonate (visor)
    • Visor Size (mm): 220x200x170
    • Application For: protection against foreign particles, chemical splash, dust and heat
    • Standards Approvals: EN166
  7. DIC Helmets
    Mulai

    Rp1.199.900

    DIC Helmets
    atribut:
    • Material: Helmet body:ABS resin, Visor: PC resin, Shield: PC resin
    • Specification: Included shock absorbing liner
    • Purpose of Use: For Electrical Insulation (working voltage: 7000V or less)
  8. KRISBOW Visor Bening untuk Face Shield
    Mulai

    Rp50.900

    KRISBOW Visor Bening untuk Face Shield
    atribut:
    • Color: Clear
    • Dimensions (mm): 203x394x1
  9. Yamamoto Kogaku Combined Disaster Prevention Side
    Mulai

    Rp239.900

    Yamamoto Kogaku Combined Disaster Prevention Side
    atribut:
    • Shape: Disaster prevention surface
  10. TRUSCO Faceshield
    Rating:
    60% of 100
    (1)
    Mulai

    Rp499.900

  11. CRC Kitten Lens Doctor
    Mulai

    Rp209.900

    CRC Kitten Lens Doctor
    Deskripsi:
    KITTEN Lens Doctor restores clarity to dull and yellowing headlight lenses. Removes discolouration, stains, light scratches and hazing. CRC Lens Doctor delays future discolouration. Safe to use on most plastic surfaces including head and tail light lenses, motorbike bug shields, auto and marine winshields, instrument clusters, helmet visors, safety goggles and plastic convertible windows.
  12. LEOPARD Visor Bracket
    Mulai

    Rp45.900

    LEOPARD Visor Bracket
    atribut:
    • Material: HDPE
    • Standard: ANSI Z87.1 & CE EN 166 3B
    • Color : Black
Daftar Harga shield visor Terbaru March 2026
Toyo Safety HelmetRp1.399.900
PROTECTOR Policarbonate VisorRp94.900
TRUSCO Face ShieldRp349.900
KRISBOW Face Shield dengan Visor (Pelindung Wajah)Rp109.900
KRISBOW Pelindung Kepala dan Face ShieldRp98.900
Blue Eagle Face Shield dengan VisorRp74.900
CIG Head Protection Visor+Head Gear TitanRp109.900
DIC HelmetsRp1.199.900
KRISBOW Visor Bening untuk Face ShieldRp50.900
Yamamoto Kogaku Combined Disaster Prevention SideRp239.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)