Beli shearing machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench Shear
    Mulai

    Rp22.999.900

    BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench Shear
    Deskripsi:
    Straight-blade bench shears make straight cuts by pressing their blades through metal sheets, thin plates, tubes, and bar stock. Sometimes called plate shears, they have an adjustable material stop that stabilizes workpieces and keeps them from deflecting upwards after the cut is made. They are commonly used to make patch panels and floor pans for automotive and HVAC applications.
    atribut:
    • UNSPSC: 27111506
    • Actuation: Hand Lever
    • Adjustable Depth Stop: No
    • Application: Shearing Sheet Metal
    • Gauge Type: Mild Steel
    • Length of Blade (inch): 4 1/4
    • Material: Cast Iron
    • Power Source: Manual
    • Shearing Length (inch): 4 1/4
    • Sheet Metal Capacity (Aluminum) (ga): 14
    • Sheet Metal Capacity (Steel) (ga): 14
  2. monotaro Metal Lever Shear (Cutting Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  3. DAYTON Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp9.999.900

  4. Kennedy Bench Shear Hand-Operated
    Mulai

    Rp3.799.900

    Kennedy Bench Shear Hand-Operated
    Deskripsi:
    These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.
    atribut:
    • Blade Material: Steel
    • ECLASS Code: 21049090
    • Handle Material: Alloy Steel
    • Number of Pieces: 1
    • Type: Bench Shears
    • UNSPSC: 27111506
  5. RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Mulai

    Rp73.999.900

    RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
  6. EDWARDS Ironworker Die & Add-On Unit
    Mulai

    Rp2.899.900

    EDWARDS Ironworker Die & Add-On Unit
    atribut:
    • UNSPSC: 23171903
    • Compatible Tool Brand: Edwards
  7. JET Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp29.999.900

    JET Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • UNSPSC: 27112704
    • Application: Grinding
    • Arbor Size (inch): 5/8
    • Bearing Type: Ball Bearing
    • Cord Length (ft): 6
    • Current (A): 11/5.5
    • Dust Collection Port Size (inch): 2-1/2
    • Dust Management: Dust Management Included
    • Features: Adjustable Cast Iron Tool Rests; Brake Resistor for Rapid Wheel Stoppage; Cast Iron Wheel Guards; Rubber Mounts; Variable Speed for Wide RPM Range
    • For Max. Wheel Dia. (inch): 8
    • For Max. Wheel Thickness (inch): 1
    • Frequency (Hz): 60
    • Grinding Wheel Grit: 36/60
    • Horsepower (HP): 1
    • Housing Material: Cast Iron
    • Includes: (2) Grinding Wheels; Adjustable Tool Rests; Large Eye Safety Shields; Single Outlet Collection Hose; Wheel Dresser; Wheel Guards
    • Lights Included: No
    • Manufacturer Part Number: IBG-8VS
    • Maximum Wheel Speed (rpm): 3600
    • Minimum Wheel Speed (rpm): 900
    • Overall Height (inch): 9-29/64
    • Overall Length (inch): 23-27/64
    • Overall Width (inch): 22-1/2
    • Phase: 1
    • Sound Level (dB): 75 @3ft
    • Speed Setting: Variable Speed
    • Standards: CSA/CUS Certified
    • Switch Type: TACT
    • Voltage (V): 115
    • Wheel Distance (inch): 18
  8. KRISBOW Metal Shears
    Mulai

    Rp1.799.900

    KRISBOW Metal Shears
    atribut:
    • Max. Capacity Flat Steel (mm): 70x6
  9. B-ONE High Shear Homogenizer
    Mulai

    Rp50.999.900

    B-ONE High Shear Homogenizer
    atribut:
    • Speed (rpm): 2000-12000
    • Rated Voltage (V): AC230 ±10%
    • Rated Frequency (Hz): 50
    • Power (W): 510
    • Viscosity (mPas): 6000
    • Material of the Operating Head: Stainless Steel 304
    • Maximum Line Speed of Rotor (m/s): 18
    • Mixing Capacity (H2O) (ml): 200-10000
    • Permissible Ambient Temperature (°C): < 40
    • Permissible Relative Humidity: < 80%
    • Rated Torque (N m): 0.96
    • Size of the Mixer (LxWxH) (mm): 310x215x700
    • Speed Control: Yes
    • Standard Configuration (mm): Ø 700
  10. TRUSCO Hand Adapter for Lever Shear
    Mulai

    Rp339.900

    TRUSCO Hand Adapter for Lever Shear
    atribut:
    • Compatible Body: P-3
    • Required Number per Unit: 1
  11. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  12. METALPRO Ironworker Die & Add-On Unit
    Mulai

    Rp2.399.900

    METALPRO Ironworker Die & Add-On Unit
    Deskripsi:
    Press brake stations drive a punch into a die to bend metal plates. The workpiece sits on top of the die along the selected fold and the brake lowers the punch into the plate, forcing it into the die to make the fold. Press brakes are commonly used to bend automotive panels, create metal containers, and form framing components. These add-on press brakes mount to the open tooling station on a compatible ironworker machine.
    atribut:
    • Compatible Tool Brand: Metalpro
    • Compatible Ironworker Model: MP4000; MP4000FS; MP4500FS; MP5000FS
  13. Perfect Surface Grinding Machine
    Mulai

    Rp1.099.999.900

    Perfect Surface Grinding Machine
    atribut:
    • Auto Cross Feed Increment (mm): Approx. 0.5 to 20
    • Auto Cross Feed Motor (HP): 1/5
    • Auto Down Feed (mm/time): 0.001 to 0.999 (2mm/rev; 0.005mm/gr) (Option)
    • Coolant Pump: 1/8 (Option)
    • Cross Feed on Hand Wheel (mm): 5/rev: 0.02/gra
    • Floor Space (mm): 3450x2050x1900 (LxWxH)
    • Hydraulic Pump Motor (HP): 2
    • Maximum Distance Center of Spindle to Table (mm): 550 (Option: 650)
    • Maximum Grinding Surface (mm): 400x800
    • Rapid Power Cross Feed (mm/minute): 1100 (60Hz) / 900 (50Hz)
    • Rapid Power Head Elevation (mm/minute): Power Rapid Up/Down System (Option): 550 (60Hz) / 450 (50Hz); NC Auto Down Feed System (Option): 300
    • Spindle Motor (HP): 5
    • Table Grinding Surface (mm): 400x800
    • Table Guideway: V & Flat way
    • Table Speed (m/minute): Approx. 5 to 25
    • Vertical Feed on Hand Wheel (mm): 2/rev: 0.01/gra
    • Wheel Dimensions (mm): 405x50x127
    • Wheel Speed (rpm): 1750 (60Hz) / 1450 (50Hz)
  14. SHINKO (Shinko MechatroTech) Bench Grinder
    Mulai

    Rp1.999.900

    SHINKO (Shinko MechatroTech) Bench Grinder
    Deskripsi:
    For sharpening and polishing work tools and gardening tools. It is easy to work because it can be fixed and used. Comes with a circular blade guide. Comes with a protective eye shield.For sharpening and polishing work tools and gardening tools
    atribut:
    • AS ONE Part Number: 64-3673-95
    • Cable Length (m): 2
    • Current (A): 1.6
    • Included Accessories: Circular blade guide with protective eye shield
    • Power Consumption (W): 150
    • Power Input (V): Single phase 100
    • Rotation Speed (rpm): 2950/3500
    • Suitable Whetstone: (Right) A60P, (Left) A80P
    • Wheel Hole Diameter (Φmm): (Right) 12.7, (Left) 12.7
    • Wheel Outer Diameter (Φmm): (Right) 150, (Left) 150
    • Wheel Thickness (mm): (Right) 19, (Left) 6.4
  15. Makita Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp3.099.900

    Makita Bench Grinder (Mesin Gerinda Duduk)
    atribut:
    • No Load Speed (rpm): 2.850 / 3.450
  16. SIP Professional Bench Grinder 230V
    Mulai

    Rp7.199.900

    SIP Professional Bench Grinder 230V
    Deskripsi:
    Professional bench grinder with a robust metal housing and precision sealed, lubricated spindle bearings giving maximum performance and a longer working life. The powerful 550W induction motor powers 2 grinding wheels which are 8in. diameter, 1in. width with 5/8in. bore. Features and Benefits- NVR switch for added safety- Supplied with 1 coarse and 1 medium hard wearing grinding wheel.- 8in rotary wire brush included- Specifically designed to comfortably work with various metalsTypical Applications- Ideal for the fast sharpening of workshop and garage tools- Grinding and prep work of Various metals- Cleaning of weld seems with included rotary wire brush
    atribut:
    • Type: Bench Grinder
    • Ingress Protection Rating (IP Rating): IP23
    • Phase: Single Phase
    • Sealing Type: Dust Proof
    • Tool Rest Adjustment: Adjustable Tool Rests
    • Wheel Speed (rpm): 2850
Daftar Harga shearing machine Terbaru November 2026
BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench ShearRp22.999.900
monotaro Metal Lever Shear (Cutting Cutter)Rp5.399.900
DAYTON Bench Grinder (Mesin Gerinda Duduk)Rp9.999.900
Kennedy Bench Shear Hand-OperatedRp3.799.900
RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)Rp73.999.900
EDWARDS Ironworker Die & Add-On UnitRp2.899.900
JET Bench Grinder (Mesin Gerinda Duduk)Rp29.999.900
KRISBOW Metal ShearsRp1.799.900
B-ONE High Shear HomogenizerRp50.999.900
TRUSCO Hand Adapter for Lever ShearRp339.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)