Beli shear connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Special Union Connector
    Mulai

    Rp99.900

    Fuji Special Union Connector
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  2. BAKOH Floordeck
    Mulai

    Rp419.900

    BAKOH Floordeck
    atribut:
    • Thickness TCT (mm): 0.65
    • Color: Silver
  3. Gresik Semen
    Mulai

    Rp88.900

    Gresik Semen
    Deskripsi:
    - Lebih cepat kering- Lebih mudah dikerjakan - Lebih halus dan tahan retak
    atribut:
    • Size (kg): 50
  4. Cole Parmer Sieve Full-Height 8 Inch Brass Nist-Traceable Calibration Certificate
    Mulai

    Rp21.999.900

    Cole Parmer Sieve Full-Height 8 Inch Brass Nist-Traceable Calibration Certificate
    Deskripsi:
    Sieve is serialized, comes with a test sieve certificate, and meets ASTM E11 specifications. Includes an NIST-traceable calibration report supplied by the manufacturer.
    atribut:
    • Material: Brass frame, brass wire
    • Outside Diameter (inch): 8
    • Height (inch): 2
  5. monotaro Metal Lever Shear (Cutting Cutter)
    Mulai

    Rp4.599.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  6. Makita Shear
    Mulai

    Rp7.299.900

    Makita Shear
    atribut:
    • Aluminium (200 N.mm): 2.5 mm
    • Cut off (spm): 4
    • Electrical Power (W): 380
    • Min Cut Radius: 30mm (1-3/16 Inch)
  7. Fuji Special Metal Protest Formula Pipe Coupler Connector
    Mulai

    Rp86.900

    Fuji Special Metal Protest Formula Pipe Coupler Connector
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  8. Tiga Roda Semen Portland
    Rating:
    90% of 100
    (2)
    Mulai

    Rp119.900

    Tiga Roda Semen Portland
    Deskripsi:
    PCC (Portland Composite Cement) digunakan untuk bangunan-bangunan pada umumnya, sama dengan penggunaan semen portland jenis i dengan kuat tekan yang sama. pcc mempunyai panas hidrasi yang lebih rendah selama proses pendinginan dibandingkan dengan semen portland jenis i, sehingga pengerjaannya akan lebih mudah dan menghasilkan permukaan beton atau plester yang lebih rapat dan lebih halus.
    atribut:
    • Weight (kg): 50
  9. Makita Corded Shear
    Mulai

    Rp15.999.900

    Makita Corded Shear
    Deskripsi:
    Double-cut shears move their center blade against two fixed, outer blades and remove a thin strip of material to leave clean edges on the cut. They make long, straight cuts on flat material without bending or curling its edges.
    atribut:
    • UNSPSC: 27111506
    • Application: Cutting
    • Blade Type: Right, Left, Center Cutting Blades
    • Blades Included: Yes
    • Capacity (Stainless Steel) (ga): 20
    • Capacity (Steel) (ga): 18
    • Cord Length (ft): 8
    • Current (A): 6.5
    • Cutting Style: Double Cut
    • Handle Type: Pistol Grip
    • Locking: Lock-On
    • Min. Cutting Radius (inch): 6
    • Minimum Strokes per Minute: 0 (Zero)
    • Number of Pieces: 6
    • Overall Length (inch): 11 7/8
    • Power Source: Corded
    • Primary Material Application: Sheet Metal
    • Sound Level (dB): 80
    • Speed Range (spm): 0 to 2500
    • Speed Setting: Variable Speed
    • Strokes/Minute (SPM): 2500
    • Swivel angle: 360°
    • Throttle Type: Trigger
    • Waste Curl (inch): 1/8
  10. PIN Gunting Kain Jahit Baja Profesional Tajam
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    PIN Gunting Kain Jahit Baja Profesional Tajam
    Deskripsi:
    Indohose PIN 1084 Gunting Kain Jahit Baja Profesional Tajam - 8 inchGunting Bahan Kain - Tailor Scissors PIN 8inch
  11. Fuji Special Union Tee
    Mulai

    Rp249.900

    Fuji Special Union Tee
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  12. SAKURA Floordeck
    Mulai

    Rp1.299.900

    SAKURA Floordeck
    atribut:
    • Size (mm): 1219x6000
    • Material: Galvanis Z 18 / Z22 G550
    • Color: Red
    • Length (m): 6
  13. Fuji Special Metal Protest Formula Pipe Coupler 90 Deg Elbow
    Mulai

    Rp149.900

    Fuji Special Metal Protest Formula Pipe Coupler 90 Deg Elbow
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  14. monotaro Metal Lever Shear (Replacement Blade)
    Mulai

    Rp489.900

    monotaro Metal Lever Shear (Replacement Blade)
    Deskripsi:
    Metal lever shear exclusive blade. MHS 12-15 for replacementDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
  15. CBM Roof Atap Gelombang
    Mulai

    Rp189.900

    CBM Roof Atap Gelombang
    Deskripsi:
    CBMROOF digunakan sebagai atap dan dinding gelombang.*Profile CBMROOF telah diuji di laboratorium Puslitbangkim PU.
  16. IMW Atap Spandek
    Mulai

    Rp749.900

    IMW Atap Spandek
    Deskripsi:
    Atap Spandek zincalume Berbahan AZ 100 mampu memberikan perlindungan dari korosi.yang lebih baik & menawarkan banyak keuntungan dengan harga yang lebih murah dibandingkan dengan beberapa bahan atap, pilihan terjangkau yang tetap memberikan hasil. Kuat, ringan, tidak mudah terbakar.Keunggulan :• Tahan di segala kondisi cuaca• Penggunaan yang beragam seperti untuk kanopi dll• Kemudahan Instalasi Atap Spandek Zincalume• Atap Spandek Zincalume Mudah Dibentuk• Atap Zincalume Anti Karat dan Korosi• Atap Zincalume Optimal Pantulkan CahayaSpesifikasi :• Merk : IMW• Harga Permeter• Bahan Zincalume AZ 100
    atribut:
    • Length (cm): 100
  17. Fitok Union Fitting (Fractional Size)
    Mulai

    Rp209.900

    Fitok Union Fitting (Fractional Size)
    Deskripsi:
    Specification: 316 SS Tube Fitting Union 3/4inch Tube Outer Diameter
Daftar Harga shear connector Terbaru March 2026
Fuji Special Union ConnectorRp99.900
BAKOH FloordeckRp419.900
Gresik SemenRp88.900
TONE M Series Shear Wrench (230V)Rp78.999.900
Cole Parmer Sieve Full-Height 8 Inch Brass Nist-Traceable Calibration CertificateRp21.999.900
monotaro Metal Lever Shear (Cutting Cutter)Rp4.599.900
Makita ShearRp7.299.900
Fuji Special Metal Protest Formula Pipe Coupler ConnectorRp86.900
Tiga Roda Semen PortlandRp119.900
Makita Corded ShearRp15.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait