Beli servo motor ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uniqe Star Kikir
    Mulai

    Rp11.900

  2. Mitsubishi Electric AC/DC Servo Motor
    Mulai

    Rp18.999.900

    Mitsubishi Electric AC/DC Servo Motor
    Deskripsi:
    AC brushless rotary servo motor with straight shaft + built-in absolute feedback encod. (17-bit) + oil seal - Mitsubishi Electric (MELSERVO J2S series) - Rated output 1500W / 1.5kW - 17-bit (equivalent to 131072ppr) feedback - Rated current 9A - Supply voltage 200Vac class - Rated torque 7.16Nm nominal - Rated rotational speed 2000rpm - 130x130mm flange mounting - IP65 - rated for 0...+40°C ambient
    atribut:
    • Degree of Protection: IP65
    • Operating Ambient Temperature (°C): 0 to +40
    • Resolution (ppr, bit): 17-bit (equivalent to 131072 ppr)
    • Storage Ambient Temperature (°C): -15 to +70
    • Supply Voltage (VAC): 200 (class)
  3. KYOTO TOOL (KTC) Files
    Mulai

    Rp74.900

    KYOTO TOOL (KTC) Files
    atribut:
    • Dimension L (mm): 220
    • Type: Mid
  4. JTEKT Electronics (formerly Koyo Electronics Industries) AC Servo System
    Mulai

    Rp9.899.900

    JTEKT Electronics (formerly Koyo Electronics Industries) AC Servo System
    Deskripsi:
    Built-in servo motor motion control function that can be operated in 3 steps: PR mode vibration suppression control low frequency resonance control high frequency notch filterrated output: 100W, 200W, 400W, 750W
    atribut:
    • Output (kW): 0.1
    • Rated Speed (rpm): 3000
    • Voltage (V): AC 220
    • Power Supply: Single phase/three phase
    • Brake Presence/Absence: Yes
  5. Delta AC/DC Servo Motor
    Mulai

    Rp9.999.900

    Delta AC/DC Servo Motor
    Deskripsi:
    The high-performance, cost-effective ASDA-B2 Series servo motors and drives meet the requirements for general-purpose machine control applications in the industrial automation market and enhance the competitive advantage of servo systems.
    atribut:
    • Phase: 1/3 PH
    • Voltage (V AC): 220
  6. Sanken Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.899.900

    Sanken Water Dispenser Bottom Loading (Galon Bawah)
    Deskripsi:
    Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopi
    atribut:
    • Frequency (Hz): 50
  7. Tsubosan Diamond Files S Type File (Kikir)
    Mulai

    Rp1.499.900

    Tsubosan Diamond Files S Type File (Kikir)
    Deskripsi:
    Kikir S-5- Diamond Grip no. #200- 1 set : 5 pcs Hand; Half round; Round; Square ; TriangularUse:Please use it after dropping a little of oil on the workingpoint.Diamond Grids are fixed by Ni-plating process.Especially it's very available for the very high hardenedmaterials modify, i.e. Ceramics, Hard-Metals, hardenedsteel etc..
  8. TYROLIT Cutting Wheel Metal (Batu Gerinda Potong)
    Mulai

    Rp39.900

    TYROLIT Cutting Wheel Metal (Batu Gerinda Potong)
    atribut:
    • Diameter (inch): 5
    • Specification: A30-BF
    • Arbor (mm): 22.23
    • Width (mm): 2.5
    • Dimensions (mm): 125x2.5x22.23
  9. Panasonic Servo motor
    Mulai

    Rp9.599.900

    Panasonic Servo motor
    Deskripsi:
    High inertia, Lead wire typeFamily name : MINAS A6MHMF Series
    atribut:
    • Type: High inertia
    • Protection Class: IP65
    • Voltage (V): 200
    • Continuous Stall Torque (N ⋅ m): 2.86
    • Flange Sq. Dimension (mm): 80
    • Max. Current (A (o-p)): 18.8
    • Maximum Rated Rotation Speed (rpm): 6000
    • Moment of iIertia of rotor ( x10-4 kg ⋅ m²): 1.56
    • Momentary Max. Peak Torque (N ⋅ m): 8.36
    • Motor lead-out configuration: Lead Wire
    • Output Rating (W): 750
    • Power Supply Capacity (kVA): 1.8
    • Rated Current (A (rms)): 3.8
    • Rated Rotation Speed (rpm): 3000
    • Rated Torque (N ⋅ m): 2.39
  10. Tsubosan Standard Air Fair Flat
    Mulai

    Rp149.900

    Tsubosan Standard Air Fair Flat
    atribut:
    • File Length (mm): 100
    • Overall Length (mm): 160
  11. Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp6.599.900

    Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)
    atribut:
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 325 to 528
    • Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
    • Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
    • Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
    • Vibration (m/s²): 5.9
  12. KYOTO TOOL (KTC) File Set (Set Kikir Mini)
    Mulai

    Rp349.900

    KYOTO TOOL (KTC) File Set (Set Kikir Mini)
    Deskripsi:
    Set Contents : File (flat) ZKF1-2H, (half round) ZKF1-2HR, (round) ZKF1-2R, (corner) ZKF1-2S, (triangle) ZKF1-2T
    atribut:
    • Overall Length (mm): around 220
    • Weight (g): 250
    • Color: Red
  13. SUCA Warehouse Rack (Rak Besi / Rak Palet / Rak Gudang)
    Mulai

    Rp3.899.900

    SUCA Warehouse Rack (Rak Besi / Rak Palet / Rak Gudang)
    Deskripsi:
    Rak Unit Starting merupakan rak unit yang diposisikan sebagai permulaan, yang dapat berdiri sendiri dengan 2 tiang putih sebagai penyangga.
    atribut:
    • Size (cm): 200x60x200
    • Capacity (kg/level): 500
    • Material: Full Besi
  14. Bosun Diamond Wheel (Mata Gerinda Potong Keramik)
    Mulai

    Rp54.900

    Bosun Diamond Wheel (Mata Gerinda Potong Keramik)
    Deskripsi:
    Diamond Wheel Bosun Dry F1
    atribut:
    • Size (mm): 105x1.8x20
  15. TEKIRO File Set (Set Kikir)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp98.900

    TEKIRO File Set (Set Kikir)
    Deskripsi:
    TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
  16. Hanna Instruments Total Hardness Test Kit Replacement Reagent
    Mulai

    Rp999.900

    Hanna Instruments Total Hardness Test Kit Replacement Reagent
    Deskripsi:
    The HI38033-100 are reagents for the determination of total hardness (as CaCO3) by titration with the HI38033 Total Hardness Chemical Test Kit. There are enough reagents for approximately 100 tests to be used with Hanna’s test kit. These high quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each packet for traceability.Pre-made reagents for ease of usePrepared with high-purity chemicalsMarked with expiration date and lot number for traceability
    atribut:
    • Method: EDTA
    • Number of tests: 100
Daftar Harga servo motor ac Terbaru October 2026
Uniqe Star KikirRp11.900
Mitsubishi Electric AC/DC Servo MotorRp18.999.900
Mitsubishi Electric Servo MotorRp7.199.900
KYOTO TOOL (KTC) FilesRp74.900
JTEKT Electronics (formerly Koyo Electronics Industries) AC Servo SystemRp9.899.900
Delta AC/DC Servo MotorRp9.999.900
Sanken Water Dispenser Bottom Loading (Galon Bawah)Rp1.899.900
Tsubosan Diamond Files S Type File (Kikir)Rp1.499.900
TYROLIT Cutting Wheel Metal (Batu Gerinda Potong)Rp39.900
Panasonic Servo motorRp9.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait