Beli sensor photoelectric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Wrapped Classical Belts Z-Type
    Mulai

    Rp41.900

    SKF Wrapped Classical Belts Z-Type
    Deskripsi:
    Belts provide a very efficient and cost-effective method for transmitting power from prime movers to driven machines. Classical V-belts have pre-tensioned polyester cords that provide low stretch during operation and a fibre-loaded rubber cushion that gives good transverse rigidity. Being fully wrapped in a heavy duty industrial fabric, the belts have a high resistance against abrasion.
  2. SICK Photoelectric Sensor
    Mulai

    Rp999.900

    SICK Photoelectric Sensor
    atribut:
    • Switching mode: Light/dark switching
  3. OMRON Photoelectric Sensor E3FA Type
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Photoelectric Sensor E3FA Type
    atribut:
    • Family Type: E3FA
  4. Autonics Photoelectric Sensors Compact Type BJX Series
    Mulai

    Rp419.900

    Autonics Photoelectric Sensors Compact Type BJX Series
    Deskripsi:
    The BJX series compact photoelectric sensors feature high performance lens with long sensing distance up to 30 m. The sensors also offer excellent noise immunity and minimal influence from ambient light for accurate and reliable presence detection. Mutual interference prevention function allows tight adjacent installation of multiple sensors and MSR (mirror surface rejection) function allows detection of highly reflective targets.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -25 to 60, storage: -40 to 70
    • Connection Type: Ø4mm, 3-wire, 2m (emitter of through-beam type: Ø4mm, 2-wire, 2m) (AWG26, core diameter: 0.52mm, number of cores: 20, insulator out diameter: Ø1mm)
    • Material: Case: polycarbonate, LED CAP: polycarbonate, Lens, Lens cover: polymethyl methacrylate
    • Operation Mode: Light ON/Dark ON(set by switch)
    • Power Supply (V): 10-30VDC ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP65 (IEC standard)
    • Response Time (ms): Max. 1
    • Sensitivity Adjustment: Sensitivity adjuster
  5. OMRON Rectangular Photoelectric Sensor
    Mulai

    Rp719.900

    OMRON Rectangular Photoelectric Sensor
    Deskripsi:
    These retroreflective photoelectric sensors include compact models designed to provide long sensing distance. Models with stainless steel housing are designed to be hygienic, durable, and detergent resistant.
    atribut:
    • UNSPSC: 39121528
    • Body Material: PBT
    • Light Source: Infrared LED
    • Operating Temperature Range (°C): -25 to 55
  6. Autonics Closed Loop Stepper System AiC-D-CL Series
    Mulai

    Rp6.799.900

    Autonics Closed Loop Stepper System AiC-D-CL Series
    Deskripsi:
    The AiC-D-CL series closed-loop stepper motor drivers feature support for CC-Link communication. The drivers can be used with Mitsubishi PLCs through CC-Link communication, offering easy connection, installation, and control without additional modules or controllers. Up to 42 motor axes can be controlled simultaneously or independently.
    atribut:
    • Ambient Temperature Environment Driver (°C): 0-50, enclosed space: -10to60
    • Power Supply Driver (V): 24 DC
  7. Autonics Photoelectric Sensors Standard Type BM Series
    Mulai

    Rp619.900

    Autonics Photoelectric Sensors Standard Type BM Series
    Deskripsi:
    The BM series photoelectric sensors are easy to install and use in various industrial applications. The sensors feature built-in reverse polarity protection circuits and diffuse reflective type models feature built-in sensitivity adjusters. The BM series is available in through-beam type, retroreflective type, and diffuse reflective types.
    atribut:
    • Voltage (V): DC 12-24
  8. OMRON Distance Setting Type Photoelectric Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    OMRON Distance Setting Type Photoelectric Sensor
    Deskripsi:
    For workpieces that are difficult to detect (curved surface, gloss, casting surface), it was sometimes necessary to reselect the sensor or adjust the installation due to erroneous detection during design and startup. With the E3AS series, stable detection is possible without being affected by curved surfaces, gloss, and casting surfaces, shortening the design and start-up period.
  9. OMRON Photoelectric Sensor With Built-in Amplifier (Small Size)
    Mulai

    Rp2.299.900

    OMRON Photoelectric Sensor With Built-in Amplifier (Small Size)
    Deskripsi:
    Industry-leading detection distance with built-in amplifier Low temperature operation guarantee that can be used even in a freezer warehouse Improves consistency between optical axis and mechanical axis Protects sensor even if wiring error occurs
  10. Autonics Photo-Electric
    Mulai

    Rp239.900

    Autonics Photo-Electric
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -10 to 60, storage: -25 to 75
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Response Time (ms): Max. 1
  11. Autonics Photoelectric Sensors Narrow Beam Reflective Series
    Mulai

    Rp739.900

    Autonics Photoelectric Sensors Narrow Beam Reflective Series
    Deskripsi:
    The BR series Ø18 mm cylindrical photoelectric sensors feature high-speed response time under 1 ms and excellent noise immunity with digital signal processing. The sensors are ideal for installation in limited spaces, with narrow-beam reflective type sensing. Connector type sensors are also available, offering easier maintenance and wiring work.
    atribut:
    • Sensing Distance (mm): 200
  12. Autonics Photoelectric Sensors Cylindrical Type BRQ Series
    Mulai

    Rp319.900

    Autonics Photoelectric Sensors Cylindrical Type BRQ Series
    Deskripsi:
    The BRQ series Ø18 mm cylindrical photoelectric sensors are available in various sensing sides (front, side), housing material (SUS316L stainless steel, nickel-plated brass metal, plastic), and body sizes (standard, short-body) for flexible application in diverse environments. The sensors feature long detection distance up to 30 m and accurate sensing performance with excellent noise immunity and minimal influence from ambient light. Mutual interference prevention function also allows the sensors to be installed close together. With IP67 protection rating, the sensors offer stable and error-free operation even in wet or dusty environments. The IP67K models are also available for application in high pressure and high temperature water and dust environments.
  13. RS PRO Through Beam Photoelectric Sensor Barrel Sensor
    Mulai

    Rp569.900

    RS PRO Through Beam Photoelectric Sensor Barrel Sensor
    Deskripsi:
    RS PRO PSR Series Photoelectric SensorsThe PSR series photoelectric sensors from RS PRO are economical and reliable compact devices essential for industrial environments such as conveyor belts in manufacturing plants. The PSR range offers a series of detection types that include diffuse reflection, polarized retro-reflection, through beam reflection and background suppression with various detection ranges.Detection TypesDiffuse ReflectionPolarized Retro ReflectionThrough Beam ReflectionBackground SuppressionThrough Beam – 20 m Detection Range, Sold Separately• Emitter, PVC Cable, RS stock no: 202-4461Note: Emitter and receiver should be used in pairsApplicationsIndustrial AutomationAutomotiveMaterial HandlingMachine engineeringPharmaceutical industriesElevators, Doors, and Gates
    atribut:
    • Detection Type: Through Beam
    • IP Rating: IP67
    • Light Source: Infrared LED
    • Maximum DC Voltage (V): 30
    • Minimum Operating Temperature (°C): -15
    • Mounting Type: Screw Nut
    • Sensor Type: Barrel
  14. OMRON Photoelectric Sensor E3Z Type
    Mulai

    Rp999.900

    OMRON Photoelectric Sensor E3Z Type
    Deskripsi:
    Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
  15. Fort Square Photoelectric Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  16. Fort Cylindrical Type Photoelectric Sensor
    Mulai

    Rp139.900

    Fort Cylindrical Type Photoelectric Sensor
    atribut:
    • Operating Voltage (V DC): 10-30
  17. TELEMECANIQUE SENSORS Rectangular Photoelectric Sensor
    Mulai

    Rp2.799.900

    TELEMECANIQUE SENSORS Rectangular Photoelectric Sensor
    Deskripsi:
    These photoelectric sensors feature retroreflective sensing. Polarized retroreflective models are available with PMMA lenses and protection from overload, short circuit, and reverse polarity. Subcompact models feature double-insulated enclosures to help eliminate the need for grounding.
    atribut:
    • UNSPSC: 39121528
    • Body Material: PBT
    • Depth - Rectangular Photoelectric Sensor (mm): 45
    • Electrical Connection - Rectangular Photoelectric Sensor: 2m Cable
    • Height - Rectangular Photoelectric Sensor (mm): 70
    • IP Rating: 65
    • Light Source: Infrared LED
    • Max. Load Current (A): 3
    • Operating Frequency (Hz): 20
    • Operating Mode - Photoelectric Sensor: Selectable Light On/Dark On
    • Operating Temperature Range (°C): -25 to 55
    • Output Circuit Type - Rectangular Photoelectric Sensor: NO/NC; Relay
    • Power Requirement - Rectangular Photoelectric Sensor (V): 24 to 240 (AC)/(DC)
    • Response Time (msec): 25
    • Standards: CE Approval; CSA Certified; UL Listed
    • Width - Rectangular Photoelectric Sensor (mm): 18
  18. OMRON Photoelectric Sensor AC/DC Power Supply Free Type
    Mulai

    Rp2.299.900

    OMRON Photoelectric Sensor AC/DC Power Supply Free Type
    atribut:
    • Detection Method: Transparent type (light projector + Photoreceptor)
    • Detection Distance (m): 5
  19. Autonics Closed Loop Stepper System Ai-M Series
    Mulai

    Rp2.699.900

    Autonics Closed Loop Stepper System Ai-M Series
    Deskripsi:
    The Ai-M series 2-phase closed loop stepper motors feature integrated encoders for precise feedback control. The Ai-M series motors are available in 20 mm, 28 mm, 35 mm, 42 mm, 56 mm, and 60 mm frame sizes.
    atribut:
    • Motor Phase: 2-Phase
    • Number of Axes: 1-axis
    • Protection Structure: IP30
    • Shaft Type: Single shaft
Daftar Harga sensor photoelectric Terbaru March 2026
OMRON Photoelectric sensorRp45.900
SKF Wrapped Classical Belts Z-TypeRp41.900
SICK Photoelectric SensorRp999.900
OMRON Photoelectric Sensor E3FA TypeRp219.900
Autonics Photoelectric Sensors Compact Type BJX SeriesRp419.900
OMRON Rectangular Photoelectric SensorRp719.900
Autonics Closed Loop Stepper System AiC-D-CL SeriesRp6.799.900
Autonics Photoelectric Sensors Standard Type BM SeriesRp619.900
OMRON Distance Setting Type Photoelectric SensorRp3.799.900
OMRON Photoelectric Sensor With Built-in Amplifier (Small Size)Rp2.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait