Panasonic (Panasonic Industrial Devices SUNX) Ultra-thin Beam Sensor

Sebelum PPN:
Rp1.899.900
Spesifikasi
Detection MethodTransparent type
Detection Distance (mm)500
TypeOperation changeover switch relay type
Protective StructureIP67 (IEC), waterproof type (JIS)
Repeatability (mm)0.05 or less (perpendicular to detection axis)
Output MethodNPN transistor open collector
Ambient Temperature (°C)-25 to 55 (no condensation or freezing)
Case MaterialPolyarylate
Current Consumption (mA)Emitter: 10 or less, Receiver: 10 or less
Head Shapecorner
Insulation Resistance (MΩ)DC250V 20 or more between live parts and case
Lens MaterialPolyarylate
Operating Humidity Range (%RH)35~85
Operation Indicator lightOrange LED (lights up when output is ON)
Power Supply Voltage (V)12 to 24 DC ±10%, Ripple P-P 10% or less
Storage Humidity Range (%RH)35~85
Storage Temperature Range (°C)-30~70
Vibration Resistance Durability10 to 500Hz, double amplitude 3mm (MAX.20G), 2 hours each in XYZ directions
Withstand Voltage (V) AC1000 for 1 minute between live parts and case

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultra-thin beam sensor is just 3.5mm thick and can be installed anywhere there is a small space.
Its high-speed response of 0.5ms makes it ideal for detecting small parts and fast-moving objects.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait