Beli sensor autonics di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Area Sensor Standard Type BWP Series
    Mulai

    Rp2.599.900

    Autonics Area Sensor Standard Type BWP Series
    Deskripsi:
    The BWP series area sensors feature a flat and compact body size (13 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. The sensors use high performance Fresnel lens and have high-speed response time of under 7 ms. Four different configurations are available based on the number of optical axes and detection area size. Light ON and Dark ON operation modes switching is available. The series also features various user-friendly functions including operation test function and mutual interference prevention functions.
    atribut:
    • Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
    • Optical Axis Pitch (mm): 20
  2. Autonics Fiber Sensor FD Series
    Mulai

    Rp289.900

    Autonics Fiber Sensor FD Series
    atribut:
    • Type: Heat resistance type, M6 bolt
    • Sensing Distance: 120 square
    • Min.Sensing Target Diameter: 0,03 mm
    • Allowable Bend Radius: R30
    • Cable Length: 2 m
    • Ambient Temperature (°C): -40 to 105
  3. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  4. Autonics Area Sensor Standard Type BW Series
    Mulai

    Rp3.099.900

    Autonics Area Sensor Standard Type BW Series
    Deskripsi:
    The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
  5. Autonics Temperature Controllers Standard Type TF3 Series
    Mulai

    Rp1.099.900

    Autonics Temperature Controllers Standard Type TF3 Series
    Deskripsi:
    The TF3 series refrigeration temperature controllers offer reliable and optimal cooling control with diverse features and functions. The controllers are available in standard refrigeration and air-cooling panel installation sizes for convenient installation. The series also features various user-friendly functions including defrost sync function, real-time clock function, alarm function, night-mode, communication output and more. Users can also remotely monitor real-time temperature and output status with the remote display units (TFD series, sold separately).
    atribut:
    • Accessories: Bracket: 2, NTC sensor (5kΩ): 1
    • Control Method: ON/OFF control
    • Display Accuracy: At room temp. (23±5°C): ±1°C±1 digit, Out of room temp. range: ±2°C±1 digit
    • Display Method: LED 7-segment
    • Adjustable Hysteresis Sensitivity (°C): 0.5-5.0, 2-10°F variable
    • Certification: CE
    • Environment Temperature Level (°C): -10 to 50, enclosed space: -20 to 60
    • Humidity Level: 35-85%RH, enclosed space: 35-85%RH
    • Sampling Cycle (ms): 500
    • Standard Protection: IP65 (Front panel)
  6. Autonics Signal Lights Bulb Type APG Series
    Mulai

    Rp379.900

    Autonics Signal Lights Bulb Type APG Series
    Deskripsi:
    Compact Revolving Warning Light perfectly designed for small devices.
    atribut:
    • Connection Type: Lead wire connection
    • Function: Rotating (Smooth Lens)
    • Dimension D (mm): 86
    • Rotation Speed (rpm): 130±10
  7. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp219.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  8. Autonics Photoelectric Sensors AC/DC Type BEN Series
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors AC/DC Type BEN Series
    Deskripsi:
    The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
  9. Autonics Closed Loop Stepper System AiC-CL Series
    Mulai

    Rp8.699.900

    Autonics Closed Loop Stepper System AiC-CL Series
    Deskripsi:
    The AiC-CL series closed-loop stepper motors feature support for CC-Link communication. The motors can be used with Mitsubishi PLCs through CC-Link communication, offering easy connection, installation, and control without additional modules or controllers. Up to 42 axes can be controlled simultaneously or independently.
    atribut:
    • Certification of Motor: CE
    • Motor Basic Step Angle (Full/Half) (degree): 1.8/0.9
    • Output Phase Motor: A,, B,, Z,
    • Power Supply Driver (V): 24 DC
    • Protection Structure of Motor: IP30
  10. Autonics Sensor Connector CNE Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Autonics Sensor Connector CNE Series
    Deskripsi:
    The CNE series sensor connectors can significantly reduce installation work and maintenance time. With a wide range of connectors compatible with diverse cables and connection wiring, the sensor connectors help raise the productivity of industrial systems by making wiring work more convenient and efficient..
  11. Autonics Photoelectric Sensors Standard Type BM Series
    Mulai

    Rp619.900

    Autonics Photoelectric Sensors Standard Type BM Series
    Deskripsi:
    The BM series photoelectric sensors are easy to install and use in various industrial applications. The sensors feature built-in reverse polarity protection circuits and diffuse reflective type models feature built-in sensitivity adjusters. The BM series is available in through-beam type, retroreflective type, and diffuse reflective types.
    atribut:
    • Voltage (V): DC 12-24
  12. Autonics Press-Sensor
    Mulai

    Rp1.099.900

    Autonics Press-Sensor
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient Temperature (°C): -10 to 50, storage: -20 to 60
    • Applicable Fluid: (Pneumatic type) Air, Non-corrosive gas
    • Connection Type: Cable type(cable type cable: 2m)
    • Current Consumption (mA): Max. 50
    • Control Output: Response time Selectable 2.5ms, 5ms, 100ms, 500ms
    • Material: Front, Rear case: Polycarbonate(insert glass), Pressure port: die-cast(Zn)
    • Option Input/Output: Voltage(1-5VDC ) output
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Pressure Port Direction: Rear fitting(3-direction)
    • Protection Structure: IP40
  13. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  14. Autonics Temperature Sensors THD Series
    Mulai

    Rp399.900

    Autonics Temperature Sensors THD Series
    Deskripsi:
    The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
  15. Autonics Photoelectric Sensors Compact Type BYD Series
    Mulai

    Rp449.900

    Autonics Photoelectric Sensors Compact Type BYD Series
    Deskripsi:
    The BYD series compact photoelectric sensors with built-in amplifiers offer high performance and value. The compact size and various detection methods make it ideal for various user applications. The sensors are available in through-beam, diffuse reflective, and convergent reflective types. Additionally, BYD30-DDT-U and BYD50-DDT-U models have operation indicators located on the top side for users to better identify operation status.
  16. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Terminal screw: M5
    • Type of Sign: Direct attachment
    • Maximum Current (A) : 3.5mm 2 wires: 30, 5.5mm 2 wires: 40, 8mm 2 wires: 50
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  17. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  18. Autonics Area Sensor Cross-beam Type BWC Series
    Mulai

    Rp4.099.900

    Autonics Area Sensor Cross-beam Type BWC Series
    Deskripsi:
    The BWC cross-beam type area sensors utilize a 3-point cross-beam method detection to minimize non-detection area and provide reliable detection. 14 different configurations are available based on the number of optics, optical pitch, and detection area size. The sensors provide reliable detection even in areas with high ambient lighting, up to 100,000 lux. Also, the self-diagnosis output function minimizes detection error from dust or debris. The series also features various user-friendly functions including installation mode function, mutual interference prevention function, and self-diagnosis functions.
Daftar Harga sensor autonics Terbaru March 2026
Autonics Area Sensor Standard Type BWP SeriesRp2.599.900
Autonics Fiber Sensor FD SeriesRp289.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
Autonics Area Sensor Standard Type BW SeriesRp3.099.900
Autonics Temperature Controllers Standard Type TF3 SeriesRp1.099.900
Autonics Signal Lights Bulb Type APG SeriesRp379.900
Autonics Photomicro SensorsRp27.900
Autonics Proximity Sensors Inductive PRD SeriesRp219.900
Autonics Photoelectric Sensors AC/DC Type BEN SeriesRp599.900
Autonics Closed Loop Stepper System AiC-CL SeriesRp8.699.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait