Beli sensor air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC 3-Color Digital Flow Sensor for Wateratribut:
- Type: Integrated Display
- Calibration Certificate (Only Flow Sensor): None
- Thread Type: Rc
- Made To Order: Standard
- SMC Air Catch Sensoratribut:
- Porting Specifications: Rc1/8
- SMC Digital Flow Sensor for Wateratribut:
- Lead Wire: Lead Wire With M12 Connector (3 m)
- SMC Digital Flow Sensor for Airatribut:
- Lead Wire: Lead Wire With M12 Connector (3 m)
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- SMC Flow Switch /Paddle Styleatribut:
- CE-Compliant: None
- Thread Type: Rc
- NITTO KOHKI Hi Coupler SM Type (for Female Thread Mounting)atribut:
- Valve Structure: One-way opening / closing type
- Installation Shape: For female thread mounting
- Material (Seal): Fluoro rubber
- KOFLOC Flow Meter Compactatribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Onda Water Meter Flange PN 10atribut:
- Material: Cast Iron
- Nihon Seiki Flow Switchatribut:
- Connection Port Diameter: Rc3/8
- Working Pressure (MPa): 0.03 to 0.5
- Withstanding Pressure (MPa): 1
- Usable Fluids: Pure water
- Fluid Temperature: 5 to 60degrees
- Working Flow Rate (L/minute): 0.8 to 5
- MECHA CHEMICAL Mecha Rust RemoverDeskripsi:Remove rust from wire-cut products and metal parts.atribut:
- Size (L): 6
- TRUSCO Magnet Neodymiumatribut:
- Adhesion (N): 25.48
- Outside Diameter (mm): 10
- Thickness (mm): 5
- Material: Magnet: Neodymium Magnet
- BenGas Mechanical Flowmeteratribut:
- Accuracy (%): +/- 1
- Media: Diesel/gasoline/kerosene
- Wasser Pompa DorongDeskripsi:Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
Daftar Harga sensor air Terbaru January 2026
| SMC 3-Color Digital Flow Sensor for Water | Rp9.299.900 |
| SMC Air Catch Sensor | Rp3.199.900 |
| SMC Digital Flow Sensor for Water | Rp5.999.900 |
| SMC Digital Flow Sensor for Air | Rp4.899.900 |
| JTC Digital Flow Meter | Rp4.799.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| SMC Flow Switch /Paddle Style | Rp2.199.900 |
| Onda Water Meter Brass | Rp789.900 |
| NITTO KOHKI Hi Coupler SM Type (for Female Thread Mounting) | Rp149.900 |
| KOFLOC Flow Meter Compact | Rp2.799.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



























































































































































/P102830891-1.jpg)




/FAG%20Angular%20Contact%20BB%202RSR%20Series/8mP103473310-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Lain%20-%20lain/MECHA%20CHEMICAL%20Mecha%20Rust%20Remover/hyP107039646-3.jpg)