Beli senai set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)
    Mulai

    Rp1.799.900

  2. KRISBOW Tap and Die Set M6-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp289.900

  3. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    30%
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  4. HTD Adjustable Round Dies RD OD 25 SKS (Mata Senai)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

    HTD Adjustable Round Dies RD OD 25 SKS (Mata Senai)
    Deskripsi:
    HTD Adjustable Round Disk RD OD 25 SKSAvailable in: MM, BSW, UNC, UNF, PT, PS, PF Material: SKS
  5. TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  6. ALLPAX Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    ALLPAX Gasket Cutter
    Deskripsi:
    Extension-style gasket cutters move their bladed block around a central pivot point to create small-to-large diameter ring gaskets. The scale on the block can be set to form gaskets of a specific outside and inside diameter. These compass-style blade cutters include a block assembly, cutting blades, and other components to cut gaskets.
  7. KANZAWA WORKS Circle Cutter (Cutter Jangka)
    Mulai

    Rp389.900

    KANZAWA WORKS Circle Cutter (Cutter Jangka)
    Deskripsi:
    For plywood, rubber, carpet, wallpaper, cardboard, soft vinyl, flooring, cloth, veneer, board, etc.
    atribut:
    • Blade Material: SK-2
    • Drilling Depth (mm): Up to 8, up to (plywood) 3
    • Included Accessories: 3 replacement blades
  8. FATOOLS Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp889.900

    FATOOLS Gasket Cutter
    atribut:
    • Size (mm): 350
  9. Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.699.900

    Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.
    atribut:
    • Display: 240x160 dot matrix LCD
    • Host Size (mm): 142x72x28
    • Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
    • Probe Application: Measure conventional workpieces
    • Probe Exposure Temperature (°C): -10 to 60
    • Probe Minimum Measuring Area (mm): 10
    • Probe Model: 5MHZφ10
    • Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
    • Probe Size (mm): 18x26
    • Sound Velocity Range (m/s): 1000 to 9999
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
    • Unit Measurement: mm/inch
  10. POWERTEC Master Link Assembly
    Mulai

    Rp609.900

    POWERTEC Master Link Assembly
    atribut:
    • Material: Steel
  11. KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp819.900

    KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  12. AS ONE Gasket Cutter
    Mulai

    Rp13.999.900

    AS ONE Gasket Cutter
    Deskripsi:
    A convenient tool that allows you to easily cut out flange gaskets on site. Since the support iron itself has a scale, accurate cutting is possible.
    atribut:
    • AS ONE Part Number: 2-310-01
    • Cutting Capacity (mm): 50~540
    • Cutting Thickness (mm): 3
    • Diameter of Wood Can Cut (mm): DIA50 to 540 (A minimum DIA20mm is possible by using a bent core needle)
    • Mass (g): 1100
  13. NT Circle Cutter (Cutter Jangka)
    Mulai

    Rp669.900

    NT Circle Cutter (Cutter Jangka)
    atribut:
    • Material: Blade: Alloy tool steel (SKS81)
    • Total Length (mm): 120
    • Supported Diameter (Cm): 3 to 26
    • Blade thickness: 1.0mm
  14. NIPPON VALQUA Gasket Tool
    Mulai

    Rp17.999.900

    NIPPON VALQUA Gasket Tool
    Deskripsi:
    Support iron (300 mm), floating rod for needle core, floating rod for cutting blade, straight core needle, bending / extending core needle, blade, floating rod knob screw, floating rod straight top x 5, holding bolt for needle core, cutting blade holder Bolt, L-shaped handle, grindstone
    atribut:
    • Material: Case: Resin Jig Tool: Metal
    • Cutting Diameter (mm): 50 to 540 (minimum 20 is possible by using a bending and stretching needle)
    • Case Color: Yellow
Daftar Harga senai set Terbaru November 2026
KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)Rp1.799.900
KRISBOW Tap and Die Set M6-M12 (Set Alat Tap dan Senai)Rp289.900
KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Rp1.299.900
HTD Adjustable Round Dies RD OD 25 SKS (Mata Senai)Rp159.900
KRISBOW Tap and Die Set Metric (Set Alat Tap dan Senai)Rp249.900
TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Rp569.900
ALLPAX Gasket CutterRp10.999.900
KANZAWA WORKS Circle Cutter (Cutter Jangka)Rp389.900
FATOOLS Gasket CutterRp889.900
KLINGER Packing Ring CutterRp23.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)