Beli self tapping screw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMT Flat Head Tapping Screw FAB (Sekrup Kepala Datar)Deskripsi:Sekrup Tapping dari SMT ini memiliki diameter kepala 4- 14 mm cocok intuk perusahaan kontraktor, pertukangan, dan industri rumahanatribut:
- Hardness (HV): 450-750
- Surface Treatment: Hexavalent White
- Thickness Plating (micron): 5-8
- Material: Steel
- Type: Philips
- monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)Deskripsi:Sekrup tapping ini memiliki kepala yang rata dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.atribut:
- Material: Stainless Steel 304
- RS PRO Bright Zinc Plated Steel Self Drilling ScrewDeskripsi:RS PRO Hexagon Head Self-Tapping ScrewFrom the trusted RS PRO brand, these zinc plated and passivated hardened steel Self-drilling screws offer all the advantages associated with standard self-tapping screws but are capable of drilling their own pilot holes into sheet metal up to 5mm in thickness. As it has a flange head, it doesn't require a washer to distribute the pressure of the nut.This hexagonal self-tapping screw features a wide thread and robust hardened steel drill point.ApplicationsSelf-drilling screws, often called self-tapping screws, have advantages over conventional screws in that they eliminate the need to drill a pilot hole before insertion. This can save both time and effort in many fastening applications, while delivering the same security and versatility of a conventional screw. Self-drilling screws should always be installed using a power-driver and are therefore particularly suited to fast production environments.They can be used in light and heavy gauge sheet metals, soft plastics etc, and are ideal for applications in heating and air conditioning, metal and fiberglass fabrication industries.What are the advantages of hexagonal head screws?Hexagonal heads typically have a larger head than conventional screws, which results in higher clamping pressure, which may be a concern when you need confidence in fixing surfaces together. They typically require a socket or spanner to tighten and loosen, which is often a less strenuous way to apply maximum torque than other drivers.atribut:
- Drive Type: Hex
- Finish: Bright Zinc Plated
- Head Shape: Hex Washer
- Material: Steel
- SMT Self Drilling Screw Trivalent Ultrathinatribut:
- Head: Ultrathin
- Material: Steel
- Hardness (HV): min. 560
- Surface Treatment: Trivalent
- Type: Philips
- Thickness Plating (micron): 20
- SMT Tapping Screw JP SUS304atribut:
- Head: Button
- Material: SUS 304
- Type: Philips
- Philips SimBat Batten Light Fitting (Rumah Lampu)Deskripsi:Komoditi batten kualitas tinggi yang tersedia dalam versi tunggal atau ganda digunakan dengan lampu neon T8 untuk penerangan umum. Produk ini bisa dipasang langsung pada langit-langit atau di dinding. Rumah neon dibuat dari lempengan besi dengan pengecatan bubuk putih. Bagian yang memanjang dari rumah neon ini dilengkapi dengan tulang penyangga. Produk ini dipasarkan lengkap dengan ballast dan starter terpasang. Tersedia untuk bermacam-macam daya lampu.Keunggulan:- Mudah dalam pemasangan- Aman dan nyaman dalam pemakaian- Tahan lama- Aplikasi:- Penerangan umum- Sekolah- Supermarket- Pergudangan- Penerangan Industri- PerumahanKasifikasi:- IP 20atribut:
- Classification: IP 20
- Continental Screw Flat Head Tapping Screw F/ABH (Sekrup Kepala Datar)atribut:
- Material: SWCH 18A
- Treatment: Hardened
- TRUSCO Flat Head Tapping Screw Unichrome (Sekrup Kepala Datar)Deskripsi:* The screw pilot hole size is in case of base material 1.2mm thickness.atribut:
- Compatible Driver: (+)No.2
- Dimensions k (mm): 1.75
- Finishing Material: Iron (SWCH18A) / Uni-Chrome
- Head Diameter dk (mm): Phi6
- JIS Standard: JISB1122 Standard Products
- Mass (g/pack): 164.48
- Nominal Diameter x L (mm): M3.0 x 16
- Screw Pilot Hole Size (mm): 2.6
- Weight (g): 164.48
- SMT Self Drilling Screw Unichrom Ultrathin Dia. #10atribut:
- Head: Ultrathin
- Diameter: #10(1 3/8inch)
- Material: Steel
- Type: Philips
- Size: 35mm(1 3/8inch)
- Sherlock Anchor Bolt (Baut Angkur Beton)Deskripsi:Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
- monotaro.id Pan Head Tapping Screw PAB White PH (Sekrup Bulat)Deskripsi:Sekrup tapping ini terbuat dari bahan besi dan memiliki kepala yang bulat. Lapisan galvanis membuat sekrup ini tahan karat.atribut:
- Material: Mild Steel
- Finishing: Zinc Plated
- Wilson Flat Head Gypsum Tapping Screw (Sekrup Kepala Datar)Deskripsi:Baja Ringan / Screw / Paku Ribet / Baut / Roofing Screw / Rofing Sekrup / Baut Atap / Skrup / Sekrup / Sekrup Atap / Screw Atap / Baja Ringan / Baut Screw / Baut Roofing / Baut Rofing / Driling / Driling Atap / Baut Driling / Paku Ribet / Baut / WilsonSelf Drilling Screw (SDS), juga disebut sekrup TEK, mirip dengan sekrup lembaran logam, tetapi dengan ujung 'model mata bor' yang mengebor sendiri lubang pilotnya. Lebih cocok untuk membuat penetrasi dan melubangi lembaran logam ukuran yang lebih tebal dan bahan struktur lainnyaMedia Pemasangan :-Galvalum-Aluminium-Lembaran logam-Hollow-Baja Ringan
- monotaro.id Truss Head Tapping Screw TAB (Sekrup Kepala Payung)Deskripsi:Sekrup tapping ini terbuat dari bahan besi dan memiliki kepala yang bulat. Kepala sekrup tapping TAB memiliki diameter yang lebih besar dibandingkan dengan sekrup tapping PAB. Lapisan galvanis berwarna kuning membuat sekrup ini tahan karat.
- monotaro.id Hex Head Tapping Screw Stainless Steel 304 Large Pack (Sekrup Hexagonal)Deskripsi:Deskrup ini dibuat dari material stainless steel 304 yang memiliki daya tahan karat yang sangat baik.
- SMT Dyna Bolt (Baut Angkur Beton)atribut:
- Head: Hex
- Diameter (mm): M8
- Length (mm): 19
- Material: Steel
- Hardness (HV): min. 560
- Surface Treatment: Yellow
- Length (inch): 3.546875
- Diameter: 5/16 inch
- Size: M8x90mm(5/16 inch x 3 5/9)
- Moon Lion Self Drilling Roofing Screws (Baut Roofing)atribut:
- Diameter (mm): 5.5
- No. Size Head: #12
- Heat Resistant Rubber: Yes
- monotaro.id Flat Head SDS Tapping Screw White Iron (Sekrup Kepala Datar)Deskripsi:Sekrup Self Drilling Screw (SDS) memiliki ujung yang menyerupai mata bor. Sekrup SDS ini memiliki kepala Flat Head (FH) yang berbentuk rata.
- SMT Self Drilling Screw Unichrom HexagonalDeskripsi:Baut Roofing dari SMT ini memiliki ukuran kepala 10 dan 12 mm dan panjang 16,20, dan 35 mm cocok industri atap,pertukanganatribut:
- Head: Hex
- Material: Steel
- Surface Treatment: Unichrom
- Type: Minus
Daftar Harga self tapping screw Terbaru October 2026
| SMT Flat Head Tapping Screw FAB (Sekrup Kepala Datar) | Rp179.900 |
| TRUSCO Countersunk Head Tapping Screw Uni-Chrome (Sekrup) (Sekrup Kepala Datar) | Rp109.900 |
| monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar) | Rp4.900 |
| RS PRO Bright Zinc Plated Steel Self Drilling Screw | Rp269.900 |
| SMT Self Drilling Screw Trivalent Ultrathin | Rp22.900 |
| SMT Tapping Screw JP SUS304 | Rp27.900 |
| Philips SimBat Batten Light Fitting (Rumah Lampu) | Rp149.900 |
| Continental Screw Flat Head Tapping Screw F/ABH (Sekrup Kepala Datar) | Rp159.900 |
| TRUSCO Flat Head Tapping Screw Unichrome (Sekrup Kepala Datar) | Rp109.900 |
| SMT Self Drilling Screw Unichrom Ultrathin Dia. #10 | Rp22.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/bkP102235416-3.jpg)
%20(Sekrup%20Kepala%20Datar)/P101500904-1.jpg)
%20(Sekrup%20Kepala%20Datar)/p9P103460909-4.jpg)



/P102126462-1.jpg)
/1bP103502047-1.jpg)
/P101000684-1.jpg)

/pcP105064912-1.jpg)
/nkP103460848-5.jpg)
/piP103460918-3.jpg)
/kwP112064752-2.jpg)
/r9P103460981-1.jpg)
/aqP107560386-1.jpg)
/faP106481550-1.jpg)
/enP105640527-2.jpg)
/maP103460802-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)