Beli self retracting lifeline di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M PROTECTA Rebel Self Retracting Lifeline Cable (Tali Pengaman)
    Mulai

    Rp4.299.900

    3M PROTECTA Rebel Self Retracting Lifeline Cable (Tali Pengaman)
    Deskripsi:
    33 ft. (10m) of 3/16" (5mm) galvanized steel wire rope with swiveling snap hook, thermoplastic housing and anchorage carabiner.Rugged, lightweight thermoplastic housingStackable housing designBuilt-in carrying handle33 ft. (10m) 3/16" (5mm) galvanized steel cable lifeline
  2. Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)
    Mulai

    Rp3.499.900

    Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)
    Deskripsi:
    KStrong has developed a range of Retractable Fall Arrest Blocks with Galvanized Steel cable that is Lightweight, Compact and Robust ensuring your safety when working at heights. The Retractable Block is the ideal choice for working at height and comes standard with Snap Hook with Fall Indicator and Swivel Anchorage eye which prevents any undue twist of the wire rope while working on in the event of a fall.
    atribut:
    • Load Capacity (kg): 140
    • Material: Rope: Galvanized steel wire rope Ø4.5mm(Min.); Material of Casing: High Impact polymer Casing
    • Minimum Break Strength (MBS) (kN): 15
    • Certification: EN 360:2002
    • Anchorage End: Galvanized steel quarter turn locking Karabiner
    • Attachment End: Galvanized Swivel steel snap hook
    • Temperature Range (°C): -30 to +50
  3. 3M Self-Retracting Lifeline
    Mulai

    Rp219.999.900

    3M Self-Retracting Lifeline
    Deskripsi:
    The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) incorporates a patented concept that helps separate components, such as the motor spring and brake, from foreign elements such as grease, moisture, and dirt. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is IP-69K rated to provide protection against ingress of dust, high tempeatures, and high pressure water, for use in extreme environmental conditions. These lifelines are available in Overhead, Retrieval, and RSQ / Rescue SRL configurations.When it comes to confined space and entry rescue, the 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) is essential; it operates quickly and efficiently in the toughest environments. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is one of the most critical parts of a rescue system as it provides the means to retrieve an incapacitated worker to safety. The SRL’s lifeline is designed to extend as the user moves away and retracts automatically, enabling the user to move around within a recommended working area at normal speeds. Should a fall occur, the SRL’s internal centrifugal energy absorption system will activate, stopping the fall and reducing the forces imposed on the user to safe levels.
    atribut:
    • Anchor Connection Type: Swivel Snap Hook
    • Anchor Hook Material: Stainless Steel
    • Connected Safety ID Equipped: Yes
    • Harness Connection Type: Carabiner
    • Housing Material: Aluminium & Stainless Steel
    • Housing Type: Metal
    • Lifeline Hook Material: Stainless Steel
    • Lifeline Length (m): 53.3
    • Lifeline Material: Stainless Steel Cable
    • Mounting Type: Overhead Anchor Point
    • Overall Length (m): 53.3
    • Specifications Met: OSHA 1910.66, ANSI Z359.1, ANSI Z359.14, ANSI A10.32, OSHA 1926.502
    • Weight Capacity (kg): 190
  4. FALLTECH Self-Retracting Lifeline
    Mulai

    Rp15.999.900

    FALLTECH Self-Retracting Lifeline
    Deskripsi:
    Nonconductive fiberglass construction makes these versatile stepladders suitable for working around electricity. Slip-resistant steps on the front and rear sections allow 1- or 2-person jobs. The platforms provide secure, comfortable work areas. External shields help protect the rails against abrasion.
  5. monotaro Hexagonal Bit Socket Impact (Mata Sock Hexagonal)
    Mulai

    Rp98.900

    monotaro Hexagonal Bit Socket Impact (Mata Sock Hexagonal)
    Deskripsi:
    Hexagon bolt, tightening of the nut, the removal work
    atribut:
    • Plug-in angle (mm): 12.7
    • Overall Length (mm): 78
    • Accessories: O-ring, pin
    • Hardness: 50-55
    • Material: SCM440
  6. SATA 1/4inch Impact Socket Bit Hex (Mata Sock Hexagonal)
    Mulai

    Rp96.900

    SATA 1/4inch Impact Socket Bit Hex (Mata Sock Hexagonal)
    Deskripsi:
    35203 1/4" Series Pneumatic Hexagonal Screwdriver Socket 3MM Product Description ●The screwdriver head is made of special alloy steel, with high hardness and strong wear resistance. ●The socket is made of CR-Mo chromium-molybdenum steel, cold forged, and impact-resistant. ●The cylindrical shaft has stronger torsion resistance. ●The special structure makes the connection between the screwdriver head and the socket tighter. .
    atribut:
    • A (mm): 12.6
    • B (mm): 11.5
    • C (mm): 35
    • D (mm): 24
    • F (mm): 14
  7. CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis)
    Deskripsi:
    Self-retracting fall arrester certified for use overhead or at foot level with fall factor up to 2. Maximum length of 165 cm without connectors (200 cm is the maximum allowed length with connectors). 46 mm polyester webbing with a breaking strength of 15 kN is protected by a durable ABS cover. Complete with locking steel connector and integrated shock absorber.
    atribut:
    • Maximum Length (cm): 165
    • Max. Length with Connector (cm): 200
    • Breaking Strength (kN): 15
    • Standard: EN 360
  8. SafetyLink Mini Self Retracting Lifeline (SRL ) Twin
    Mulai

    Rp6.499.900

  9. KRISBOW Self-Retracting Lifelines (SRL) Webbing
    Mulai

    Rp4.299.900

    KRISBOW Self-Retracting Lifelines (SRL) Webbing
    atribut:
    • Webbing Width (mm): 25
    • User Load (kg): 100
  10. GUARDIAN Self Retracting Lifeline HaloSeries
    Mulai

    Rp14.999.900

    GUARDIAN Self Retracting Lifeline HaloSeries
    atribut:
    • Item: Self Retracting Lifeline
    • UNSPSC: 31160000
  11. PICC Fall Arrester
    Mulai

    Rp999.900

    PICC Fall Arrester
    Deskripsi:
    Alat ini bekerja seperti sabuk pengaman mobil. Ketika ada hentakan keras otomatis akan mengunci sehingga tidak akan jatuh. Digunakan sebagai safety protection pada pekerjaan di tempat-tempat tinggi. Cocok di aplikasikan di Body Harness
    atribut:
    • Maximum Capacity (kg): 150
    • Top Rope Length (cm): 50
    • Wire Rope/Sling Diameter (mm): 4
    • Wire Rope/Sling Length (m): 15
  12. Non Brand Wax Resin Ribbon
    Mulai

    Rp22.900

    Non Brand Wax Resin Ribbon
    Deskripsi:
    This Wax Resin Ribbon produces dark and dense images to increase scan speed. provides abrasion and solvent resistance, uses less print energy and is designed with anti-static properties and a standard backcoat to protect the printhead and extend printhead life.Compatible with most Thermal transfer label printers and for printing on labels.
    atribut:
    • Ink: Waxed Resin
  13. Tiger Lifting Blok Penahan Jatuh Kawat (Lifeline Otomatis)
    Mulai

    Rp9.599.900

    Tiger Lifting Blok Penahan Jatuh Kawat (Lifeline Otomatis)
    Deskripsi:
    - Part of the Tigersafe range of height safety equipment- Lightweight, compact, and durable- Triple pawl brake system with energy dissipating mechanism- Side cable exit for smooth operation and reduced cable wear- Ergonomic carrying handle makes transport, setup and storage easy and safe- 150kg capacity for operator and tools- Top anchor point with built-in swivel - limits lifeline twisting- Supplied with screw gate karabiner for fitting to a suitable anchor point- Lower self-locking snap hook and swivel with built-in impact indicator for connecting directly to the safety harness- All fittings meet EN 362:2004- Available with 6m, 10m, 15m, 20m, 30m wire rope lengths- Buffer spring at cable exit protects block and allows for smooth operation- Easy to inspect- Fully serviceable by an approved Service Agent/Centre- Highly durable nylon casing- Side case with metal bush for shaft housing- Minimum static strength 12kN- 4.8mm galvanized wire rope- Supplied with pull down cord- Conforms to EN 360:2002-EC Notified Body Apave- PPE Regulation (EU)2016/425
    atribut:
    • Maximum Rated Load (kg): 150
    • Minimum Static Strength (kN): 12
    • Braking Force (kN): less than 4
    • Wire Rope Size (mm): 4.8
    • Wire Rope Material: Galvanized
    • Categoty: PPE Category III Retractable Type Fall Arrestor
    • Operating Temperature (°C): -30 to +50
Daftar Harga self retracting lifeline Terbaru October 2026
3M PROTECTA Rebel Self Retracting Lifeline Cable (Tali Pengaman)Rp4.299.900
Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)Rp3.499.900
3M Self-Retracting LifelineRp219.999.900
FALLTECH Self-Retracting LifelineRp15.999.900
POWERTEC Swivel Eye BoltRp409.900
monotaro Hexagonal Bit Socket Impact (Mata Sock Hexagonal)Rp98.900
SATA 1/4inch Impact Socket Bit Hex (Mata Sock Hexagonal)Rp96.900
CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis)Rp4.499.900
SafetyLink Mini Self Retracting Lifeline (SRL ) TwinRp6.499.900
KRISBOW Self-Retracting Lifelines (SRL) WebbingRp4.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)