SATA 1/4inch Impact Socket Bit Hex (Mata Sock Hexagonal)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp96.900
Spesifikasi
A (mm)12.6
B (mm)11.5
C (mm)35
D (mm)24
F (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
35203 1/4" Series Pneumatic Hexagonal Screwdriver Socket 3MM Product Description ●The screwdriver head is made of special alloy steel, with high hardness and strong wear resistance. ●The socket is made of CR-Mo chromium-molybdenum steel, cold forged, and impact-resistant. ●The cylindrical shaft has stronger torsion resistance. ●The special structure makes the connection between the screwdriver head and the socket tighter. .

Ulasan Produk

Tidak ada ulasan

Halaman Terkait