FALLTECH Self-Retracting Lifeline

Sebelum PPN:
Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nonconductive fiberglass construction makes these versatile stepladders suitable for working around electricity. Slip-resistant steps on the front and rear sections allow 1- or 2-person jobs. The platforms provide secure, comfortable work areas. External shields help protect the rails against abrasion.
Feature
Self-Retracting Lifeline Tagline Length Not Applicable Minimum User Weight 130 lb Sealed No Anchoring Location Overhead or Waist Level ANSI SRL Class (2014) Class B ANSI SRL Class (2021) Not Applicable ANSI SRL Type SRL Anchorage End Connection Material Steel Anchorage End Connection Type Snap Hook Harness End Connection Carabiner Harness End Connection Material Steel Lifeline Length 9 ft Lifeline Material HPPE Number of Legs 1 RFID Equipped No Weight Capacity 310 lb

Ulasan Produk

Tidak ada ulasan