Beli selenoid valve gas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONATA Wifi Gas Leakage DetectorDeskripsi:Smart WiFi Smoke Detector / Photoelectric Standalone / Pendeteksi Asap HpCocok untuk mendeteksi LPG (Metana), gas alam, gas batubara, bahan bakar gas, buatan gas, bahan bakar gas cair, gas alam cairatribut:
- Alarm Sound Level (dB): 1.85
- Diameter (cm): 10
- High Sensitive Detection: Yes
- Include Charger: Yes
- Input Power (V): DC 5 (Include Micro USB Adapter)
- Response Time (s): <30
- Thickness (cm): 3.5
- Wifi Connect: Yes
- Working Current (mA): <150
- Uni-D Solenoid Valve AC 220V (60/50Hz)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- FESTO Air Solenoid Valve Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
- SNDWAY Gas Detector 4 In 1Deskripsi:Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.atribut:
- Measuring Gas: Carbon monoxide, hydrogen sulfide, combustible gas, oxygen
- Display Error: Carbon monoxide (≤ 10% (relative Error)), hydrogen sulfide (± 5ppm), combustible gas (± 5%FS), oxygen (± 3%FS)
- Indication mode: LCD Indicates real-time data, LED, sound, and vibration Alarm
- Alert: Sound Alarm
- Sound Alarm (dB/cm): 85/30 away
- Applicable (RH): < 90% no condensation
- Applicable Temperature (°C): -10 to 55
- Charging specifications: Type-C DC 5V 1A
- LCD Display: over the set limit, low Battery power
- Response Time (s): < 30
- Sensor principle: Electrochemical and catalytic combustion
- Size (mm): 133x67x30
- Visual Alarm: highlight LED, Vibration Alarm
- HONEYWELL Pendeteksi Gas PortabelDeskripsi:Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
- TONATA Wifi Standalone Smoke DetectorDeskripsi:Smart WiFi Smoke Detector / Photoelectric Standalone / Pendeteksi Asap HpCara Pemakaian :1. Clockwise rotation the mounting bracket, take out and prepare to install battery 9V qty 1pcs2. Input 1 pcs 9V battery inside, the LED indicator ON and then OFF3. Download " Smartlife/TuyaSmart" App, or Scan below QR code to download4. Register a Tuya Smart App account with your mobile phone, and log in. Click "+" at "My Home" or the Mid-blank space to add device, choose Security Sensor, find Sensor (WiFi) and click.5. Press the RESET for more than 5 Seconds with the PIN, the LED indicator flashes quickly, start network configuration automatically. Input the WiFi code to start connecting.6. Press RESET for 5 seconds with PIN when configuration network, indicator flashes slowly, start manual network configuration mode. Input WiFi account and code to add device.7. Configuration network successfully, click smoke detector, long press TEST, buzzer will have DI DI sound, App receive notification " Detecting smoke"; Release TEST, App will show "No Smoke Detected"8. Mute function "Pastikan tidak ada bahaya kebakaran saat menggunakan fungsi Mute / senyap. kondisi yang diketahui dan bukan alarm kebakaran, harap jangan memblokir atau dengan bentuk lain apa pun untuk melarang alarm. Tekan tombol Test/Mute untuk menurunkan sensitivitas dan menghilangkan alarmatribut:
- Alarm Current (mA): ≤160
- Alarm Sound Level (dB/m): 80/1
- Diameter (cm): 10
- High Sensitive Detection: Yes
- Include Baterai: 9V 1pcs
- Input Voltage (V): DC 3 LR03
- Low-Voltage Notification (V): ≤2.4
- Static Current (μA): ≤35
- Thickness (cm): 5
- Wifi Connect: Yes
- Working Humidity: 95%RH ≤95%RH
- Working Temperature (°C): -10-50
- yatta Tali Rafia KecilDeskripsi:Kami jual tali rafia dengan 2 kualitas yaitu kualitas standar dan super dengan bermacam pilihan warna dan harga tali rafia yang bersaing: tali rafia hitam, tali rafia kuning, tali rafia merah, tali rafia biru, tali rafia hijau, tali rafia putih, tali rafia orange, tali rafia ungu, tali rafia bening, dan warna lainya.atribut:
- Color: Black
- TONATA Smoke DetectorDeskripsi:Standalone Smoke Detector Photoelectric Tonata / Pendeteksi Asap Daya BateraiBaterai sudah termasuk, smoke detector cocok untuk semua ruangan. Menggunakan sensor photoelectric yang bekerja secara independen dengan fitur indikator baterai lemah.Dalam Paket:- Smoke detector 1 pcs- Bracket (kondisi terpasang) 1 pcs- Phiser & Baut 1 bag- Baterai 9V 1 pcs- Buku manual 1 pcsatribut:
- Test Button: Yes
- Indicator: Yes
- Low battery indicator: Yes
- HONEYWELL Portable Gas DetectorDeskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
- ASCO General Purpose Solenoid ValveDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
- monotaro.id Tali Rafia (Tali Plastik)Deskripsi:monotaro.id Tali rafia (Plastic Rope) adalah sebuah tali yang terbuat dari bahan plastik berkualitas tinggi, tidak berserabiut dan tidak mudah putus. Tali rafia yang baik adalah yang memiliki sifat kelenturan yang rendah.Pilihan warna monotaro.id Tali rafia (Plastic Rope) yaitu Hitam/Abu, Merah dan Hijau
- System Sensor Smoke Detector Analog 2-WireDeskripsi:A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.atribut:
- Diameter (cm): 10.2
- Height (cm): 5.0 (including base)
- Operating Temperature Range (°C): 0-49
- Operating Humidity Range (%): 10 to 93
- Latching Alarm: Reset by mometary power interruption
- Alarm Current (mA): Min: 10, Max: 130
- Operating Voltage (V DC): 8.5-35
- Standby Current (µa): ≤90
- Amprobe Gas Leak DetectorDeskripsi:The Amprobe GSD600 Gas Leak Detector is a fast responding gas leak detector for methane and propane gas. The meter emits a frequency tone when gas is detected. The frequency of the beep coincides with the concentration of the gas. The LEDs display the level of gas present in an area or room. Pinpoint gas leaks for closed piping systems. Use the mute function in quiet work areas and utilize the LED displays. Or a standard earphone jack for hearing the meter in loud environments.atribut:
- Sensor: Semiconductor
- Auto Power OFF: 10 minutes after last key pressure.
- Probe Length (inch): 17.6
- Sensitivity (ppm): 35
- Response Time (s): <10
- Warm-up Time (s): < 60
- ABUS Smoke Alarm DetectorDeskripsi:ABUS Smoke Alarm Detector merupakan pendeteksi asap untuk menangkal bencana kebakaran, sangat cocok untuk melindungi keluarga anda dirumah.- Cocok diaplikasikan diruangan Kamar, living rooms, kamar anak, dan lorong rumah- Penggunaan Batre ukuran 3 V Lithium, dengan jangka waktu 1-2 tahun- Peringatan yang dapat diandalkan terhadap risiko penghirupan asap yang berpotensi fatal- Tombol uji besar untuk test alarm dan mode diam
- EMC VX2120 Series Solenoid Valveatribut:
- Series No.: VX2120 series
- Voltage (V): E2 : AC220
- Working Medium: Air, water, steam
- Acting Type: Direct Drive
- Type: Normal Close
- Working Pressure (Bar): 0~10
- MASTECH Combustible Gas DetectorDeskripsi:Detektor gas mudah terbakar sensitivitas tinggi. Dengan cepat mengidentifikasi dan menunjukkan kebocoran gas. Operasi satu tangan dan manual mengatur sensitivitas untuk menghilangkan tingkat gas latar belakang.
Daftar Harga selenoid valve gas Terbaru January 2026
| TONATA Wifi Gas Leakage Detector | Rp429.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) | Rp959.900 |
| REDHAT Air, Oil and Water Solenoid Valves | Rp2.299.900 |
| FESTO Air Solenoid Valve Classic (Katup Solenoid) | Rp4.699.900 |
| SNDWAY Gas Detector 4 In 1 | Rp2.799.900 |
| HONEYWELL Pendeteksi Gas Portabel | Rp10.999.900 |
| ASCO Solenoid Valve | Rp979.900 |
| HOCHIKI Fire Alarm | Rp1.399.900 |
| TONATA Wifi Standalone Smoke Detector | Rp309.900 |
| yatta Tali Rafia Kecil | Rp21.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/TONATA%20Wifi%20Gas%20Leakage%20Detector/akP111129380-1.jpg)
/puP106870930-1.jpg)

/rcP103467984-12.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Pendeteksi%20Gas%20Portabel/jdP105145697-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOCHIKI%20Fire%20Alarm/80P103242288-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Wifi%20Standalone%20Smoke%20Detector/b9P111129405-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Smoke%20Detector/1iP108165054-1.jpg)


/omP108500886-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%202-Wire/c3P104050435-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/ABUS%20Smoke%20Alarm%20Detector/17P106484043-1.jpg)
%20NC%20(Energized%20Open%20Type)/P103137144-1.jpg)