TONATA Wifi Standalone Smoke Detector

Sebelum PPN:
Rp309.900
Spesifikasi
Alarm Current (mA)≤160
Alarm Sound Level (dB/m)80/1
Diameter (cm)10
High Sensitive DetectionYes
Include Baterai9V 1pcs
Input Voltage (V)DC 3 LR03
Low-Voltage Notification (V)≤2.4
Static Current (μA)≤35
Thickness (cm)5
Wifi ConnectYes
Working Humidity95%RH ≤95%RH
Working Temperature (°C)-10-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Smart WiFi Smoke Detector / Photoelectric Standalone / Pendeteksi Asap Hp

Cara Pemakaian :
1. Clockwise rotation the mounting bracket, take out and prepare to install battery 9V qty 1pcs
2. Input 1 pcs 9V battery inside, the LED indicator ON and then OFF
3. Download " Smartlife/TuyaSmart" App, or Scan below QR code to download
4. Register a Tuya Smart App account with your mobile phone, and log in. Click "+" at "My Home" or the Mid-blank space to add device, choose Security Sensor, find Sensor (WiFi) and click.
5. Press the RESET for more than 5 Seconds with the PIN, the LED indicator flashes quickly, start network configuration automatically. Input the WiFi code to start connecting.
6. Press RESET for 5 seconds with PIN when configuration network, indicator flashes slowly, start manual network configuration mode. Input WiFi account and code to add device.
7. Configuration network successfully, click smoke detector, long press TEST, buzzer will have DI DI sound, App receive notification " Detecting smoke"; Release TEST, App will show "No Smoke Detected"
8. Mute function "Pastikan tidak ada bahaya kebakaran saat menggunakan fungsi Mute / senyap. kondisi yang diketahui dan bukan alarm kebakaran, harap jangan memblokir atau dengan bentuk lain apa pun untuk melarang alarm. Tekan tombol Test/Mute untuk menurunkan sensitivitas dan menghilangkan alarm

Ulasan Produk

Tidak ada ulasan