Beli selang togawa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Togawa Mega Sun Braid Hose
    Mulai

    Rp2.599.900

    Togawa Mega Sun Braid Hose
    Deskripsi:
    -The use of clear color high elastic resin makes a rubber like feel and it easy to check fluids.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length: 30
    • Inner DiameterxOuter Diameter: 12x18.0mm
    • Min Bend Radius (mm or more): 48
    • Working Pressure (MPa): 1
  2. Togawa Mega Sunbray Hose (Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Togawa Mega Sunbray Hose (Selang)
    Deskripsi:
    Water supply and drainage for factories and machinery, air piping, water supply and drainage for civil engineering and construction sites
    atribut:
    • Material: Soft pvc
    • Color: clear
    • Characteristic: Pressure resistance
    • Continuous Operating Temperature (°C): -5 to 60
    • Fluid Used: Air / water / oil * Cannot be used for fuel oil.
  3. Togawa Selang Spiral Super Sun
    Mulai

    Rp1.999.900

    Togawa Selang Spiral Super Sun
    Deskripsi:
    Super Sun Spring Hose dengan spesifikasi size 1/4 - 3inch adalah selang industri dari brand Togawa untuk kebutuhan industri dan bisnis and.
  4. Togawa Super Sun Spring Hose
    Mulai

    Rp729.900

    Togawa Super Sun Spring Hose
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping. -Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Color: Clear
    • Material: Soft polyvinyl chloride Resin (PVC)
    • Working Temperature Range (°C): -5 to 60
  5. SMC Power Valve Regulator Valve VEX11 Series
    Mulai

    Rp1.499.900

  6. Togawa High Pressure Spray Hose
    Mulai

    Rp869.900

    Togawa High Pressure Spray Hose
    Deskripsi:
    Working temperature limit: between -5°C and + 60°C
    atribut:
    • Nominal Designation: HP-8.5
    • Inner Diameter (mm): 8.5
    • Outer Diameter (mm): 14.5
    • Burst Pressure (MPa): 14 (at 20°C)
    • Maximum Working Pressure (MPa): 4.0 (at 20°C)
  7. Togawa Silicone Hose
    Mulai

    Rp2.899.900

    Togawa Silicone Hose
    atribut:
    • Working Temperature (°C): -30 and +150
  8. Togawa Super Air Hose
    Mulai

    Rp1.999.900

    Togawa Super Air Hose
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Nominal Diameter: 3/4
    • Compatible Hose Inner Diameter: 19mm
    • Width Across Flat: 35mm
    • Total Length: 58.0mm
    • Working Fluid: Air, Water
    • Body Material: Brass(C3604)
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Nut Material: Brass(C3604)
    • O-Ring Materials: Neoprene
    • Working Pressure: Follows the braided hose to be used
  9. Makita Sikat Arang
    Rating:
    100% of 100
    (4)
    Mulai

    Rp25.900

  10. Togawa Super Sun Spring Hose
    Mulai

    Rp10.999.900

    Togawa Super Sun Spring Hose
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length (m): 100
    • Inner Diameter (mm): 15
    • Outer Diameter (mm): 22
    • Regular Size (m): 100
    • Minimum Bending Radius (mm): 75
    • Maximum Working Pressure (MPa): 0.6 (at 20°C)
    • Minimum Bend Radius (mm): 75 or more
  11. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp889.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  12. Togawa Super Sun Spring Hose
    Mulai

    Rp6.999.900

    Togawa Super Sun Spring Hose
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length (m): 50
    • Minimum Bending Radius (mm): 95
    • Inner Diameter (mm): 19
    • Outer Diameter (mm): 26
    • Regular Size (m): 50
    • Maximum Working Pressure (MPa): 0.5 (at 20°C)
    • Minimum Bend Radius (mm): 95 or more
  13. TOYOX Toyospring Hose
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    TOYOX Toyospring Hose
    Deskripsi:
    TOYOSPRING Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Penguat berupa koil logam membuat selang ini tidak mudah bengkok dan kempis sehingga cocok untuk tekanan isap dan tekanan balik pada bagian-bagian yang memiliki radius bengkokan kecil dan komponen bergerak, misalnya pada saluran yang terdapat di fasilitas dan peralatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tekanan - Transparansi - Vakum Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 6mm~100mm- Rentang suhu kerja: -5°C ~60°C
    atribut:
    • Temperature Working (°C): -5 to 60
    • Application For: Usage industrial
    • Color: Naturally transparent with red and blue stripes
  14. Togawa Super Tom FUSSO-easy Hose
    Mulai

    Rp7.399.900

    Togawa Super Tom FUSSO-easy Hose
    atribut:
    • Length (m): 20
    • Color: Translucent
    • Finish Material: Solvent resistant urethane resin(conductive resin line/with polyester yarn), Inside: Fluororesin
    • Working Temperature Range (°C): -20 to 60
  15. TOYOX Toyoron (Selang)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.199.900

    TOYOX Toyoron (Selang)
    atribut:
    • Color: Clear Blue
  16. UNO Lemari Arsip Tinggi Modern Series
    Mulai

    Rp2.999.900

    UNO Lemari Arsip Tinggi Modern Series
    atribut:
    • Dimensions (mm): 800x350x2000
    • Top Table Thickness (mm): 25
    • Color: Maple-White
  17. Max Stapler Heavy Duty (Staples)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    Max Stapler Heavy Duty (Staples)
    atribut:
    • Stapling Capacity: Up to 30 sheets of 64 gsm (55kg) papers for Max staples 2115 1/4L; Up to 70 sheets of 64 gsm (55kg) papers for Max staples 2115 3/8L
    • Load Capacity: 210 staples
    • Throat Depth: 64 mm
    • Dimension (WxLxH): 25x185x85 mm
    • Staples Compatible: Max staples 2115 1/4, 21151/4L
Daftar Harga selang togawa Terbaru April 2026
Togawa Mega Sun Braid HoseRp109.900
Togawa Mega Sun Braid HoseRp2.599.900
Togawa Mega Sunbray Hose (Selang)Rp279.900
Togawa Selang Spiral Super SunRp1.999.900
Togawa Super Sun Spring HoseRp729.900
SMC Power Valve Regulator Valve VEX11 SeriesRp1.499.900
Togawa High Pressure Spray HoseRp869.900
SMC Elbow Speed Controller with One-Touch FittingsRp199.900
Togawa Silicone HoseRp2.899.900
Togawa Super Air HoseRp1.999.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)