Beli selang drip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rain Bird Drip Irrigation System Accessoriesatribut:
- UNSPSC: 31231313
- Color: Brown
- Rain Bird Automatic Sprinkler SystemDeskripsi:These plant-watering systems and retrofit kits help to deliver water to the plant base in a regulated, dripping action. They are recommended for areas with water usage restrictions. Drip irrigation systems take care of regulating pressure, filtering sediment and preventing backflow.atribut:
- UNSPSC: 21101803
- Coverage Area (ft²): 3000
- TRUSCO Magnet Neodymiumatribut:
- Adhesion (N): 25.48
- Outside Diameter (mm): 10
- Thickness (mm): 5
- Material: Magnet: Neodymium Magnet
- TRUSCO Neodymium magnet roundDeskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.atribut:
- Thickness (mm): 5.0
- Adsorption Ability (N): 7.40
- Surface Magnetic Flux Density (T): 0.35
- Outer Diameter d (mm): 6.0
- monotaro Air Hose, With One-Touch Coupler (Selang Udara)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- TRUSCO High-Performance Hose (Selang)atribut:
- Applications: Irrigation and Sprinkling
- Material: PVC
- Normal Opreration Pressure: 0.784
- Purpose of Use: For watering.
- Specifications: Food Sanitation Act Conformed Product
- Takagi Metal Pulse SprinklerDeskripsi:-Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circleatribut:
- Material: Brass
- KAKUDAI Part Circle Impact SprinklerDeskripsi:-Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
- Rain Bird Sprinkler Valveatribut:
- UNSPSC: 21101803
- Material: Thermoplastic
- Maximum Working Pressure (Psi): 125
- Voltage (V): 24 (AC)
- Rain Bird Sprinkler Head & Nozzleatribut:
- UNSPSC: 21101803
- Application: Residential and Commercial
- Connection: 3/4 in NPT
- Flow Rate (gpm): 0.73 to 9.63
- Height (inch): 7 3/8
- Material of Construction: Plastic; Steel
- Pattern: Part Circle
- Pop-Up Clearance (inch): 4
- Pressure Range (psi): 25 to 65
- Radius of Throw (ft): 26 to 38
- Width (inch): 1 5/8
- KAKUDAI SprinklerDeskripsi:-For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
- KRISBOW Mesin Serut Kayu Listrikatribut:
- Max. Planing Width & Depth (mm): 82 & 3
- Input Power (W): 850
- Dimensions (cm): 3.39x20.5x18
- No Load Speed (rpm): 16000
Daftar Harga selang drip Terbaru December 2025
| Rain Bird Drip Irrigation System Accessories | Rp459.900 |
| Rain Bird Automatic Sprinkler System | Rp7.399.900 |
| Rain Bird Drip Irrigation Sprinkler Accessories | Rp389.900 |
| TRUSCO Magnet Neodymium | Rp77.000 |
| TRUSCO Neodymium magnet round | Rp48.000 |
| monotaro Air Hose, With One-Touch Coupler (Selang Udara) | Rp229.900 |
| Takahiro PVC Reinforced Hose (Selang Air Benang) | Rp569.900 |
| TRUSCO High-Performance Hose (Selang) | Rp289.900 |
| UVEX Sarung Tangan Safety Presisi Phynomic Foam | Rp149.900 |
| Takagi Metal Pulse Sprinkler | Rp569.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)
























































































































































/P101001120-1.jpg)
/P102046760-1.jpg)
/P101000672-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/UVEX%20Sarung%20Tangan%20Safety%20Presisi%20Phynomic%20Foam/P101507989-1.jpg)





%20Lurus/SEKO%20Pompa%20Dosing%20(Pompa%20Kimia)/6fP109062231-1.jpg)