Rain Bird Sprinkler Rotor Maxi Paw

Sebelum PPN:
Rp1.299.900
Spesifikasi
Pressure (psi)25 to 60 (1.7 to 4.1 bars)
Flow (GPM)1.5 to 8.4 (0.34 to 1.91 m3/h; 0.9 to 0.53 l/s)
Nozzles06-red; 07-black; 08-blue; 10-yellow; 12-beige
Coverage Radius (ft)22 to 45 (6.7 to 13.7m)
Exposed Surface Diameter (inch)5 (12.7cm)
Low Angle Nozzles07 LA-black; 10 LA-yellow
Overall Height (inch)9 3/10 (23.6cm)
Pop-up Height (inch)3 (7.6cm)
Precipitation Rate0.28 to 1.21 inches per hour (7 to 31 mm/h)
Radius with Radius Reduction Screw (ft)18 (5.4m)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Proven impact drive with straight-through flow for superior performance in dirty water
Five standard trajectory and two low angle (LA) color-coded nozzles for matched precipitation and in a wide range of applications
360° full-circle OR arc adjustable from 20° to 340°
Side and combination ½” or ¾” bottom inlet for design flexibility (Maxi-Paw)
3 year warranty

Ulasan Produk

Tidak ada ulasan