Beli selang angin high pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO High Pressure Hose (Selang Angin)Deskripsi:Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
- TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Urethane
- American Tool High Pressure Flexible Nylon Hose (Selang Angin / Selang Kompresor)Deskripsi:> Heavy duty high performance flexible nylon hose> Attached with grease coupler and ball check> Steel reinforced high pressure nylon hose, heavy duty for chassis and for getting into those hard to reach area> Working pressure 4,500 psi (310 bar)> Burst pressure 10,000 psi (700 bar)atribut:
- Size: 250 mm (inch)
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- NILE Hose Air Recoil Spiral (Selang Angin Kompresor)Deskripsi:-Urethane coil hose which is excellent in lightweight, elasticity and flexibility.-Excellent in chemical resistance.-The coil outer diameter is 28 mm.atribut:
- Color: Light Green
- NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)Deskripsi:Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
- HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)atribut:
- Hose Inside Diameter x Outside Diameter (mm): 6.5
- Usage Pressure (MPa): 1.5
- Shibata Hose Sunny for Low Pressure (Selang Irigasi / Selang Air)atribut:
- Material: Chemical fiber and flexible PVC
- Length (m): 30
- Inside Diameter (mm): 41
- Outside Diameter (mm): 43.5
- Working Pressure (MPa): 0.5
- Working Temperature: -10 to 60degrees
- Purpose of Use: Drainage work and temporary water sending/draining work in places with little height difference.
- KRISBOW Selang Angin Gulung Otomatisatribut:
- Hose Material: Hybrid Polimer
- Hose Length (m): 15
- Working Pressure (psi): 200
- TRIENS Air-hose Reel (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Urethane
- Hose Inside Diameter x Outside Diameter (mm): 8.0 x 12
- Primary Mounting Side: 3/8 male
- Secondary Mounting Side: 3/8 female
- TRUSCO Water Hose High-Performance (Selang Air / Selang Benang)atribut:
- Applications: Irrigation and Sprinkling
- Material: PVC
- Normal Opreration Pressure: 0.784
- Purpose of Use: For watering.
- Specifications: Food Sanitation Act Conformed Product
- Togawa High Pressure Spray Hose (Selang Angin / Selang Kompresor)Deskripsi:Working temperature limit: between -5°C and + 60°Catribut:
- Nominal Designation: HP-8.5
- Inner Diameter (mm): 8.5
- Outer Diameter (mm): 14.5
- Burst Pressure (MPa): 14 (at 20°C)
- Maximum Working Pressure (MPa): 4.0 (at 20°C)
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)atribut:
- Material: Synthetic rubber (Styrene-butadiene rubber)
- Length (m): 10
- Inside Diameter (mm): 12.7
- Outside Diameter (mm): 25.0
- Working Pressure (MPa): 0.5
- Working Temperature Range: -20 to 120degrees
- Purpose of Use: For pressure feeding of steam.
- monotaro PVC Air Hose (Selang Angin / Selang Kompresor)Deskripsi:Compared to rubber hose, it is lighter and more soft, so workability improves.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: black
- Material: PVC
- Length (m): 10
- Maximum Working Pressure (MPa): 2
- Burst Pressure (MPa): 6
- Characteristic: Flexibility
- Fluid Used: air
- TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)Deskripsi:Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
Daftar Harga selang angin high pressure Terbaru October 2026
| TEKIRO High Pressure Hose (Selang Angin) | Rp139.900 |
| TRIENS Air Hose Reel (Selang Gulung Otomatis / Selang Angin) | Rp2.599.900 |
| TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin) | Rp12.999.900 |
| American Tool High Pressure Flexible Nylon Hose (Selang Angin / Selang Kompresor) | Rp59.900 |
| TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin) | Rp109.900 |
| NILE Hose Air Recoil Spiral (Selang Angin Kompresor) | Rp249.900 |
| NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin) | Rp1.399.900 |
| TEKIRO Hose Air Reel (Selang Angin / Selang Gulung) | Rp669.900 |
| HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis) | Rp2.899.900 |
| Shibata Hose Sunny for Low Pressure (Selang Irigasi / Selang Air) | Rp1.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9cP103642336-2.jpg)
/P102005880-1.jpg)
%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/P102005873-2.jpg)
/P102088296-1.jpg)
/6wP103642248-2.jpg)
/P102763243-2.jpg)
/eqP102030530-2.jpg)
/5gP103642196-5.jpg)
/7lP102023273-4.jpg)
/P102002643-1.jpg)

/o2P102005866-3.jpg)
/P101000672-1.jpg)
/eiP103672522-1.jpg)
/0mP102045022-2.jpg)
/o4P102850868-2.jpg)
/2rP101001099-3.jpg)
/P102023006-1.jpg)
/P102230367-1.jpg)
/6nP103642239-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)