Beli selang air 100 meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Air Hose-UrethaneDeskripsi:We offer a variety of hoses for paint and air supply. Applications - Air supply for various types of coating equipment - Paint supply for pressure feed spray gunsatribut:
- Material: Urethane Air Hose
- Inner Diameter: 8.5
- Outer Diameter: 12
- Length: 100
- Maximum Operating Pressure (MPa): 1.47
- TRUSCO Auto Air Reel (Selang Gulung)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- Figo Air Pressure Hose(Without Nepple) / Selang Tekanan Udaraatribut:
- Size (inch): 3/8
- Working Pressure (Bar): 50
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- ANEST IWATA Airless Paint Hose (Stainless Steel Glade)Deskripsi:Various hoses are available for supplying paint and air. Applications - Air supply to various coating equipment - Paint supply to pressurized spray gunatribut:
- Type of Blade: Stainless Steel Glade
- Inner Diameter: 6
- Outer Diameter: 11.5
- Maximum Operating Pressure (MPa): 20.6
- monotaro Air Hose, With One-Touch Coupler (Selang Udara)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- Anzen AgitatorDeskripsi:Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.atribut:
- Air Inlet Adj Valve: PT-1/4 x1
- Maximum Pressure (bar): 6
- ANEST IWATA Paint Hose and Jointatribut:
- Type: Paint hose
- TEKIRO Selang Bertekanan TinggiDeskripsi:Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
- TRUSCO Air Hose (Selang Udara)Deskripsi:Super soft type and excellent in workability.atribut:
- Color: Orange
- Operating Temperature Range (°C): -10 to 60
- Working Pressure (MPa): 1.5
- NICHIDO Automatic Air Reel, Auto Airatribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- KRISBOW Selang Angin Gulung Otomatisatribut:
- Hose Material: Hybrid Polimer
- Hose Length (m): 15
- Working Pressure (psi): 200
- Hakkou Hanbai Rubber Air Hose (Selang Angin)Deskripsi:Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.atribut:
- Material: Synthetic rubber (SBR styrene butadiene rubber)
- Length (m): 10
- Inner Diameter (phi mm): 15.9
- Operating Temperature Limits: -20 to 60deg C
- Working Pressure (MPa): 1
- Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
- Outer Diameter d (mm): 26
- Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
- HAKKO Oil Proof Rubber HoseDeskripsi:Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)atribut:
- Material: Oil-resistant NBR rubber compound
- Working Pressure (MPa): 1.0
- Operating Temperature Range (°C): -30 to 100
- TRUSCO Spiral TubeDeskripsi:Tying up cables and cords in tubes makes it easy to clean up. Processing of cabling around the computer, around the switchboard.atribut:
- Length (m): 10
- KRISBOW Selang Angin Gulung Bahan Karetatribut:
- Hose Material: Hybrid Polimer
- Inner Diameter (mm): 8
- Outer Diameter (mm): 12
- Air Inlet / Outlet (inch): 1/4
- Working Pressure (psi): 200
- Outer Casing Material: Plastic
Daftar Harga selang air 100 meter Terbaru March 2026
| ANEST IWATA Air Hose-Urethane | Rp30.999.900 |
| Anzen Paint Air Hose Urethane | Rp4.299.900 |
| TRUSCO Auto Air Reel (Selang Gulung) | Rp2.799.900 |
| Figo Air Pressure Hose(Without Nepple) / Selang Tekanan Udara | Rp409.900 |
| Togawa Super Air Hose (Selang Angin) | Rp889.900 |
| Aston Selang Air Benang | Rp219.900 |
| ANEST IWATA Airless Paint Hose (Stainless Steel Glade) | Rp3.899.900 |
| monotaro Air Hose, With One-Touch Coupler (Selang Udara) | Rp229.900 |
| Anzen Agitator | Rp6.399.900 |
| ANEST IWATA Paint Hose and Joint | Rp2.599.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P101000894-1.jpg)
%20%2F%20Selang%20Tekanan%20Udara/4pP105219169-1.jpg)
/P102850868-1.jpg)

/k8P103755728-1.jpg)
/P101001120-1.jpg)



/P101000893-1.jpg)


/P101002745-1.jpg)
/P102022986-1.jpg)