Beli sekrup untuk gypsum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Flexigo Flat Head Tapping Screw Eucalyptus (Sekrup Kepala Datar)
    Mulai

    Rp10.900

    Flexigo Flat Head Tapping Screw Eucalyptus (Sekrup Kepala Datar)
    Deskripsi:
    Sekrup kayu dari Flexigo ini memiliki ukuran kepala 6,7,8,9dan 12 dan digunakan oleh kontraktor bangunan
  2. monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)
    30%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp4.900

    monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)
    Deskripsi:
    Sekrup tapping ini memiliki kepala yang rata dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.
    atribut:
    • Material: Stainless Steel 304
  3. Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar)
    Deskripsi:
    SHERLOCK SKRUP GYPSUM- Tajam- Kuat- Membantu kerjaan anda lebih cepat dan ringkas
  4. BAER Wire Thread Insert (Helicoil)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    BAER Wire Thread Insert (Helicoil)
    Deskripsi:
    Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
  5. FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  6. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  7. HP Ink Cartridge 955XL (Tinta Printer)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

  8. TRUSCO Magnetic Holder (Pin Magnet)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    TRUSCO Magnetic Holder (Pin Magnet)
    Deskripsi:
    -Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
  9. TRUSCO Magnet Catch
    Mulai

    Rp29.900

    TRUSCO Magnet Catch
    Deskripsi:
    -Since an installation hole is a long hole, it can adjust after installation.-Bracket
    atribut:
    • Color: Silver
    • Total Length: 43mm
  10. WESTWARD Straight Framing Hammer Axe (Martil / Palu)
    Mulai

    Rp429.900

    WESTWARD Straight Framing Hammer Axe (Martil / Palu)
    Deskripsi:
    Straight-claw hammers deliver more driving and demolition power than curved-claw hammers. Also known as rip hammers, they drive and pull nails, tear out boards, demolish plaster, and more.
    atribut:
    • Grip Style: Ribbed
    • Handle Material: Fiberglass
    • Non-Sparking: No
    • Overall Length (inch): 15
    • Claw Shape: Straight
    • Dead Blow Hammer: No
    • Face Material: Steel
    • Face Texture: Milled
    • Hammer Type: Framing Hammer
    • Head Material: Steel
    • Includes Nail Holder: Yes
    • UNSPSC: 27111602
  11. TRUSCO Magnet Catch
    Mulai

    Rp36.900

    TRUSCO Magnet Catch
    Deskripsi:
    -Simple structure and highly versatile magnetic catch.-Bracket
    atribut:
    • Color: Silver
    • Total Length: 50.5mm
  12. monotaro Magnet Neodymium (Penahan Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

    monotaro Magnet Neodymium (Penahan Magnet)
    Deskripsi:
    Penahan Magnet Neodymium untuk penahan benda berbagai aplikasi
    atribut:
    • Magnet Height (mm): 5
    • Outer Diameter (φmm): 32
    • Material (Magnet): Neodymium Magnet
    • Magnet Diameter (mm): 25
    • Maximum Operating Temperature (°C): 80
  13. TRUSCO Magnet Catch
    28%
    Mulai

    Rp14.900

    TRUSCO Magnet Catch
    Deskripsi:
    -It can be installed either from the vertical type or the horizontal type.-Bracket
    atribut:
    • Color: Black
    • Total Length: 45mm
    • Adhesion Strength: 50N
  14. KERIS Flat Head Wood Tapping Screw PF/RS (Sekrup Kepala Datar)
    Mulai

    Rp90.900

    KERIS Flat Head Wood Tapping Screw PF/RS (Sekrup Kepala Datar)
    atribut:
    • Material: SWCH 8A
    • Treatment: Non Hardened
  15. monotaro.id Flat Head Gypsum Tapping Screw (Sekrup Kepala Datar)
    Mulai

    Rp19.900

    monotaro.id Flat Head Gypsum Tapping Screw (Sekrup Kepala Datar)
    Deskripsi:
    DRYWALL SCREW FINE THREAD BLACK PHOS Size #6x1 1/2"- Diameter Badan 3,5 (#6)- Kepala Obeng +- Panjang 38MM / 3,8CM (1 1/2 INCHI)- Material Carbon Steel- Finishing Black Zinc Plated (Hitam)- Kualitas Harden (Bisa digunakan untuk besi)
    atribut:
    • Finishing: Black Zinc Plated Hitam
    • Material: Carbon Steel
  16. KERIS Flat Head Wood Tapping Screw (Sekrup Kepala Datar)
    Mulai

    Rp139.900

    KERIS Flat Head Wood Tapping Screw (Sekrup Kepala Datar)
    Deskripsi:
    Wood Screw Flat Head (non-hardened) for use in furniture
    atribut:
    • Material: SWCH - 8A
    • Color: White
    • Hardened: NO
  17. FESTO Pneumatic Muffler U Series
    Mulai

    Rp98.900

    FESTO Pneumatic Muffler U Series
    atribut:
    • Ambient Temperature (°C): -10 - 70
    • Mounting Position: Any
    • Symbol: 991473
    • Information on Operating and Pilot Media: Operation with oil lubrication possible
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
Daftar Harga sekrup untuk gypsum Terbaru October 2026
Flexigo Flat Head Tapping Screw Eucalyptus (Sekrup Kepala Datar)Rp10.900
monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)Rp4.900
Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar)Rp6.900
BAER Wire Thread Insert (Helicoil)Rp38.900
FESTO Solenoid Valve Air Classic (Katup Solenoid)Rp4.699.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
HP Ink Cartridge 955XL (Tinta Printer)Rp739.900
TRUSCO Magnetic Holder (Pin Magnet)Rp26.900
Wipro Cordless Drill (Mesin Bor Baterai)Rp1.099.900
TRUSCO Magnet CatchRp29.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)