Beli seal ring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK O Ring G-FKM-70
    Mulai

    Rp10.900

    NOK O Ring G-FKM-70
    Deskripsi:
    Oring Viton
    atribut:
    • Material: FKM-70
  2. WAKASA Ring Baut Solar (Seal)
    Mulai

    Rp119.900

    WAKASA Ring Baut Solar (Seal)
    atribut:
    • Application For: UNIVERSAL (All Type)
  3. NOK O Ring G-NBR-70-1 (Oring)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    NOK O Ring G-NBR-70-1 (Oring)
    atribut:
    • Material: NBR-70-1
  4. IKO Oil Seal DS Series (Sil Oli)
    Mulai

    Rp129.900

    IKO Oil Seal DS Series (Sil Oli)
    Deskripsi:
    The needle bearing seal is a seal with a small cross-section height consisting of a steel ring and special synthetic rubber.
  5. NOK O Ring P-FKM-70 (Oring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    NOK O Ring P-FKM-70 (Oring)
    Deskripsi:
    Oring Viton
    atribut:
    • Material: FKM-70
  6. NOK O-Ring G Series (for fixed use) (Oring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    NOK O-Ring G Series (for fixed use) (Oring)
    atribut:
    • Type: For fixing G type
  7. NOK O Ring P-NBR-70-1 (Oring)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp6.900

    NOK O Ring P-NBR-70-1 (Oring)
    atribut:
    • Material: NBR-70-1
  8. NOK O Ring S-NBR-70-1
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

    NOK O Ring S-NBR-70-1
    atribut:
    • Material: NBR-70-1
  9. NOK O Ring S-FKM-70 (Oring)
    Mulai

    Rp7.900

    NOK O Ring S-FKM-70 (Oring)
    Deskripsi:
    Oring Viton
    atribut:
    • Material: FKM-70
  10. NOK O-Ring P Series (for Dynamic) (Oring)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp2.900

    NOK O-Ring P Series (for Dynamic) (Oring)
    Deskripsi:
    The most commonly used nitrile rubber annular packing material.
    atribut:
    • Material: NBR-70-1 (type 1 A) NBR Nitrile Rubber
    • Type: For dynamic (P type)
    • Hardness: 70(±5)°
    • Heat Resistance Temperature (°C): 100
    • Withstand Pressure (MPa): 7
  11. NOK O Ring G-NBR-90 (Oring)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp7.900

    NOK O Ring G-NBR-90 (Oring)
    atribut:
    • Material: NBR-90
  12. AK O-Ring
    Mulai

    Rp78.900

    AK O-Ring
    Deskripsi:
    -O-ring made of synthetic rubber made for the purpose of sealing a wide variety of fluids such as air and gas as well as liquid of oil and water, utilizing the stress generated by moderately compressing to demonstrate the sealing function.-Seals in general industrial equipment.
  13. Indexa Latch Type Toggle Clamp
    Mulai

    Rp249.900

    Indexa Latch Type Toggle Clamp
    Deskripsi:
    Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.
    atribut:
    • Clamp Type: Flanged
    • Type: Latch Clamp
  14. CRC Anti Rust Lubricant (Pelumas Anti Karat)
    Mulai

    Rp159.900

    CRC Anti Rust Lubricant (Pelumas Anti Karat)
    Deskripsi:
    CRC Long Life Anti-Rust Lubricant provides a long term protection to all metals subjected to rust and salt corrosion. It is also an excellent lubricant for extending the life of metal-to-metal sliding surfaces
    atribut:
    • Code: 3097E
    • Size (g): 300
  15. NOK Oil Seal (Sil Oli)
    57%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  16. MIRAI Wagon Duct
    Mulai

    Rp229.900

    MIRAI Wagon Duct
    Deskripsi:
    -A flat type with which trolleys and wagons can pass smoothly and there is no worry that you stumble over it.-Since the base has nail holes, you can easily drive nails.-With temporary fixing tape convenient for storage of multiple cables or cables having
  17. IDEC Control Box
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    IDEC Control Box
    Deskripsi:
    Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
  18. AK O-Ring (Oring)
    Mulai

    Rp78.900

    AK O-Ring (Oring)
    atribut:
    • Material: 1A Nitrile rubber (NBR)
    • Specification: JIS B 2401 standard product
    • Working Temperature Range: 0 to 80degrees
    • Purpose of Use: Seals in general industrial equipment.
  19. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
Daftar Harga seal ring Terbaru March 2026
NOK O Ring G-FKM-70Rp10.900
WAKASA Ring Baut Solar (Seal)Rp119.900
NOK O Ring G-NBR-70-1 (Oring)Rp7.900
IKO Oil Seal DS Series (Sil Oli)Rp129.900
NOK O Ring P-FKM-70 (Oring)Rp7.900
NOK O-Ring G Series (for fixed use) (Oring)Rp5.900
NOK O Ring P-NBR-70-1 (Oring)Rp6.900
NOK O Ring S-NBR-70-1Rp4.900
NOK O Ring S-FKM-70 (Oring)Rp7.900
NOK O-Ring P Series (for Dynamic) (Oring)Rp2.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)

Halaman Terkait