Beli seal pneumatic cylinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker Hydraulic Seal Wiperatribut:
- Part Number: EU 2029 P5008
- Outside Diameter (mm): 30
- Maximum Working Temperature (C): 100
- Minimum Working Temperature (C): -35
- Groove Width: 13
- Element Height (mm): 10.7
- Inside Diameter (mm): 20
- Maximum Operating Pressure (bar): 16
- Media: Pneumatic
- Polymer Material Options: TPU (Polyurethane)
- Seal Material: P5008
- Hallite Seal Wiper Seri 839atribut:
- Material: Hythane® 181
- Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Max Preasure (Bar): 350
- Maximum Speed (m/s): 0.5
- Temperature Range (°C): -40 +110
- Orico USB 3.0 to SATA Dual Bay External HDD Docking Stationatribut:
- Compatible HDD Type: 2.5 & 3.5 inch HDD / SSD
- Output Interface: SuperSpeed USB3.0
- HDD Interface: SATA I,II,III
- Data Cable: 1M USB3.0 Cord
- Driver: Driver Not Required
- Supported System : Windows 10 / 8 / 7 / Vista / XP or Mac OS 9.1 and above
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- Orico Portable Docking USB3.0atribut:
- Compatible HDD Type: 2.5 & 3.5 inch HDD / SSD
- Output Interface: SuperSpeed USB3.0
- HDD Interface: SATA I,II,III
- Power Supply: 12V2A Power Adapter
- Data Cable: 1M USB3.0 Cord
- Driver: Driver Not Required
- Installation: Tool Free
- Supported System : Windows 10 / 8 / 7 / Vista / XP or Mac OS 9.1 and above
- STS Seal Oil Seal (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- NOK Seal Dual Packing Dust USH TypeDeskripsi:It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.atribut:
- Model : USH
- Hallite Rod Seal 601Deskripsi:DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
- TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8R Series (Silinder Hidrolik)Deskripsi:-A packing set for the hydraulic cylinder 70/140H-8 series.-For maintenance.-Standard type
- Hallite Rod Seal 605Deskripsi:DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
Daftar Harga seal pneumatic cylinder Terbaru March 2026
| Parker Hydraulic Seal Wiper | Rp69.900 |
| Hallite Seal Wiper Seri 839 | Rp12.900 |
| Orico USB 3.0 to SATA Dual Bay External HDD Docking Station | Rp1.599.900 |
| NOK Oil Seal (Sil Oli) | Rp6.900 |
| Orico USB 3.0 1 to 1 Clone Dual-Bay HDD & SS Docking Station | Rp479.900 |
| NOK Oil Seal Tipe TC | Rp49.900 |
| TTO Oil Seal (Sil Oli) | Rp3.900 |
| Orico Portable Docking USB3.0 | Rp369.900 |
| STS Seal Oil Seal (Sil Oli) | Rp19.900 |
| NOK Packing USH Type (Sil Oli) | Rp20.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/5tP102419209-4.jpg)


/ogP105574880-4.jpg)

/pmP109153922-1.jpg)
/88P102420296-4.jpg)




/P102845732-1.jpg)

/hvP102419643-10.jpg)
/90P106561324-3.jpg)