Beli seal oring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AK O-Ring (Oring)atribut:
- Material: 1A Nitrile rubber (NBR)
- Specification: JIS B 2401 standard product
- Working Temperature Range: 0 to 80degrees
- Purpose of Use: Seals in general industrial equipment.
- TRUSCO Oil SealDeskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- SKF Piston Seal dengan PTFE Slide Ring dan O-Ring EnergizerDeskripsi:GH seals are double-acting piston seals with a PTFE slide ring and a nitrile rubber O-ring energizer.atribut:
- Compound 2: Nitrile Rubber (NBR N70/6052)
- Design: GH
- Maximum Pressure Limit (N/mm²): 40
- Primary Sealing Element: Polytetrafluoroethylene (PTFE 292)
- NOK O-Ring G Series (for fixed use) (Oring)atribut:
- Type: For fixing G type
- FLONCHEMICAL Fluororesin Coated O-RingDeskripsi:-Fluorine resin(PTFE)applied on the outside of an flouorine rubber O-ring to create a coating.-Excellent in chemical resistance.-A seal for liquid that are difficult to support with common rubber O-ring.
- AK O-RingDeskripsi:-O-ring made of synthetic rubber made for the purpose of sealing a wide variety of fluids such as air and gas as well as liquid of oil and water, utilizing the stress generated by moderately compressing to demonstrate the sealing function.-Seals in general industrial equipment.
- STS Seal Oil SealDeskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- NOK O Ring P-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O Ring S-NBR-70-1atribut:
- Material: NBR-70-1
- NOK O-Ring P Series (for Dynamic) (Oring)Deskripsi:The most commonly used nitrile rubber annular packing material.atribut:
- Material: NBR-70-1 (type 1 A) NBR Nitrile Rubber
- Type: For dynamic (P type)
- Hardness: 70(±5)°
- Heat Resistance Temperature (°C): 100
- Withstand Pressure (MPa): 7
- NOK O Ring G-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O-Ring P Series (Static, Dynamic)atribut:
- Type: For fixing P type / for exercise
- Material: FKM-70 (4 types D) fluoro rubber
- Material Symbols: F201
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- RS PRO PTFE O-RingDeskripsi:RS PRO Metric PTFE 60 ShD O-RingsIntroducing the range of RS PRO PTFE O-Rings, ideal for use as seals for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry where a compressed seal is required. This O-ring is manufactured from PTFE, which is a cost-effective material and is great for applications where the O-ring is exposed to acids, alkalis, solvents, weathering and much more. With a variety of metric and imperial sizes available to suit a wide range of applications, the O-ring also offers long life and good chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring.Applications:An O-ring is a type of round or donut-shaped seal and is most commonly used to stop fluids or air passing through into another area. O-rings are normally seated between two sections and when compressed, they form a secure seal that prevents particle, vapour and fluid leakage which in turn protects and maintains pressure whilst keeping debris out, ensuring proper function and safety. They come in different sizes and materials, depending on the application they are used for, so it is important to consider what materials and fluids are going to be in contact with the seal to ensure it is the right one. These seals or gaskets are most commonly used in:Industrial and manufacturing applicationsPlumbingHydraulics and pneumaticsAutomotive manufacturing and repairPower transmission technologyHow long does an O-Ring last for?If the O-ring is used in the correct conditions for the material, PTFE O-rings can last for the lifetime of the parts it’s sealing – the longest recorded PTFE O-ring has lasted 85 years and countingatribut:
- Inside Diameter (mm): 15
- Material: PTFE
- Maximum Operating Temperature (°C): 200
- Minimum Operating Temperature (°C): -200
- Outside Diameter (mm): 17
- Thickness (mm): 1
- Type: O-Ring
- NOK Oil Seal Tipe TCatribut:
- Type: TC
Daftar Harga seal oring Terbaru January 2026
| AK O-Ring (Oring) | Rp76.900 |
| TRUSCO Oil Seal | Rp25.900 |
| Non Brand O-Ring Seal | Rp2.900 |
| SKF Piston Seal dengan PTFE Slide Ring dan O-Ring Energizer | Rp149.900 |
| NOK O-Ring G Series (for fixed use) (Oring) | Rp5.900 |
| FLONCHEMICAL Fluororesin Coated O-Ring | Rp429.900 |
| NOK O-Ring | Rp1.900 |
| AK O-Ring | Rp47.900 |
| NOK O Ring P-FKM-70 (Oring) | Rp7.900 |
| STS Seal Oil Seal | Rp19.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)



















































































































































/P102018095-1.jpg)



%20(Oring)/qhP102419953-2.jpg)



/90P102082324-2.jpg)

/P102082379-1.jpg)
/P102082300-1.jpg)

%20(Oring)/qqP102419962-2.jpg)
/P102082331-1.jpg)
/rrP102419999-72.jpg)
/5tP102419209-4.jpg)