BRADY Pendant Control Lockout Device (Perangkat Pengaman)

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC46171511
Cover TypePendant Cover
For Maximum Padlock Shackle Diameter (inch)3/8
For Maximum Switch Length (inch)18
For Maximum Switch Width (inch)4
LegendCrane and Hoist Pendant Control Safety Cover
Lockout ColorRed
Lockout MaterialNylon/ABS Plastic/Canvas
Manufacturer Part Number150587
Maximum Number of Padlocks4
Overall Depth (inch)5
Overall Length (inch)22
Overall Width (inch)5
Resistance PropertiesChemical Resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lockouts fit over pendant control devices to keep equipment powered down while maintenance is performed. A lockout padlock secures the covering and hard sides prevent buttons from being pushed.
Feature
Safety Pendant Cover Cover Type Pendant Cover For Maximum Switch Length 18 in For Maximum Switch Width 4 in Lockout Material Nylon/ABS Plastic/Canvas Overall Depth 5 in Overall Length 22 in Overall Width 5 in For Maximum Padlock Shackle Diameter 3/8 in Legend Crane and Hoist Pendant Control Safety Cover Lockout Color Red Maximum Number of Padlocks 4 Maximum Temperature 212 Degrees F Minimum Temperature -40 Degrees F Resistance Properties Chemical Resistant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait