Beli seal kit boom di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kubota Kit Seal Boom U-50Deskripsi:Genuine Product by Kubota JapanSeal asli dari Kubota Jepang memberikan performa tinggi dalam mencegah kebocoran oli hidrolik pada bagian Boom. Cocok digunakan di semua kondisi lingkungan karena selain mampu mencegah kebocoran, seal asli Kubota Jepangatribut:
- Compatible Model Unit: Kubota Mini Excavator U50-5 (UP 2014)
- Dimensions: 100x100x25
- Material Description: Kit Seal Boom
- SMC replacement Parts Seal Kit CS95atribut:
- Included Accessories: Grease pack
- TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 SeriesDeskripsi:-A packing set for the hydraulic cylinder 70/140H-8R series.-For maintenance.-Switch setatribut:
- Compatible Cylinder Inner Diameter: φ 125
- Material: Fluorine Rubber
- monotaro Wind Seal Remover SetDeskripsi:It is a set of convenient tools set when changing windshield.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: Window seal remover x 1pc, repair wire x 1, wire type glass remover x 2, wire threading x 1pc, liner peeling x 1pc, shield & molding rim bar
- SAKURA Hydraulic Filter for KomatsuDeskripsi:Compatible for Caterpillar, Hitachi,atribut:
- Filter Type: Hydraulic Oil Filter
- TAIYO Seals Kit for Hydraulic Cylinder TAIYO 70/140H-8 SeriesDeskripsi:-A packing set for the hydraulic cylinder 70/140H-8 series.-For maintenance.-Standard typeatribut:
- Material: Fluorine Rubber
- CKD Repair Kit For SCA2 Cb 63 B 300atribut:
- Set Content: Dust wiper. Rod packing. Cylinder gasket. Cushion packing. Piston packing.Wearing. Needle gasket
- Tube Inner Diameter (mm): 63
- SABER Chemical Spill Kit Container BoxDeskripsi:Chemical Spill Kit selalu menjadi peralatan yang harus tersedia di area kerja atau kendaraan yang mempunyai potensi terjadi tumpahan cairan kimia, larutan berbasis air maupun minyak. Kelengkapan spill kit yang sesuai standar sangat penting agar Anda bisa menanggani tumpahan dengan cepat dan efektif. Chemical Spill Kit 10 Liter ini adalah yang basic dan minimal untuk Anda sediakan.
- Latty Sil Mekanikal B 17110 B AU6V (ID))Deskripsi:LATTYseal B 17110 BSINGLE BALANCED MECHANICAL SEALUsing state-of-the-art welded bellows technology, LATTY®seal B 17110 provides no hang-up or shaft fretting due to the absence of semi-dynamic O-rings. The centrifugal force and bellows profile make LATTY®seal B 17110 a self-cleaning seal. Suitable for high rotation speeds. Self-cleaning mechanical seal. High rotation speeds are achievable. Imperial version available.atribut:
- Pressure (bar): 0 to 20
- Temperature (°C): -20 to 220
- Speed (m/s): 25
- Friction Faces: Metal-impregnated carbon (A), pure silicon carbide (U6)
- Material: Centrigugal pumps, volumetric pumps
- Approvals: On request: FDA, CE 1935/2004
- Huben Pipa Besi Chrome 1.05matribut:
- Length (m): 1.05
- Size (inch): 1
- monotaro Seal puller setDeskripsi:It can be taken like winding a seal or ring with a special spiral type. Everyone can remove the oil and ring just by inserting the tip under the oil seal, fixing the shaft with the left hand and rotating the handle with the right hand. It is possible to easily pull out O-rings which are difficult to come off as if embedded. Spiral type is also easy to apply force because handle is T type. Removal of crankshaft oil seal, camshaft oil seal, various oil seals, O ringatribut:
- Package Weight (g): 206
- Overall Length (mm): 165 (helical type large), 117 (helical type small), 189 (straight type)
- Set Contents: Helical type (large) x 1, helical type (small) x 1, straight type x 1
- Width (mm): 75 (helical type large), 60 (helical type small), 8 (straight type)
- SMC Dual Rod Cylinder Seal Kit CXSM10APSatribut:
- Tube Inner Diameter (Φmm): 10
- Kubota Kit Seal Arm U-50Deskripsi:Genuine Product by Kubota JapanSeal asli dari Kubota Jepang memberikan performa tinggi dalam mencegah kebocoran oli hidrolik pada bagian Arm. Cocok digunakan di semua kondisi lingkungan karena selain mampu mencegah kebocoran, seal asli Kubota Jepang matribut:
- Compatible Model Unit: Kubota Mini Excavator U50-5 (UP 2014)
- Dimensions: 90x90x20
- Material Description: Kit Seal Arm
- Latty Dynamic Single Mechanical SealDeskripsi:Specially designed for applications where flush circulation is useless or prohibited, CARTseal B 24610 PP offers all the internal proven benefits of CARTseal B 24610 on a thinner gland plate configuration. Mechanical seal, 100% approved.atribut:
- Fluids: All corrosive, abrasive and slightly clogging fluids
- Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
- Pressure (bar): 0 to 25
- Speed (m/s): 20.0
- Temperature (°C): -20 to 220
- TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8R Series (Silinder Hidrolik)Deskripsi:-A packing set for the hydraulic cylinder 70/140H-8 series.-For maintenance.-Standard type
Daftar Harga seal kit boom Terbaru January 2026
| Kubota Kit Seal Boom U-50 | Rp3.299.900 |
| SMC Seal Kit | Rp27.900 |
| SMC replacement Parts Seal Kit CS95 | Rp159.900 |
| TAIYO Seal Kit for Hydraulic Cylinder TAIYO 70/140H-8 Series | Rp6.799.900 |
| monotaro Wind Seal Remover Set | Rp1.299.900 |
| SAKURA Hydraulic Filter for Komatsu | Rp32.900 |
| TAIYO Seals Kit for Hydraulic Cylinder TAIYO 70/140H-8 Series | Rp4.599.900 |
| CKD Repair Kit For SCA2 Cb 63 B 300 | Rp609.900 |
| SABER Chemical Spill Kit Container Box | Rp879.900 |
| Latty Sil Mekanikal B 17110 B AU6V (ID)) | Rp18.999.900 |
Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)




























































































































































)/pzP105311935-1.jpg)






/P102845732-1.jpg)