Beli screw knobs di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KONOE Knob Star
    22%
    Mulai

    Rp209.900

    KONOE Knob Star
    atribut:
    • Material: Knob:Nylon 66, Cap:Nylon 66
    • Cap Color: Orange
    • Outside Diameter (mm): 53.0
    • Cap Diameter (mm): 24.8
    • Knob Height (mm): 22.3
    • Heat Resistant Temperature: 75degrees
  2. RIDGID 2-In-1 Autofeed Tubing Cutter
    Mulai

    Rp1.299.900

    RIDGID 2-In-1 Autofeed Tubing Cutter
    Deskripsi:
    The RIDGID Model 118 Close Quarters with AUTOFEED operation is available with a ratchet handle to allow for easier cutting in tight, restricted spaces. With its rugged and compact design, the handle can be attached to the cutter and operated in ratchet steps as small as 10 degrees. This allows for fine indexing of the cutter to operate in tight spaces. The new ratchet handle allows more flexibility and mobility while keeping the AUTOFEED features of the model 118 Cutter, which is designed to cut hard and soft copper, aluminum and brass.
    atribut:
    • Total Length (mm): 210 to 220
    • Cutting Performance (inch): 1/4 to 1 1/8
    • Cutting Performance (mm): 6 to 28
    • Catalog Number: 32573
    • Dimensions (cm): 33.02x17.15x5.08
    • Maximum Wall Thickness (mm): 2.5
    • Part Tool: T
  3. witeg Digital Burrete Titrex 2000 Fine Adjustment
    Mulai

    Rp42.999.900

    witeg Digital Burrete Titrex 2000 Fine Adjustment
    Deskripsi:
    Digital burette / bottle top burette Titrex The digital burette TITREX is ideal for fast and sensitive titration in 10 μl steps. A titration volume of up to 99.99 ml is covered with an instrument. The new TITREX makes titration particularly economical: Not a drop of reagent is used unnecessarily! From deaeration as preparation for an exact titration to the end of the titration - the reagent that is not required for titration flows back into the bottle! The accuracy and precision of the device are excellent, our error limits are better than the requirements of ISO 8655. In addition, up to 1000 measured values ​​can be saved, which can then be transferred to the PC and read with the supplied software. Your benefits at a glance: - High quality precision instrument, made in Germany - Highest accuracy and precision, our error limits are better than the requirements of ISO 8655-3 - Resistant to most acids and alkalis - 0% loss of reagent due to reverse dosing - 360 degrees rotatable valve head for your safety - Dual function: dosing and titration - One instrument for every volume range up to 50 ml as a dispenser, up to 99.99 ml as a burette - Quick and precise volume adjustment - Vertical valves - no sedimentation, no contamination - 100% drip-free thanks to unique, 180 degrees rotatable cannula - No transmission errors due to the automatic storage of values ​​and the possibility of transfer to a PC via an RS232 interface (USB adapter optional) - Calibration: standard with water at 20 degrees C - It is possible to reserve the next calibration date - Recalibration for media of different density possible, for example to determine the acidity of milk - Easy to dismantle and clean, valve head autoclavable at 121 degrees C - NiMH 1.2V 2100mAh battery - Automatic shutdown after 3 minutes - Individual certificate, CE marking and serial number - DE-M marking according to the German MessEV Titrex, suction pipe, ejection cannula, operating instructions, individual certificate, serial number, charger with EU and US adapter, software Titrexsoft, RS232 connection cable, thread adapter A25, A28, GL32 / 45, S40
    atribut:
    • Thread: GL45
    • Correctness Witeg (ml): +/- 0.03
    • Coefficient of Variation Witeg (ml): ≤ 0.01
    • Coefficient ISO (ml): ≤ 0.05
    • Volume (ml): 0-50
  4. KONOE Knob Star
    37%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    KONOE Knob Star
    atribut:
    • Material: Knob:Nylon 66, Cap:Nylon 66
    • Cap Color: Orange
  5. TRUSCO Lobe Knob Bolt
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    TRUSCO Lobe Knob Bolt
    Deskripsi:
    For machine tools, jigs and tools, office equipment, OA equipment, etc.
    atribut:
    • Color: Black
    • Finishing Material: (Knob) ABS Resin, (Male Thread) Steel / Trivalent Chromate
    • Knob Height: 14
    • Outside Diameter (mm): 35
    • Screw Dimensions: M6 x 1.00
    • Specifications: Male Screw Type
    • Heat Resistance Temperature (°C): 70
  6. TRUSCO Lobe Knob Bolt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    TRUSCO Lobe Knob Bolt
    Deskripsi:
    This is a pentagonal type knob that is familiar to the hand.
    atribut:
    • Color: Black
    • Specification: Male Screw type
    • Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
    • Screw Length (mm): 30
    • Heat Resistance Temperature (°C): 70
Daftar Harga screw knobs Terbaru October 2026
KONOE Knob StarRp209.900
RIDGID 2-In-1 Autofeed Tubing CutterRp1.299.900
witeg Digital Burrete Titrex 2000 Fine AdjustmentRp42.999.900
ANEST IWATA Spray GunRp679.900
KONOE Knob StarRp83.900
TRUSCO Lobe Knob BoltRp10.900
TRUSCO Lobe Knob BoltRp28.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)