Beli screw hook di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Screw Hook (Stainless Steel)
    Mulai

    Rp89.900

    TRUSCO Screw Hook (Stainless Steel)
    Deskripsi:
    Insert up to the end of thread.
    atribut:
    • Applications: as Clamp, Screwing and hanging for Wooden Foundations.
    • Finishing Material: Stainless Steel (SUS304)
  2. ORIS Klem Kabel
    Mulai

    Rp9.900

  3. MILWAUKEE Gerinda Tangan dengan Gagang
    Mulai

    Rp1.699.900

    MILWAUKEE Gerinda Tangan dengan Gagang
    Deskripsi:
    Contain:- Side handle- Spanner / wrench- Outer flange nut- Inner flange nut- Guard
    atribut:
    • Disc Diameter (mm): 125
    • Size (inch): 5
    • Spindle Diameter & Thread: M14
    • Cutting Depth (mm): 31
    • Cable Length (m): 4
    • Dimension (LxWxH) (mm): 285x65x105
    • No Load Speed (rpm): 0-11000
    • Power (W): 1200
  4. Flexigo Fisher
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  5. Hikari Swing Hook
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    Hikari Swing Hook
    atribut:
    • Material: Steel
    • Set Contents: Screws
    • D (mm): 3.0
    • A (mm): 34
    • L (mm): 42
    • B (mm): 14.5
    • Suspended Load (N/kgf): 49/5
    • Accessories: Screw
    • Purpose of Use: In-factory facilities/each type of facilities.
  6. monotaro.id Hook Bolt Sleeve Anchor
    Mulai

    Rp4.900

    monotaro.id Hook Bolt Sleeve Anchor
    Deskripsi:
    HOOK TYPE SLEEVE ANCHOR M8x10x60- Material Besi Galvanized- Diameter Baut Dalam 8MM- Diameter Selongsong / Mata Bor 10MM- Panjang Selongsong 60MM (6CM)
    atribut:
    • Material: Besi Galvanized
  7. Vone Gantungan Baju
    Mulai

    Rp24.900

    Vone Gantungan Baju
    Deskripsi:
    Gantungan/hanger baju dengan material stainless.
    atribut:
    • Finishing: Chrome
  8. ECLAT Klem Kabel
    Mulai

    Rp3.900

    ECLAT Klem Kabel
    Deskripsi:
    Eclat Klem Kabel Plastik Paku Beton Tahan Karat 5mmklem atau sebagai penahan kabel dengan paku beton dan bahan plastik yang tahan lama dapat digunakan didalam maupun diluar ruangan.Ukuran 5mm cocok untuk ukuran kabel Data, Kabel Telp atau kabel gepeng isi 2
    atribut:
    • Color: Putih
  9. ANEX Long Bit Holder Heavy Duty Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp329.900

    ANEX Long Bit Holder Heavy Duty Type
    Deskripsi:
    -Can use socket bit, hole saw, and gimlet.-Ideal for high-torque work.-A replaceable shaft type that can be replaced even if the bit twists and snaps as a result of hard work.-Double Ended Bit: (+)2 x 65
    atribut:
    • Input Drive: 6.35mm
    • Accessories: Double Ended Bit: [[+]]2 x 65
  10. KRISBOW Mesin Pengering Tangan
    Mulai

    Rp9.599.900

    KRISBOW Mesin Pengering Tangan
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Current (A): 8
    • Water Splash proof: IP22
    • Blowing Volume (m³/hour): 200
    • Air Speed (m/s): 110
    • Dimensions (WxDxH)(mm): 371x330x735
    • Rated Power (W): 1400
  11. TRUSCO Long Eye Hook (Stainless Steel)
    Mulai

    Rp189.900

    TRUSCO Long Eye Hook (Stainless Steel)
    Deskripsi:
    Use:Established the walls, floor, pillars, etc. as a wall bracket for chain wire rope. As tool for food processing facilities.
    atribut:
    • Dimension B1 (mm): 80
    • Dimension B2 (mm): 65
    • Dimension D (mm): 8
    • Dimensions a (mm): 24
    • Dimensions d (mm): 5.2
    • Dimensions t (mm): 3.0
    • Hanging Load N (kgf): 156.8 (16)
    • Material: Stainless (SUS304)
    • Weight (g): 73
  12. Polytron Hydra Dispenser Galon Bawah
    Mulai

    Rp1.799.900

    Polytron Hydra Dispenser Galon Bawah
    Deskripsi:
    POLYTRON Hydra Bottom Loading Gallon Dispenser PWC 776 merupakan dispenser dengan desain elegan yang memiliki kapasitas air dingin 1.92L, Normal 1.58L, Hot 0.9L. Memiliki konsumsi daya 450W. Cocok untuk melengkapi kebutuhan rumah tangga Anda.
  13. MILWAUKEE Angle Grinder
    Mulai

    Rp2.399.900

    MILWAUKEE Angle Grinder
    Deskripsi:
    The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
  14. Fort Klem Kabel
    Mulai

    Rp5.900

    Fort Klem Kabel
    atribut:
    • Color: White
  15. monotaro.id Klem Kabel (Klip Kabel)
    Mulai

    Rp3.900

    monotaro.id Klem Kabel (Klip Kabel)
    Deskripsi:
    Penahan kabel dengan paku beton dan bahan plastik yang tahan lama dapat digunakan di dalam maupun di luar ruangan. Terdapat beberapa ukuran untuk memudahkan instalasi jaringan listrik dan data secara rapih, efektif, dan efisien.
    atribut:
    • Color: Putih
  16. ANEX Long Bit Holder Heavy Duty Type
    Mulai

    Rp719.900

    ANEX Long Bit Holder Heavy Duty Type
    Deskripsi:
    -Can use socket bit, hole saw, and gimlet. Suitable for high-torque work.-A replaceable shaft type that can be replaced even if the bit twists and snaps as a result of hard work.-Double eneded bit (+)No.2 x 45 1 piece, (+)No.2 x 65 1 piece
    atribut:
    • Input Drive: 6.35mm
    • Total Length: 300mm
    • Accessories: Double eneded bit [[+]]No.2 x 45 1 piece, [[+]]No.2 x 65 1 piece
  17. IRIS OHYAMA Lemari Penyimpanan Home Locker
    Mulai

    Rp2.299.900

    IRIS OHYAMA Lemari Penyimpanan Home Locker
    Deskripsi:
    -Optimum storage for use in narrow space.-Can use a commercially available padlock to prevent theft.(#40mm type) .-Includes movable shelf boardx2
  18. Nanaboshi Metal Connector NCS-16 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp93.900

    Nanaboshi Metal Connector NCS-16 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-In PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
    atribut:
    • Rated: 5A125V
    • Shell Materials: Zinc Alloy, Tin Cobalt Plate Treatment
    • Contact Materials: Copper Alloy, Nickel Plate
    • Insulator Materials: Synthetic Resin
Daftar Harga screw hook Terbaru March 2026
TRUSCO Screw Hook (Stainless Steel)Rp89.900
ORIS Klem KabelRp9.900
MILWAUKEE Gerinda Tangan dengan GagangRp1.699.900
Flexigo FisherRp10.900
Hikari Swing HookRp20.900
monotaro.id Hook Bolt Sleeve AnchorRp4.900
Kenmaster Klem KabelRp3.900
Vone Gantungan BajuRp24.900
ECLAT Klem KabelRp3.900
ANEX Long Bit Holder Heavy Duty TypeRp329.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)