Beli scraper tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- American Tool Scraperatribut:
- Size Contents: width size 120mm (2pcs)
- monotaro Replacement Blade (Scraper (Long Type))Deskripsi:Replacement blade for scraper (long type).. As a replacement blade for scraper (long type)Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Width (mm): 39
- Wipro Kape Cat Handle Karetatribut:
- Color: Black Silver
- KYOTO TOOL (KTC) Stainless ScraperDeskripsi:-A standard stainless steel scraper.atribut:
- Blade thickness: 1.4mm
- Jason Mirror Polish ScraperDeskripsi:Set Contents : 2,3,4,5inch- High elasticity- Square Scraperatribut:
- Size (inch): 2; 3; 4; 5
- Jason ScraperDeskripsi:Fine wooden handle with strong steel plate
- ACE OLDFIELDS Sekrap PlastikDeskripsi:Kape plastik kualitas profesional, lentur, dan tahan lama. Dipergunakan untuk pengerjaan menutup celah, retakan dan lubang agar rata.
- M10 High Grade Flex Stainless Steel Wall ScraperDeskripsi:Go-through type handle. Up to MWS-100
- monotaro Scraper (Long Type)Deskripsi:A scraper convenient for peeling the sticker sticking to the gasket or windshield.Replacement blade is attached to the grip part.. For sticker and other peeling workDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Two blades
- Material (Shaft): iron
- Overall Length (mm): 278
- Blade Width (mm): 40
- Material (Handle Part): PVC
- Materials (Blade): K5
- Non Brand Scraper Rakel Kape Karetatribut:
- Length (cm): 12.8
- Width (cm): 5
- Euro Rubber ScraperDeskripsi:terbuat dari bahan stainless steelganggang karetanti karatnyaman dipegangatribut:
- Color: Assorted Colors
- Material: Stainless Steel
- American Tool Scraper SetDeskripsi:> 0.3mm hardened and polished spring steel blade> Machine-fitted almunium spine> Absolutely solvent resistantContent :- 1pcs of 50mm width Scraper- 1pcs of 80mm width Scraper- 1pcs of 105mm width Scraper- 1pcs of 120mm width Scraperatribut:
- Size Contents: width size 50,80,105,120mm @1pc
- MCC ScraperDeskripsi:-Easy to chamfer.-For chamfering of various pipes.atribut:
- Total Length: 150mm
- Blade length: 14mm
- Material: Special Steel
- Purpose of Use: For chamfering of various pipes.
- Mokuba Long Scraper V TypeDeskripsi:-Long pipe and V-type scraper section are optimum for scraping slag during melting.-Slag removal work during meltdown.-Burring Works.-Paint and rust remover.atribut:
- Blade Width: 90mm
- Total Length: 1150mm
- Material: Carbon Steel for Mechanical Structures
- Purpose of Use: Slag removal work during meltdown. Burring Works. Paint and rust remover.
- Vessel Air ScraperDeskripsi:-Realized comfortable work without jumping of scraper.-Equipped with the silencer and back exhaust.-You can restart just by pushing the restart button in the event of engine stall. -For removal work of IC chip, etc.-For recycling of automobile and PC.-Outlet(BPB-2)-L Type Wrench(H3)atribut:
- Air consumption: 0.28m3/min
- Hose Intake Port: Rc1/4
- Total Length: 195.5mm
- Working Air Pressure: 0.6MPa
- Accessories: Outlet (BPB-2), L Type Wrench (H3)
- No. Load Speed: 7000/min
- KYOTO TOOL (KTC) Sticker Scraper DXDeskripsi:-With its 25mm blade width and round tip blade stopper, it is easy to apply force and excellent in usability.-There is a storage space for separately-sold 10 replacement blades(KZS-2510)in the grip part.-5 spare replacement blades included.atribut:
- Blade Width: 25mm
- Blade length: 15mm
Daftar Harga scraper tool Terbaru March 2026
| Kenmaster Kape Cat (Kapi) | Rp4.900 |
| American Tool Scraper | Rp45.900 |
| monotaro Replacement Blade (Scraper (Long Type)) | Rp68.900 |
| Wipro Kape Cat Handle Karet | Rp19.900 |
| KYOTO TOOL (KTC) Stainless Scraper | Rp199.900 |
| Jason Mirror Polish Scraper | Rp24.900 |
| Jason Scraper | Rp129.900 |
| ACE OLDFIELDS Sekrap Plastik | Rp2.900 |
| Non Brand Scraper Rakel Kape | Rp9.900 |
| M10 High Grade Flex Stainless Steel Wall Scraper | Rp29.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102278392-1.jpg)

)/P102250998-1.jpg)

%20Stainless%20Scraper/P102694536-1.jpg)





/P102250341-1.jpg)








%20Sticker%20Scraper%20DX/P102850309-1.jpg)