Beli scotch tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Scotch Isolasi Bening Matte Finish Magic Tape (Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
- Scotch Isolasi Bening 500 (Selotip)atribut:
- Color: Clear
- Scotch Isolasi Bening 600 (Selotip)Deskripsi:Solusi menempel praktis dan ekonomis, untuk keperluan serbaguna baik di rumah dan di kantor.atribut:
- Color: Clear
- Scotch-Brite Mounting Tape Indoor Permanen (Double Tape)Deskripsi:Inovasi baru dekorasi rumah Solusi dekorasi tanpa melubangi dinding Tape foam dua sisi untuk indoor ukuran 24mm x 3M. Melekat pada dua sisinya, Scotch Mounting Tape aman dan praktis, karena tidak perlu lagi menggunakan paku dan baut. Dapat digunakan di berbagai macam dinding, keramik, dan permukaan kayu. Contohnya untuk menggantung frame foto, lukisan, dan hiasan dinding lainnya. Mampu menahan beban hingga 900 gram. - Praktis dan rapi - Solusi menempel tanpa paku/sekrup - Tidak merusak dinding - Menempel lebih kuat apabila ditempelkan secara vertikal di permukaan yang bersih
- Scotch Isolasi Peelable OmakiDeskripsi:Transparent tape that can be applied and peeled off. Peel it off without damaging it, and there is almost no residue. You can write letters on the tape. When pasted, the tape disappears, and even if a copy is taken, there is almost no shadow. Tape with little alteration or discoloration. For temporary fixing, cutting and pasting of memos, etc., layout examination and positioning. For temporary fixing of tracing paper and film, masking when painting, etc.atribut:
- Core Diameter (Φmm): 76
- Adhesive: Acrylic adhesive (Paste and peel off)
- Tape Thickness (mm): 0.051
- Tape Length (m): 30
- Base Material: Acetate film, matte finish (matte processing)
- Scotch Isolasi Bolak Balik Super Transparan Dapat Dilepas (Double Tape)atribut:
- Color: Transparent
- Width (mm): 15
- Base Material: Acrylic foam
- Adhesive: Acrylic
- Scotch Light Packaging TapeDeskripsi:- Can be cut by handatribut:
- Adhesive Strength (N/mm): 4/10
- Tensile Strength (N/mm): 35/10
- Color: transparent
- Length (m): 50
- Thickness (mm): 0.045
- Adhesive: Rubber
- Base Material: Special polyolefin film
- Scotch Rubber Splicing TapeDeskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- Scotch Lakban OPP (Solasi / Selotip)Deskripsi:Solusi berpindah, penyimpanan dan pengirimanPakcaging tape transparan ukuran 48mm x 50 M.Mempunyai kekuatan menahan beban 3x lebih kuat dibandingkan packaging tape jenis lain. Cocok untuk pengiriman barang ataupun penyimpanan jangka panjang.Lakban kuat untuk menutup kardus atau box, cocok digunakan untuk shipping (pengiriman) dan storage (penyimpanan).3 kali lebih kuat dari packaging tape biasa
- Daimaru Isolasi Bening (Selotip)atribut:
- Color: Transparent
- Thickness (micron): 40
- Scotch Super Transparent Tape Satribut:
- Adhesive Strength (N/mm): 3.6/10
- Tensile Strength (N/mm): 26/10
- Core Diameter: 3 inches (76mm)
- Color: transparent
- Length (m): 35
- Adhesive: Special rubber
- Base Material: Special polypropylene film
- Thickness (mm): 0.045
- Scotch Lakban OPP Bening (Solasi / Selotip)atribut:
- Adhesive Strength (N/mm): 4.5/ 10
- Tensile Strength (N/mm): 68/ 10
- Width (mm): 48
- Length (m): 49
- Color: transparent
- Type: Spare tape
- Thickness (micron): 65
- Scotch Isolasi Bening Matte Finish Mending Tape (Selotip)Deskripsi:- Can be cut by hand - In a paper box - Recycled paper is used for the core (separate disposal is unnecessary)atribut:
- Adhesive Strength (N/mm): 2.7/10
- Thickness (mm): 0.058
- Wahoo Tali Tambang PPD 7mmatribut:
- Material: Polypropylene
- Size (mm): 7
- Scotch Lakban OPP (Solasi / Selotip)Deskripsi:3M Scotch OPP Tape menggunakan adhesive acrylic untuk menyimpan barang dalam waktu yang lama. Cocok untuk pengepakan dan penyimpanan barang.atribut:
- Width (mm): 48
Daftar Harga scotch tape Terbaru January 2026
| Scotch Isolasi Bening Matte Finish Magic Tape (Selotip) | Rp18.900 |
| Scotch Isolasi Bening 500 (Selotip) | Rp13.900 |
| Scotch Isolasi Bening 600 (Selotip) | Rp24.900 |
| Scotch-Brite Mounting Tape Indoor Permanen (Double Tape) | Rp20.900 |
| Scotch Isolasi Peelable Omaki | Rp129.900 |
| Scotch Dispenser Magic Tape & Roll Isolasi Isi Ulang | Rp18.900 |
| Scotch Isolasi Bolak Balik Super Transparan Dapat Dilepas (Double Tape) | Rp109.900 |
| Scotch Light Packaging Tape | Rp50.000 |
| Scotch Rubber Splicing Tape | Rp139.900 |
| Scotch Lakban OPP (Solasi / Selotip) | Rp24.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/P101002347-1.jpg)
/P101548913-2.jpg)
/P101548944-5.jpg)
/P103146188-1.jpg)


/leP103628770-1.jpg)


/4aP106144154-1.jpg)
/P101545790-2.jpg)

/7cP106577264-1.jpg)
/P101548838-2.jpg)
/kwP103628752-1.jpg)

/9mP101002346-4.jpg)