Beli scm435 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BRADY SPC ABSORBENTS Oil-Only Sorbent Pad & Roll
    Mulai

    Rp2.099.900

    BRADY SPC ABSORBENTS Oil-Only Sorbent Pad & Roll
    Deskripsi:
    These sorbent rolls have an additional coverstock layer that increases durability and reduces linting. They absorb oil-based liquids, repel water, and are pre-cut to standard sizes so they€re easier to grab and use.
    atribut:
    • Color/Pattern: White
    • Connector Type: No Connector
    • Dispenser Box: No
    • Fluids Absorbed: Oil-Only
    • For Use With Chemical or Metal Type: Oil Only
    • Material: Polypropylene
    • Product Type: Sorbent Roll
    • Recycled Content (%): No Recycled Content
    • Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
    • Static Dissipative: No
  2. Yoshinobu Hex Socket Head Cap Screw Full Thread (Baut L)
    53%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp78.900

    Yoshinobu Hex Socket Head Cap Screw Full Thread (Baut L)
    Deskripsi:
    Baut L Hitam dari Yoshinobu memiliki ukuran diameter dari 2-12 mm dan cocok untuk industri perbengkelan, otomotif,manufakturing, dl
    atribut:
    • Drat Type: Full Drat
  3. Yoshinobu Hex Socket Head Cap Screw Black Full Thread (Baut L)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

    Yoshinobu Hex Socket Head Cap Screw Black Full Thread (Baut L)
    Deskripsi:
    Baut L Hitam dari Yoshinobu memiliki ukuran diameter dari 2-12 mm dan cocok untuk industri perbengkelan, otomotif,manufakturing, dl
    atribut:
    • Drat Type: Full Drat
  4. YFS Hex Socket Head Cap Screw Black Steel (Baut L)
    Mulai

    Rp22.900

  5. EMCO Cat Lak Synthetic
    26%
    Mulai

    Rp53.900

    EMCO Cat Lak Synthetic
    Deskripsi:
    EMCO LUX is the best wood and metal paint in its class. Specially formulated using high-quality resins and color pigments, EMCO LUX delivers glossy colors that are resistant to all weather. EMCO LUX has excellent coverage and dispersion, making it economical to apply.
    atribut:
    • Specific Gravity (kg/L): 0.91-1.14 (Tergantung Warna)
    • Solids Content: 60% ±5 (Tergantung Warna)
    • Layer Thickness After Dry (micron): 30-40
    • Number of Layers Recommended: 2 Layers
    • Shine Power at 60°: 80-96
    • Theoretical Spread (m²/kg/layer): 10-12
    • Viscosity (DIN 4) (seconds): '120-160 at 30°C
  6. monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  7. monotaro.id Hex Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)
    BARU
    75%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  8. monotaro.id Hex Socket Head Cap Screw (Baut L)
    Mulai

    Rp2.900

    monotaro.id Hex Socket Head Cap Screw (Baut L)
    Deskripsi:
    Baut L Only Stainless Steel M10 x 100- Diameter Badan 10 MM- Panjang 100 MM / 10 CM- Kepala Baut Kunci L 8- Pitch 1,5- Material Stainless Steel- Grade SS 304- Standard DIN 912
    atribut:
    • Grade: SS 304
    • Material: Stainless Steel
    • Standard: DIN 912
  9. SWIPE-GO Oil Sorbent Pad
    Mulai

    Rp549.900

    SWIPE-GO Oil Sorbent Pad
    Deskripsi:
    SWIPE-GO OIL SORBENT PAD, @40X 50CM, ABSORB 80 L PERCASE, 100 PADS PER CASESwipe-GO Oil Absorbent Pad adalah penyerap tumpahan modern yang sangat efektif untuk menyerap tumpahan oli,solar,minyak,gemukTerbuat dari material Polyprophelene khusus untuk menyerap tumpahanBerdaya serap sangat tinggi dan cepat dalam menangani tumpahanSWIPE-GO Oil Absorbent lebih ekonomis dan memiliki kualitas yang sama dengan merk internasional yang terkenal, serta dilengkapi dengan MSDS, TDS dan product Test Report.Swipe-All juga ramah lingkungan dimana setelah dipakai dapat dibakar dan hanya menyisakan abu kurang dari 0,02%.Penyerap tumpahan cairan oli, minyak, solar dan dalam skala besar berbentuk padMenyerap tumpahan dengan cepat dan praktis tanpa meninggalkan sisaKapasitas penyerapan lebih tinggi & ekonomis disbanding produk sejenis lainnyaRamah lingkungan & mudah didaur ulang-Dapat menyerap sampai 100 Liter per kartonnya-Mampu menyerap tumpahan minyak diatas permukaan air-Efektif menyerap bensin, oli, solar & minyak lainnya-Mudah dalam pembuangan & ramah lingkungan-Lebih ekonomis dibandingkan produk sejenis lainnya dengan daya serap yang sama tinggi.
    atribut:
    • Absorption (L): 80
    • Dimensions (cm): 40x50
    • Color: White
    • Material: Polyprophelene
    • Quantity per pack: 100 Pads
  10. Shell Diala A227
    Mulai

    Rp9.299.900

    Shell Diala A227
    Deskripsi:
    Shell Diala S4 ZX-IPremium Inhibited Electrical Insulating OilShell Diala S4 ZX-I is the new electrical insulating oil from Shell designed to meet the challenges presented by the latest power transformers. It offers an extended oil life with the peace of mind of zero sulphur content.Shell Diala S4 ZX-I is manufactured from zero sulphur base oils produced using Shell's GTL (gas-to-liquid) technology. These base oils offer a high degree of compositional consistency and have an excellent response to anti-oxidant. In addition they are globally available and free from PCBs, DBDS and passivators.Shell Diala S4 ZX-I meets both the established and new industry copper corrosion tests.Main ApplicationsSpecifications, Approvals & Recommendations- IEC 60296 (2012): Table 2 Transformer Oil (I) (Inhibited Oil) Section 7.1 ("Higher oxidation stability and low sulphur content").For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Help Desk.Health, Safety & Environment- Health and SafetyShell Diala S4 ZX-I is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Shell Diala S4 ZX-I is free from polychlorinated biphenyls (PCB).Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet, which can be obtained from your Shell representative.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional InformationStorage precautionsThe critical electrical properties of Shell Diala are easily compromised by trace contamination with foreign material. Typically encountered contaminants include moisture, particles, fibres and surfactants. Therefore, it is imperative that electrical insulating oils be kept clean and dry.It is strongly recommended that storage containers be dedicated for electrical service and include air-tight seals. It is further recommended that electrical insulating oils are stored indoors in climate-controlled environments.AdviceAdvice on applications not covered here may be obtained from your Shell representative.
    atribut:
    • Size (L): 209.0
    • Flash Point (°C): 191
    • Pour Point (°C): -42
    • Kinematic Viscosity (mm²/s): 9.6 @40°C, 38 @-30°C
  11. monotaro.id Oil Absorbent Pad (Penyerap Minyak)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp509.900

    monotaro.id Oil Absorbent Pad (Penyerap Minyak)
    atribut:
    • Color: White
    • Size (cm): 40x50
    • Use (times): 9-12
    • Capacity of Oil Absorbability (L): 80
    • Pattern: Dotted
    • Material: Polyprophelene
  12. monotaro.id Hex Socket Head Cap Screw Black Steel Gr 12.9 Half Thread (Baut L)
    47%
    Mulai

    Rp82.900

    monotaro.id Hex Socket Head Cap Screw Black Steel Gr 12.9 Half Thread (Baut L)
    Deskripsi:
    Baut L Hitam dari Monotaro.id ini memiliki ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Material: Baja 12.9
    • Surface Treatment: Black Steel
  13. TAF Hex Socket Head Cap Screw Metric 12.9 Steel Full Thread (Baut L)
    8%
    Mulai

    Rp1.900

    TAF Hex Socket Head Cap Screw Metric 12.9 Steel Full Thread (Baut L)
    atribut:
    • Drat Size: P 0.80
    • Material: Steel
    • Grade: 12.9
  14. HighPoint Office Chair Highpoint Series (Kursi Kantor / Kursi Kerja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    HighPoint Office Chair Highpoint Series (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Kursi Kantor Highpoint Series Mempunyai variant paling komplit dari semua range kursi. Harga yang bersaing dan mutu tahan lama. Terbuat dari Busa cetak yang tahan lama. Garansi product 2 Tahun untuk Gaslift, Mechanism, Footbase dan Castor. Lead time Delivery : Ready Stock (2-3 Hari kerja) & PreOrder (21 Hari Kerja) Available Color ; Rocky Gray, Light Gray, Dark Gray, Silent Gray, Navy Blue, Blue, Lullaby Blue, Picador Blue, Brown - PVC Leather, African Brown, Cafe Brown, Gazelle Brown, Cameo Brown, Beige, Peacock Green, Grass Green, Acid Green, Black, Black - PVC Leather, Lucky Orange, Purple, Red, Lounge Red, Diver YellowWarna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Color: Black
    • Upholstery: Full Fabric Upholstery
    • Base: Pp Chair Base
  15. SWIPE-ALL Oil Sorbent Pad Non Laminated P81
    Mulai

    Rp719.900

    SWIPE-ALL Oil Sorbent Pad Non Laminated P81
    Deskripsi:
    Swipe All Oil Absorbent Pad adalah penyerap tumpahan modern yang sangat efektif untuk menyerap tumpahan oli, solar, minyak, gemuk. Terbuat dari material Polyprophelene khusus untuk menyerap tumpahan. Berdaya serap sangat tinggi dan cepat dalam menangani tumpahan. SWIPE-ALL Oil Absorbent lebih ekonomis dan memiliki kualitas yang sama dengan merk internasional yang terkenal, serta dilengkapi dengan MSDS, TDS dan product Test Report. Swipe-All juga ramah lingkungan dimana setelah dipakai dapat dibakar dan hanya menyisakan abu kurang dari 0.02%.
    atribut:
    • Absorption (L): 120
    • Sheet Size (cm): 40x50
    • Type: Pad
  16. SWIPE-ALL Oil Sorbent Pad P80
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

    SWIPE-ALL Oil Sorbent Pad P80
    Deskripsi:
    Swipe All Oil Absorbent Pad adalah penyerap tumpahan modern yang sangat efektif untuk menyerap tumpahan oli, solar, minyak, gemuk. Terbuat dari material Polyprophelene khusus untuk menyerap tumpahan. Berdaya serap sangat tinggi dan cepat dalam menangani tumpahan. SWIPE-ALL Oil Absorbent lebih ekonomis dan memiliki kualitas yang sama dengan merk internasional yang terkenal, serta dilengkapi dengan MSDS, TDS dan product Test Report. Swipe-All juga ramah lingkungan dimana setelah dipakai dapat dibakar dan hanya menyisakan abu kurang dari 0.02%.
    atribut:
    • Absorption (L): 120
    • Dimensions (cm): 50x40
    • Thickness (gsm): 250
    • Color: White
    • Material: 100% Polyprophelene (PP)
    • Quantity per pack: 100 sheets
    • Type: Pad
  17. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp5.699.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Impacts Per Minute: 2.000 ipm
Daftar Harga scm435 Terbaru November 2026
BRADY SPC ABSORBENTS Oil-Only Sorbent Pad & RollRp2.099.900
Yoshinobu Hex Socket Head Cap Screw Full Thread (Baut L)Rp78.900
Yoshinobu Hex Socket Head Cap Screw Black Full Thread (Baut L)Rp59.900
YFS Hex Socket Head Cap Screw Black Steel (Baut L)Rp22.900
Non Brand Plate Bordes SteelRp1.999.900
EMCO Cat Lak SyntheticRp53.900
monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)Rp8.900
monotaro.id Hex Socket Head Cap Screw Black Steel L Gr 12.9 Half Thread (Baut L)Rp14.900
monotaro.id Hex Socket Head Cap Screw (Baut L)Rp2.900
SWIPE-GO Oil Sorbent PadRp549.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)