Beli scissor lift table di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Superform Double Scissor Hydraulic Lift Table MLTD Series
    Mulai

    Rp9.799.900

    Superform Double Scissor Hydraulic Lift Table MLTD Series
    Deskripsi:
    Superior cable type lowering as standard.
  2. Endolift Scissors Lift Table
    Mulai

    Rp6.399.900

    Endolift Scissors Lift Table
    Deskripsi:
    WP SERIES - SCISSOR LIFT TABLEScissor lift table provide an ergonomic solution to lifting, positioning, and transporting heavy loads
  3. Noblelift Scissor Lift
    Mulai

    Rp379.999.900

    Noblelift Scissor Lift
    atribut:
    • Safe Working Load (kg): 320
    • S.W.L On Extension (kg): 113
    • Max. Worker Number (Indoor): 2
    • Maximum Working Height (m): 14
    • Maximum Platform Floor Height (m): 12
    • Overall Length (m): 2.48
    • Batteries (V/ah): 4X6/280
    • Driving Motor (V/kW): E : 24/1.5 H : 24/4.5
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Integrated Charger (V/Ah): 24/30
    • Lifting Motor (V/kW): 24/4.5
    • Minimum Turning Radius(Inside/Outside) (m): 2.5
    • Overall Height Rails Down (m): 2.04
    • Overall Height Rails Up (m): 2.58
    • Overall Width (m): 1.15
    • Platform Extension Size (m): 0.9
    • Platform Size(Length/width) (m): 2.27x1.42
    • Type: Scissor Lift
    • Up/Down Speed (s): 80/60
    • Wheel Base (m): 1.87
  4. Superform Standard Hydraulic Lift Table MLT Series
    Mulai

    Rp4.499.900

    Superform Standard Hydraulic Lift Table MLT Series
    Deskripsi:
    - Full welded steel construction.-Ergonomically designed lifter / transport features handy hydraulic foot pump to elevate formed edge platform, reducing strain and fatigue.-Used for lifting, transporting, positioning, assembling and stacking.-Easy to operate brakes keeps unit stationary while loading and unloading.
  5. Bishamon Mobile Lift Table Battery Models
    Mulai

    Rp73.999.900

    Bishamon Mobile Lift Table Battery Models
    atribut:
    • Platform Height Min(A) (inch): 17.2
    • Platform Size (Width(C) x Length(D)) (inch): 20.5x39.8
  6. KENTA Double Scissor Lift Table
    Mulai

    Rp169.999.900

    KENTA Double Scissor Lift Table
    Deskripsi:
    Heavy duty design.Meet EN1570 norm andANSI/ASME safety standard.High quality power unit made.
    atribut:
    • Power Pack (V/Hz): 380/50
  7. Tosei Sharyo Lift Handcar Red
    Mulai

    Rp18.999.900

    Tosei Sharyo Lift Handcar Red
    atribut:
    • Type: Lift Handcar Red
  8. WEKA Hydraulic Lift Table
    Mulai

    Rp5.199.900

    WEKA Hydraulic Lift Table
    atribut:
    • Capacity (kg): 150
    • Length Of Handle (mm): 875
    • Table Dimension (cm): 70x45x35
  9. Bishamon Scissor Lift Table
    Mulai

    Rp109.999.900

    Bishamon Scissor Lift Table
    atribut:
    • Capacity (kg): 3000
    • Vertical Travel (mm): 1000
    • Table Size (mm): 700x1500
    • Minimum Height (mm): 245
    • Maximum Height (mm): 1245
  10. KESTONE Scissor Lift
    Mulai

    Rp129.999.900

    KESTONE Scissor Lift
    atribut:
    • Overall Height (Folding Railing) (mm): 2105
    • Whole Length (mm): 2540
    • Platform Height (mm): 12000
    • Expanded Leg Size (mm): 2700x2200
    • Motor Power (kW): 3
    • Overall Width (mm): 1300
    • Platform Load Rating (kg): 500
    • Rise Time (s): 80
    • Total Weight (kg): 2050
    • Working Platform Size (mm): 2270x1150
  11. Draeger Flow test for air, set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Draeger Flow test for air, set
    atribut:
    • Part Number: CH00216
  12. Melzer Motorcycle Lift Table Pneumatic
    Mulai

    Rp10.999.900

    Melzer Motorcycle Lift Table Pneumatic
    atribut:
    • Capacity (kg): 450
    • Maximum Height (mm): 780
    • Minimum Height (mm): 195
  13. TRUSCO Table Lift
    Mulai

    Rp54.999.900

    TRUSCO Table Lift
    Deskripsi:
    By adopting vector control, the operating has become smoother.Made the lowest place lower.Ball screw type dry cylinder with high conduction efficiency is adopted.There is no inertia at the time of ascending/descending stop, realizing smooth lifting and stopping.Maintenance free by staple fiber grease lubrication.
    atribut:
    • Equal Load (kg): 1000
    • Table Dimension (mm) W x L: 650 x 1050
    • Table Height (mm): 155 to 735
    • Motor Output (kW): 0.4
  14. Indalex Ladder Platform PROPF Type (Tangga Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.199.900

    Indalex Ladder Platform PROPF Type (Tangga Lipat)
    atribut:
    • Material: Fiberglass Platform Ladder
    • Maximum Loading Capacity (kg): 150
  15. KENTA Pneumatic Lift Table
    Mulai

    Rp23.999.900

    KENTA Pneumatic Lift Table
    Deskripsi:
    Airbag structure using high-quality, more reliable, more secureThe use of safe and clean gas as a power source, does not require complex electrical and hydraulic systems
    atribut:
    • Table Height (Load - Overload) (mm): 230-840
    • Air Pressure (MPa): 0.7
  16. Okudaya Giken Lift Table Caddy
    Mulai

    Rp8.099.900

    Okudaya Giken Lift Table Caddy
    Deskripsi:
    A one-touch push button switch that facilitates lifting and lowering.A drive U that starts at hand to ensure smooth running.Comes with a lowering adjustment valve that prioritizes safety.It can be recharged at any time with the built-in charger. (AC100V)Braking is a powerful electric brake type.Built-in automatic load check valve.Safety is reinforced in each part to support a safe working environment for everyone.
Daftar Harga scissor lift table Terbaru March 2026
KRISBOW Meja Hidrolik Scissor LiftRp5.899.900
Superform Double Scissor Hydraulic Lift Table MLTD SeriesRp9.799.900
Endolift Scissors Lift TableRp6.399.900
Superform Electric Lift PlatformRp31.999.900
Noblelift Scissor LiftRp379.999.900
Superform Standard Hydraulic Lift Table MLT SeriesRp4.499.900
Bishamon Mobile Lift Table Manual ModelsRp6.899.900
Bishamon Mobile Lift Table Battery ModelsRp73.999.900
KENTA Double Scissor Lift TableRp169.999.900
Tosei Sharyo Lift Handcar RedRp18.999.900

Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)