Beli schneider stop kontak di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Pieno
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp30.900

  2. Schneider Electric Stop Kontak Universal AvatarOn Series (Power Socket/Power Outlet)
    Mulai

    Rp109.900

    Schneider Electric Stop Kontak Universal AvatarOn Series (Power Socket/Power Outlet)
    atribut:
    • Material: Polycarbonate
    • Product or Component Type: Socket-Outlet
    • Height (mm): 86
    • Width (mm): 86
    • Clamping Connection Capacity (mm²): 1x4 to 2x4, 1x2.5 to 2x2.5 For Solid and Stranded Cable(s)
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
    • Relative Humidity (%): 0 to 95
  3. Schneider Electric Stop Kontak Universal + Saklar AvatarOn Series (Power Socket/Power Outlet)
    Mulai

    Rp329.900

    Schneider Electric Stop Kontak Universal + Saklar AvatarOn Series (Power Socket/Power Outlet)
    Deskripsi:
    Schneider Electric AvatarOn switched socket E8315TS_WE is a complete product in color white and with 1 gang. This switch is 2P + 3P. And this device is universal standard. And its rated current is 16A. Its matching mounting box can be recessed into the surface of the wall with flush type. The IP rating of this device is IP20. What's more, it well satisfied the standard of IEC 60884-2-3. Being environmentally friendly, this switched socket is a green premium product too. Being made of polycarbonate material, this switched socket is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Color: White
    • Material: Polycarbonate
    • Product or Component Type: Switched Socket
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 27.5
    • Ambient Air Temperature for Operation (°C): -5 to 45
    • Ambient Air Temperature for Storage (°C): -5 to 60
    • Device Application: Power Supply
    • Device Mounting: Surface
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
    • Number of Gangs: 1 Gang
    • Outlet Poles Configuration: 2P + 3P with Shutter
    • Rated Current (A): 16 (Socket-Outlet)
    • Relative Humidity (%): 0 to 95
    • Standards: IEC 60884-2-3
    • Surface Finish: Glossy
    • Surface Treatment: Painted Cover Plate
    • Type of Packing: Flow-Pack
  4. Schneider Electric AvatarON (Saklar)
    Mulai

    Rp159.900

    Schneider Electric AvatarON (Saklar)
    atribut:
    • Device Mounting: Surface, Flush
    • IP Protection: IP20
    • Rated Current: 16 AX at 250 V AC 50/60 Hz
    • Relative Humidity (%): 0-95
  5. Schneider Electric Leona
    47%
    Mulai

    Rp13.900

    Schneider Electric Leona
    Deskripsi:
    - Frame modul terbuat dari logam, menjamin kualitas, kekuatan, dan tahan lama.- Cakar terlindungi, menjamin kekuatan dari daya cengkram pada inbowdoost,sehingga bertahan lebih lama.- Modul terbuat dari polycarbonate berkualitas. Lebih aman karena lebih tahan panas.
  6. Schneider Electric Vivace
    7%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  7. Schneider Electric ZENcelo
    45%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

  8. Schneider Electric Stop Kontak Jaringan RJ45 CAT.6 AvatarOn Series (Data Socket)
    Mulai

    Rp209.900

    Schneider Electric Stop Kontak Jaringan RJ45 CAT.6 AvatarOn Series (Data Socket)
    Deskripsi:
    Schneider Electric AvatarOn RJ45 6e data socket E8331RJS6_DG in color dark grey is a complete product for data communication. Its matching mounting box can be recessed into the surface of the wall with flush type. It takes your safety into consideration all the time as it is shuttered. This data socket comes with 1 gang. By satisfying the ASTMD4566-98, TIA/EIA-568-B.2-1 standard, It is 86 mm in width. 86 mm in height. 31 mm in depth. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Material: Polycarbonate
    • Product or Component Type: Data Socket
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 31
    • AWG Gauge: AWG 26, AWG 22 (4 Twisted Pair Cables)
    • Communication Network Category: Data 6e
    • Device Mounting: Flush, Surface
    • Device Presentation: Complete Product
    • Environmental Characteristic: No UV Resistant
    • IP Degree of Protection: IP20
    • Maximum Ambient Air Temperature for Operation (°C): 35
    • Number of Gangs: 1 Gang
    • Rated Current (A): 1.5
    • Relative Humidity (%): 0 to 95
    • Socket Additional Information: Shuttered
  9. Schneider Electric Stop Kontak Persegi 1-Gang Internasional Zencelo Series (Power Socket/Power Outlet)
    Mulai

    Rp159.900

    Schneider Electric Stop Kontak Persegi 1-Gang Internasional Zencelo Series (Power Socket/Power Outlet)
    Deskripsi:
    - Schneider Electric ZENcelo Stop Kontak- 1 Gang- Nilai Arus 16A- Warna Silver Bronze- Schneider Electric Full flat ZENcelo adalah saklar lampu elektromekanis dengan kedataran sempurna.
    atribut:
    • Number of Gang: 1 Gang
    • Electric Current (A): 16
  10. Schneider Electric S-Classic
    Rating:
    100% of 100
    (2)
    Mulai

    Rp29.900

  11. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  12. Schneider Electric Time Delay Switch AvatarOn Series (Pengatur Waktu)
    Mulai

    Rp539.900

    Schneider Electric Time Delay Switch AvatarOn Series (Pengatur Waktu)
    Deskripsi:
    Schneider Electric AvatarOn time delay switch E8331ETR60_DG is a complete product in color dark grey . The connection terminals of this time delay switch are brass pillar. Its matching mounting box can be recessed into the surface of the wall with flush type. The fixing mode of this device is by screws. Its protection type is overload protection, overvoltage protection, taking care of your safety as much as possible. Being made of polycarbonate, zinc plated steel material, this time delay switch is quite reliable and resistant. In addition, the rated operational voltage of this device is 220...240V. This time delay switch comes with LED, glowing with a soft luminescence in the dark. It is 86 mm in width, 86 mm in height, 33.18 mm in depth. It reaches IP20 degree of protection too. The surface finish is glossy, delivering an elegant and high-end feeling to a room. Also, being environment-friendly, this device reached UV resistant, dust resistant, oil resistant, salt mist. What's more, it well satisfied the standard of CE, IEC 60669-2-1. This time delay switch is SVHC (substances of very high concern) free too.
    atribut:
    • Material: Polycarbonate, Zinc Plated Steel
    • Product or Component Type: Time Delay Switch
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 33.18
    • Ambient Air Temperature for Operation (°C): 0 to 40
    • Ambient Air Temperature for Storage (°C): 0 to 60
    • Clamping Connection Capacity (mm²): 2x2.5 For Rigid, Stranded And Flexible Cable(s)
    • Connections - Terminals: Brass Pillar
    • Device Application: Control
    • Device Mounting: Flush
    • Environmental Characteristic: Dust Resistant, Oil Resistant, Salt Mist, UV Resistant
    • IP Degree of Protection: IP20
    • Relative Humidity (%): 10 to 95 Non-Condensing (Storage and Operating)
    • Standards: IEC 60669-2-1:ed. 4.1, 2009, CE
    • Surface Finish: Glossy
  13. Schneider Electric Stop Kontak Telepone AvatarOn Series (Telephone Socket)
    Mulai

    Rp169.900

    Schneider Electric Stop Kontak Telepone AvatarOn Series (Telephone Socket)
    Deskripsi:
    E8332RJS4_DG is a Schneider Electric AvatarOn telephone socket with 2 gangs for communication. It is 86 mm in width, 86 mm in height, 40.7 mm in depth. And its rated current is 1.5A. The dielectric strength of this telephone socket is 1000V. Its matching mounting box can be recessed into the surface of the wall with flush type. Designed with a shutter, this telephone socket is dedicated to protecting your safety. Also, being environment-friendly, this device reached UV resistant. By satisfying the ASTMD4566-98, TIA/EIA-568-B.2-1 standard, Besides, the IP rating of this device is IP20. Being environmentally friendly, this telephone socket is a green premium product too. And it is mercury free AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Material: Polycarbonate
    • Height (mm): 86
    • Width (mm): 86
    • AWG Gauge: AWG 26, AWG 22 (4 Twisted Pair Cables)
    • Device Application: Communication
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
    • Number of Gangs: 2 Gangs
    • Rated Current (A): 1.5
    • Relative Humidity (%): 0 to 95
    • Socket Additional Information: Shuttered
    • Standards: TIA/EIA-568-B.2-1, ASTMD4566-98
  14. Broco Stop Kontak 2-Gang (Colokan Listrik)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp40.900

    Broco Stop Kontak 2-Gang (Colokan Listrik)
    atribut:
    • Voltage (V): 250
    • Number of Outlets: 2
    • Rated Current (A): 16
  15. Schneider Electric Stop Kontak USB (USB Socket)
    Mulai

    Rp999.900

    Schneider Electric Stop Kontak USB (USB Socket)
    Deskripsi:
    Schneider Electric AvatarOn USB charger E8332ACQUSB_WD in color wood is a 1-module mechanism with one Type A and one Type C port. This USB 3.0 charger is compatible with major smart phones and tablets, like Apple, HTC, HuaWei, Samsung, XiaoMi, etc. 86 mm, 86 mm, 40.1 mm is the dimension of this mechanism. Its embedding depth is 30.4 mm. Its rated operation voltage is 100/240V, output current is 2.1A as well as power consumption to be 21w. Flush mounting is supported so that it can be recessed into the surface. The screw terminal connection enables the wires to be held by the tightening of a screw. The painted surface finish helps gain this device aesthetic point, at the same time makes it exceptional wear and corrosion resistance. It is resistant enough thanks to the PC (polycarbonate). Standards of IEC 60950-1, IEC 61558-2-16, IEC 62368-1, MS IEC 60950-1 are well met. Standards of IEC 60950-1, IEC 61558-2-16, IEC 62368-1, MS IEC 60950-1 are well met.
    atribut:
    • Height (mm): 86
    • Width (mm): 86
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
  16. Schneider Electric Stop Kontak TV AvatarOn Series (TV Socket)
    Mulai

    Rp199.900

    Schneider Electric Stop Kontak TV AvatarOn Series (TV Socket)
    Deskripsi:
    E8331TV_DG is a Schneider Electric AvatarOn TV socket. Its matching mounting box can be recessed into the surface of the wall with flush type. The TV socket is made of polycarbonate, making it as resistant as possible. This TV socket comes with 1 gang. It is 86 mm in width, 86 mm in height, 26 mm in depth. By satisfying the BS 5733, IEC 60670 standard, AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.
    atribut:
    • Material: Polycarbonate
    • Ambient Air Temperature for Operation (°C): -5 to 45
    • Device Application: Communication
    • Device Presentation: Complete Product
    • IP Degree of Protection: IP20
    • Number of Gangs: 1 Gang
    • Relative Humidity (%): 0 to 95
  17. Boss Stop Kontak + Saklar + Lampu Indikator B30 PRIME Standard BS Series (Power Socket/Power Outlet)
    Mulai

    Rp62.900

    Boss Stop Kontak + Saklar + Lampu Indikator B30 PRIME Standard BS Series (Power Socket/Power Outlet)
    atribut:
    • Current (A): 13
    • Rated Voltage (V): 250
    • Frequency (Hz): 50/60
    • Color: White
    • Material: Polycarbonate
    • Number of Switch: 1
    • Number of Way: 1
  18. Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)
    53%
    Mulai

    Rp209.900

    Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)
    Deskripsi:
    > Industrial plug and sockets> Screw terminals> Straight
Daftar Harga schneider stop kontak Terbaru November 2026
Schneider Electric PienoRp30.900
Schneider Electric Stop Kontak Universal AvatarOn Series (Power Socket/Power Outlet)Rp109.900
Schneider Electric Stop Kontak Universal + Saklar AvatarOn Series (Power Socket/Power Outlet)Rp329.900
Schneider Electric AvatarON (Saklar)Rp159.900
Schneider Electric LeonaRp13.900
Schneider Electric VivaceRp30.900
Schneider Electric ZENceloRp25.900
Schneider Electric Stop Kontak Jaringan RJ45 CAT.6 AvatarOn Series (Data Socket)Rp209.900
Schneider Electric Stop Kontak Persegi 1-Gang Internasional Zencelo Series (Power Socket/Power Outlet)Rp159.900
Schneider Electric S-ClassicRp29.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)