Beli schneider indonesia distributor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider HVAC & Refrigeration Partsatribut:
- UNSPSC: 31160000
- Fits Brand: Schneider Electric
- Schneider Electric Variable Frequency Drive AccessoriesDeskripsi:These accessories are compatible with Schneider series VFDs and include components and kits to support remote keypads, enhanced communication, and additional connection options.
- Schneider Electric Variable Frequency Drive (Inverter VFD)Deskripsi:Schneider Altivar ATV12 series VFDs are compact and fit into limited space. The ATV12P series is baseplate-mounted, which dissipates heat into the machine frame. The ATV12H series is heat-sink-mounted, which dissipates heat through a heat exchanger. These drives are used for small machine applications such as packaging and commercial kitchen equipment.
- ERIE HVAC & Refrigeration Partsatribut:
- UNSPSC: 31160000
- Alinco Handy Talky (HT)Deskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- ASCO Solenoid Valve CoilsDeskripsi:These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
- DEWALT Tile SawDeskripsi:These 10inch tile saws cut longer and thicker tile than smaller saws. They are corded and plug into an outlet to provide consistent power.atribut:
- Arbor Size (inch): 5/8
- Current (A): 15
- Voltage (V): 120 AC
- Max. Cutting Depth (inch): 3 3/8
- Includes: Blade Wrench, Cutting Cart Side Extension, Hex Wrench, Rear Water Tray, Side Water Tray, Submersible Pump, Water Pan
- Blade Diameter (inch): 10
- Cutting Type: Wet
- Maximum Blade Speed (rpm): 4200
- UNSPSC: 27112709
- WERMA Tower Light AssemblyDeskripsi:Easy to mount, these tower lights can be used to indicate the status of a machine or process.atribut:
- Lens Design: Cylinder
- Sounder Included: No
- HARRINGTON Pendant Station & Cord for Hoist (Remot Katrol)Deskripsi:Antimicrobial properties in these mats prevent growth or spread of bacteria, fungi, and viruses. The base allows the mats to be moved to a new location easier than mats without a base.atribut:
- Color: Yellow
- Connection Type: Wired
- Controls: Push Button Pendant
- Functions: Up/Down
- IP Rating: IP65
- Material: Plastic
- Maximum Input Voltage (V): 110 V
- Number of Functions: 2
- Product Type: Pendant Station
- OHAUS Digital Scale Shipping & Receiving Bench (Timbangan Digital)Deskripsi:Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.atribut:
- UNSPSC: 41111507
- Calibration Certificate: No Certificate
- Display Type: LCD
- Product Type: Bench Scale
- TRACEABLE BarometerDeskripsi:Digital barometers show atmospheric or barometric pressure readings on an LCD display. They are intended for wall or desk mounting. Data logging allows the user to record and monitor trends and changes over an extended period at regular intervals for tracking and validation. Long-form calibration certificates ensure the model has been tested to meet standards of accuracy in demanding applications that require traceability of measurements.atribut:
- UNSPSC: 41114402
- Brand: TRACEABLE
- Includes Mounting Hardware: Yes
- Includes NIST-Traceable Calibration Certificate: Yes
- Mounting Location: Wall-Mount
- STARRETT Measuring Tape Diameter (Meteran)atribut:
- Item: Diameter Tape Measure,3/8inchx 50ft,100ths
- Size (feetxinch): 50x5/8
- Extech Digital Psychrometer & Humidity MeterDeskripsi:These dew point and wet-bulb humidity meters have an onboard probe that"™s part of the body of the meter itself. They measure ambient temperature, relative humidity, and calculate dew point and wet bulb readings on an LCD display.atribut:
- Brand: EXTECH
- IP/NEMA Rating: Not Rated
- Includes Batteries: Yes
- With Calibration Cert.: No
- TRACEABLE Fixed-Position Digital Thermometer for Commercial & Retail RefrigerationDeskripsi:These thermometers measure the temperatures of refrigeration systems. They attach to surfaces and have a large digital display that shows temperatures.atribut:
- Backlit: Yes
- Brand: TRACEABLE
- Display Type: LCD
- Includes Batteries: Yes
- Includes NIST-Traceable Certificate: Yes
- Power Source: Battery
- Primary Scale: Temperature
- Scale: Celsius; Fahrenheit
- Scale Type: Digital
- Sensor Type: Onboard
- Temperature Accuracy (°C): ±1
- Temperature Resolution (°C): 0.1
- Temperature Resolution (°F): 0.1
- OMRON Solid State Timer (Pewaktu)atribut:
- Adjustable Time: 0.05s to 300h
- Kapal Api Kopi Bubuk Special MerahDeskripsi:Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
- ABANAKI Oil Skimmer (Peralatan Oli)atribut:
- UNSPSC: 40161504
- Frequency (Hz): 60
Daftar Harga schneider indonesia distributor Terbaru November 2026
| Schneider Electric HVAC & Refrigeration Parts | Rp999.900 |
| Schneider HVAC & Refrigeration Parts | Rp1.499.900 |
| Schneider Electric Variable Frequency Drive Accessories | Rp1.499.900 |
| Schneider Electric Variable Frequency Drive (Inverter VFD) | Rp7.799.900 |
| ERIE HVAC & Refrigeration Parts | Rp1.599.900 |
| Alinco Handy Talky (HT) | Rp1.399.900 |
| Ultra Milk Susu UHT Full Cream | Rp5.900 |
| ASCO Solenoid Valve Coils | Rp3.199.900 |
| DEWALT Tile Saw | Rp55.999.900 |
| WERMA Tower Light Assembly | Rp4.199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)






















































































































































/0zP109347035-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/irP105064675-1.jpg)




/2bP109375083-1.jpg)
/gtP109380605-1.jpg)

/p3P107723903-1.jpg)


/8gP105436304-1.jpg)

/1xP109319069-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)