Beli schneider electric relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 3 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 4 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Harmony Electromechanical Relays Socket RXZ Series (Soket Relai Elektromekanik)atribut:
- Product or Component Type: Socket
- Range of Product: Zelio Relay
- Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/Oatribut:
- Coil Interference Suppression: Without
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Sale Per Indivisible Quantity: 10
- Utilisation Coefficient: 20 %
- Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O (Relai Mini)atribut:
- Coil Interference Suppression: Without
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Sale Per Indivisible Quantity: 10
- Utilisation Coefficient: 20 %
- Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O (Relai Mini)atribut:
- Contacts Type And Composition: 2 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- Schneider Electric Relay 24V DCDeskripsi:RXM Series Miniature Relays with LED. Schneider Electric's small Zelio RXM miniature relays with LED allow you to increase functionality within electrical enclosures. This is especially useful for industrial applications such as machinery, building equipment, and HVAC. RXZE2 type based miniature plug-in relay range Easy to use - no adjustments required for standard applications Easy to integrate into current devices and adaptable to all voltages Equipped with test button and mechanical indicator of relay status Base for DIN rail or screw-compatible assembly sold separatelyatribut:
- Dimensions (mm): 21×40×27
- Rated Coil Voltage (V): DC24
- Number of Poles: 4
- Contact Configuration: 4PDT
- Terminal Shape: Plug-in Terminals
- Rated Insulation Voltage (V): 250(IEC), 300C(SA), 300(UL)
- Coil Resistance (ohm): 650
- Coil Voltage (V): 24(DC)
- Contact Material: Silver Alloy
- Electrical Durability: 100000 cycle resistance
- Maximum Switching Voltage (V): 250 (AC); 28 (DC)
- Mechanical Durability: 10,000,000 cycles
- Operating Temperature (°C): -40 to 85
- Pollution Level: 2 (usage environment)
- DORMER Bor Senter HSS A200Deskripsi:For providing a starting hole for larger-sized drill bit.atribut:
- Material: HSS (High Speed Steel)
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- OMRON Power Supply S8FS-C series (Catu Daya)atribut:
- Family Type: S8FS-C
- SEIKEN Ultra Heavy Duty Brake Fluid DOT- 4 (Cairan Rem)Deskripsi:Standard:Cairan Rem DOT 4 memiliki standard minimum yakni :- FMVSS 116 (Federal Motor Vehicle Safety Standard)- SAE J1704 (Society of Automotive Engineers)- JIS K2233-4 (Japan Standard)Kualitas:Cairan Rem SEIKEN DOT4 memiliki kualitas :- Titik Didih Tinggi (diatas minimum standard FMVSS, JIS K2233-4 dan SAE J1704)- Tidak menimbulkan Karat- Tidak Merusak Karet/Rubber- Kekentalannya Stabil pada suhu rendah- Tidak menimbulkan endapanAplikasi:Cairan Rem Seiken DOT 4 dipakai untuk aplikasi kendaraan bermesin sedang dan besar. Biasanya kendaraaan buatan Amerika dan Eropa.atribut:
- Color: Clear
- Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)Deskripsi:Relay elektrik ini dapat memutus aliran listrik sesuai dengan waktu yang sudah Anda atur. Alat ini biasa digunakan di bidang industri dan mesin. Penggunaan relay listrik ini bisa Anda temukan pada pemakaian elektronik sentral seperti lampu atau AC. Dengan timer, Anda dapat menggunakan barang-barang elektronik dengan lebih efisienatribut:
- Frequency (Hz): 50/60
- ON/OFF Operation: 16 On dan 16 Off
- Displays: LCD
- Minimum Programming Time (minute): 1
- Minimum Programming Time (hour): 168
- Current (A): 16
- Dimensions (mm): 36 x 87 x 66 mm
- Humidity of Use: 35-85% RH
- Lagging Load (A/V): 10 / 240 AC
- Lamp Load (W): 2000
- Load Capacity: Resistif, 25(16) A / 240 V AC
- Material: Plastik
- Power (W): 200
- Power Consumption (V/A): 4.5 MAX
- Switch Contact: 1 Buah
- Temperature of Use (°C): -10 -/+40
- Total Programming: 16 ON + 16 OFF
- Voltage (V): 220
- Schneider General Purpose & Power RelayDeskripsi:These relays have pins that plug into relay sockets to make quick electrical connections with circuits. Also known as ice cube relays, they don't require tools for removal or installation and are ideal for applications where relays are changed periodically.atribut:
- UNSPSC: 39121515
- Contact Rating (DC) (A): 10 @28V
- Current Rating (A): 10
- Electrical Operating Durability: 100000
- Mechanical Operating Durability: 5000000
- Sealing: Enclosed
- monotaro Keranjang Dapur (Storage Basket)Deskripsi:It is a product that complies with the Food Sanitation Law. A fine mesh type square basket. Since it is antifouling processed, it is hard to get dirty and it is easy to remove dirt. Since it is antibacterial processed, it is safe for food, so it can be used in food factories (using inorganic antibacterial material).atribut:
- Color: Light Gray
Daftar Harga schneider electric relay Terbaru October 2026
| Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini) | Rp58.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini) | Rp38.900 |
| Schneider Electric Harmony Electromechanical Relays Socket RXZ Series (Soket Relai Elektromekanik) | Rp41.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/O | Rp30.900 |
| Schneider Electric Zelio Timer Relays (Relai Pewaktu) | Rp55.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O (Relai Mini) | Rp28.900 |
| Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O (Relai Mini) | Rp48.900 |
| Schneider Electric Relay 24V DC | Rp329.900 |
| DORMER Bor Senter HSS A200 | Rp99.900 |
| OMRON Mini Power Relay (Relai Daya) | Rp189.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/6aP102072226-11.jpg)
/8dP102072301-32.jpg)
/6uP103101246-4.jpg)

/6lP103101237-31.jpg)
/diP102072486-6.jpg)
/ijP103106667-24.jpg)


/76P102415258-3.jpg)
/71P103103253-789.jpg)
/2zP106757107-1.jpg)
/h1P103242613-1.jpg)
/otP105938893-1.jpg)
/o7P102368871-2.jpg)
/eeP106159518-4.jpg)
/P102046968-1.jpg)
/joP107922708-1.jpg)

/49P110517153-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)