Beli scanner datalogic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DATALOGIC Barcode Scanner Handheld (Tembakan Harga)Deskripsi:Datalogic QBT2500 merupakan scanner barcode wireless yang mendukung pemindaian untuk barcode 1 dimensi dan 2 dimensi. Scanner ini memiliki kecepatan scan sensitif dan ketajaman scan untuk pindai barcode sangat kecil sekalipun. Selain itu, scanner QBT2500 ini menggunakan cradle yang bisa digunakan untuk penyangga hingga charger.atribut:
- Imager Sensor: 1 MP (1280 x 800 pixels)
- Reading Angle (°): Pitch: ±65; Roll (Tilt): 360; Skew (Yaw): ±65
- Input Voltage (V): DC 5
- Battery Type: Lithium-Ion, 3250 mAh
- Graphic Formats: BMP, JPEG, TIFF; Greyscale: 256, 16, 2
- Motion Tolerance (ips): 30
- DATALOGIC Barcode Scanner 2D (Tembakan Harga)atribut:
- Dimensions (cm): 16.6x6.8x10.9
- Color: Black
- Decoding Capability: 1D, 2D, Postal, Stacked, Digital Watermarking
- Current Operating (mA): <200 (@ 12V)
- Current Standby/Idle (mA): <90 (@ 5V), <50 (@ 12V)
- Input Voltage (V): 5 DC
- Ambient Light (lux): 1-100,000
- ESD Protection (kV): 16 (Air Discharge)
- Humidity (%): 0 - 95 (non-Condensing)
- Imager Sensor: 1 Megapixel (1280x800pixels)
- Included Accecories: No
- Included Cables: Unit Only
- Interfaces: USB only
- Light Source: Red Laser 650nm (Aiming), Warm White; Hyper Red LED for Digimarc (Illumination)
- Motion Tolerance: 35 IPS
- Operating Temperature (°C): 0 to 50
- Particulate and Water Sealing: IP52
- Print Contrast Ratio (Minimum): 15%
- Reading Angle (°): ±65 (Pitch), ±360 (Roll (Tilt)), ±65 (Skew (Yaw))
- Storage Temperature (°C): -40 to 70
- DATALOGIC Barcode Scanner Handheld (Tembakan Harga)Deskripsi:Consumtion:Operating (Typical):atribut:
- Reading Indicators: Top illumination, Good Read Spot, Beep
- Maximum Scan Rate (frames/s): 60
- Color: Black
- Active Imager Size (µm): 3896x2453 (HxV)
- Active Pixels (HxV): 1280x800
- Ambient Light Up to (lux): 100000
- ESD Protection: 16 KV
- Operating Temperature (°C): 0 to + 50
- Optical Format (inch): 1/4
- Power Supply: QD2590: 5 VDC +/- 5%
- Protection Class: IP52
- Storage Temperature (°C): -40 to + 70
- HONEYWELL Mobile ComputerDeskripsi:The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
- DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga)Deskripsi:PowerScan PD9530 High Performance 5VDC, USB Kit (Kit inc. Scanner and Cable CAB-524.)atribut:
- Image Capture: BMP, JPEG, TIFF; Greyscale: 256, 16, 2
- DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga)atribut:
- Dimensions: 16.3x9.1x4.1cm
- Field of View: 56° ±2°
- Light Source: Red LED 610-650nm
- Reading Angle: Pitch: ±65°; Roll (Tilt): ±45° Skew (Yaw): ±70°
- Voltage: 4.75-14 VDC +/-10%
- Ambient Light: 0-120,000 lux
- Included Cables: Scanner Only with Cable
- Interface: Keyboard Wedge /OEM (IBM) USB /RS-232 /USB
- Temperature: Operating: 0 to 50 °C /32 to 122 °F Storage/Transport: -40 to 70 °C /-40 to 158 °F
- DATALOGIC Barcode Scanner (Tembakan Harga)Deskripsi:QuickScan QD2400 2D imager secara khusus dibuat untuk memenuhi kebutuhan retailer dan memenuhi permintaan pasar dengan kinerja membaca omnidirectional yang luar biasa pada hampir semua kode dengan harga yang terjangkau. Detail desain elegan.atribut:
- Decoding Capability: 1D & 2D
- Imager Sensor: Wide VGA: 752x480pixels
- Interface: RS-232/USB/Keyboard Wedge Multi Interface
- Light Source (nm): 468
- Light Source for Aiming: Blue LED
- Pitch Radius (°): 65
- Print Contrass (%): 15
- Skew Radius (°): 65
- Tilt Radius (°): 360
- DATALOGIC USB Cableatribut:
- Compatibility: Datalogic PowerScan PD8300 Industrial Corded Handheld Laser Bar Code Reader
- Length (m): 2.4
- Cable Type: USB
- Connector on First End: Type A USB
- Zebra Technologies Barcode Scanner Handheld (Tembakan Harga)Deskripsi:DS2208-SR BLACK (WITH STAND) USB KIT:DS2208-SR00007ZZWW SCANNER, CBA-U21-S07ZBRSHIELDED USB CABLEatribut:
- Dimensions: 6x2.5x3.34inch
- Light Source: 650nm visible laser diode
- Scan Element Frequency: 50Hz
- Voltage and Current:: 5volts ±10% at 130mA typical, 175mA max
- Powert Source: Host power or external power supply
- Scanner Type: Bi-directional
- Scan Rate: 100 scans per second typical
- Included Accecories: Yes, with Stand
- Included Cables: Yes
- DATALOGIC Barcode Scanner Magellan Handheld (Tembakan Harga)Deskripsi:MAGELLAN USB KIT, STRAIGHT CABLE 8-0734-10atribut:
- Dimensions (cm): 6.0x7.5x13.8
- Image Capture: 1 MP; 1280 x 800 pixels; Graphic Formats: JPEG, BMP
- Reading Angle: Pitch: +/- 65°; Roll (Tilt): 0 - 360°; Skew (Yaw): +/- 75°
- Resolutions: 0.130 mm / 5 mils
- Interfaces: USB Keyboard; USB COM; OEM (IBM) USB; RS-232
- Color: Black
- PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)Deskripsi:PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
- Zebra Handheld Scanneratribut:
- UNSPSC: 43211701
- Zebra Paint Markeratribut:
- Bullet Tip (mm): 2.0-2.5
- DATALOGIC Barcode Scanner Omni (Tembakan Harga)atribut:
- Ambient Light (lux): 0 to 86, 100
- Color: Black
- Decoding Capability: 1D 2D Barcode
- Input Voltage (VDC): 5±10%
- Interface: USB Keyboard; USB COM; OEM (IBM) USB; RS-232
- Zebra Technologies Handheld ComputerDeskripsi:MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
- Zebra Handheld Imageratribut:
- UNSPSC: 43211701
Daftar Harga scanner datalogic Terbaru October 2026
| DATALOGIC Barcode Scanner Handheld (Tembakan Harga) | Rp5.199.900 |
| DATALOGIC Barcode Scanner 2D (Tembakan Harga) | Rp3.999.900 |
| DATALOGIC Barcode Scanner Handheld (Tembakan Harga) | Rp2.099.900 |
| HONEYWELL Mobile Computer | Rp9.599.900 |
| DATALOGIC Barcode Scanner Handheld PowerScan (Tembakan Harga) | Rp9.999.900 |
| DATALOGIC Barcode Scanner Handheld QuickScan (Tembakan Harga) | Rp2.899.900 |
| DATALOGIC Barcode Scanner (Tembakan Harga) | Rp2.299.900 |
| DATALOGIC USB Cable | Rp569.900 |
| Zebra Technologies Barcode Scanner Handheld (Tembakan Harga) | Rp1.699.900 |
| DATALOGIC Barcode Scanner Magellan Handheld (Tembakan Harga) | Rp6.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/odP111555877-1.jpg)
/blP104852417-4.jpg)
/7eP109248266-1.jpg)

/9hP102540341-4.jpg)
/P102540332-1.jpg)
/fyP101002574-3.jpg)

/P102540350-1.jpg)
/8qP102540314-3.jpg)
/fxP107025573-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/Wintech%20Welding%20Electrode%20(Tip%20Elektrode)/q7P107149943-1.jpg)


/aqP112311386-1.jpg)

/gyP102093610-7.jpg)

/orP101525891-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)