Beli scanner canon lide di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon ScannerDeskripsi:Pemindai Datar yang Cepat dan Ringkas Pemindai datar yang ringkas dengan harga terjangkau, memindai dokumen dan foto secara cepat dan akurat. Pemindai dokumen dan foto datar Resolusi pemindaian: 2400 x 2400dpi Kecepatan pindai (A4, 300dpi): Sekitar 10 detikatribut:
- Paper Size: A4, Letter
- Dimensions (mm): 250×367×42
- Power (W): 4.5
- Epson WorkForce Duplex Sheet-fed Document ScannerDeskripsi:Scan, Edit, Save. It's That Easy. Take your business productivity and effi ciency to the next level with Epson WorkForce DS-410 scanner. Featuring a built-in Automatic Document Feeder, this compact scanner can easily scan stacks of business cards and documents of up to A3 size.
- Epson Perfection Photo ScannerDeskripsi:High-quality Scans of Photos, 35mm Film, and More. Scan photos, film, oversized originals, plus scan-to-cloud-you get it all with the Epson Perfection V370 Photo. This powerful performer makes it simple to archive photos and documents or create enlargements with the built-in transparency unit and 4800x9600 dpi optical resolution. The Epson Perfection V370 Photo makes it easy to scan directly to cloud services like Google Docs, MS SharePoint, Evernote, and more1 with Document Capture Software. It also offers one-touch buttons for scan-to-email and copy. Plus use photo restoration to bring those faded family photos back to life. You can even scan oversized artwork or photo album pages with ArcSoft Scan-n-Stitch Deluxe software. Featuring Epson exclusive ReadyScan Technology for fast scans and no warmup time, you will be scanning in no time. What's In The Box: Epson Perfection V370 Photo color scanner. Transparency Unit (built into lid). Film holder for 35mm film strips and mounted slides. CD-ROM software. Start Here poster. Hi-Speed USB 2.0 cable. AC adapter and power cable.
- Epson WorkForce Flatbed Document Scanner with Duplex ADFDeskripsi:Giving you a Fast and Reliable A3 Scanning Solution The Epson WorkForce DS-60000 A3 colour scanner that gives you high speed duplex scanning of 80ipm to maximise productivity at work.
- Epson WorkForce ScannerDeskripsi:Streamline Productivity with High-Speed, All-Purpose Scanning Perfection. Boost efficiency and productivity with the all-purpose, high-speed Epson WorkForce DS-770 scanner. Capable of scanning a myriad of media from fragile documents to plastic cards, the DS-770 also allows scanning of thick objects such as books with its flatbed option. To top it off, the versatile scanner is capable of connecting to Ethernet via an optional Network Interface Unit.
- Epson All-in-One Ink Tank PrinterDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson WorkForce Portable Sheetfed Document ScannerDeskripsi:Quality Scans, Anytime, Anywhere. Small, compact and lightweight, the WorkForce ES-50 is the perfect solution for on-the-go scanning needs. USB-powered, it delivers fast, convenient scanning anytime, anywhere. With an easy-to-use, intuitive scanning process, capturing and saving documents and even business cards is simply a breeze.atribut:
- Dimensions (W x D x H) (mm): 272x47x33.8
- Brother Mobile Document ScannerDeskripsi:A wide selection of our DS-620 mobile document scanner options. For more complete questions you can contact us now.The DS-620 makes scanning, sharing and organising your documents effortless. Powered simply by USB from your laptop the powerful industry leading software takes care of the rest.Compact, stylish and easy to useIntroducing the new stylish, compact DS-620 designed and built to make your life digital, organised and more productive.The DS-620 has the ability to scan all your documents (including plastic ID cards and receipts) ready to be saved to the cloud. Making them available to view on your mobile device, meaning your data is always with you.atribut:
- Scanning Speed (ppm): 15(@Simplex A4), 16(@Simplex Scan)
- Document Size (mm): 86.36-1828.8 (Length), 50.8-215.9 (Width)
- Duplex Scan: No
- Color Depth: 24bit Color Processing, 8bit Gray Scale, 1bit Monochrome
- Resolution (dpi): Up to 1200x1200 (Interpolated), 600x600 (Optical)
- Scanning Width (mm): 216 (Max)
- Dimensions (mm): 300.9x50.5x36.8
- Power Consumption (W): Approx. 1.4 (Ready), Approx. 2.6 (Scanning)
- Panasonic ScannerDeskripsi:A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
- Brother Network ScannerDeskripsi:The desktop document scanner from Brother has built-in wired Network capacity for the quick transfer of information across the business.atribut:
- Usage type: Desktop
- Epson WorkForce Portable Sheet-fed Document ScannerDeskripsi:Speed Scanning Excellence on The Go. With its compact and lightweight design, the WorkForce DS-310 is your ideal on the go scanning solution. Easily capture, convert, save and export scanned documents via Wi-Fi connectivity or without a wireless router using the Epson DocumentScan App. What's more, manage scanned files efficiently with our document management software.atribut:
- Dimensions (W x D x H) (mm): 288x88.5x51
- Epson WorkForce Color Portable ScannerDeskripsi:Built to Perform. Scan, save and send important data wherever your business takes you with the WorkForce DS-30 portable document scanner. Delivering full-function flexibility on the go, the DS-30 scans receipts, documents up to 8.5x14inch, plastic I.D. cards and more right into an e-mail, searchable PDF and more. Send your scanned files directly to the most popular cloud services with the included software.1 Included correction tools allow you to automatically remove punch holes from scanned images, auto-size documents, enhance text quality, and correct image skew so you can keep your business moving when you're out on the road. Perfect for busy professionals, this lightweight, travel-friendly single-side scanner is ready to perform whenever you are. USB powered, there's no external power supply required. And, it's Mac and PC compatible. What's In The Box: WorkForce DS-30 Scanner. USB cable. 2 install CDs (PC and Mac). Setup guide. Carrying bag. Calibration and cleaning sheets.atribut:
- Dimensions (W x D x H) (inch): 10.86x1.97x1.45
- Epson WorkForce Wi-Fi Portable Sheet-fed Document ScannerDeskripsi:Speed Scanning Excellence on The Go. With its compact and lightweight design, the WorkForce DS-360W is your ideal on the go scanning solution. Easily capture, convert, save and export scanned documents via Wi-Fi connectivity or without a wireless router using the Epson DocumentScan App. What's more, manage scanned files efficiently with our document management software.
- Epson Wi-Fi All-in-One Ink Tank PrinterDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Canon Printer Multifungsi MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Epson Printer Colour Multi Function L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- HP Printer LaserJetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- PANDA SCANNER Handheld Barcode ScannerDeskripsi:PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
Daftar Harga scanner canon lide Terbaru November 2025
| Canon Scanner | Rp1.099.900 |
| Epson WorkForce Duplex Sheet-fed Document Scanner | Rp5.799.900 |
| Epson Perfection Photo Scanner | Rp1.999.900 |
| Epson WorkForce Flatbed Document Scanner with Duplex ADF | Rp14.999.900 |
| Epson WorkForce Scanner | Rp7.399.900 |
| Epson All-in-One Ink Tank Printer | Rp2.599.900 |
| Epson WorkForce Portable Sheetfed Document Scanner | Rp2.599.900 |
| Brother Mobile Document Scanner | Rp2.299.900 |
| Panasonic Scanner | Rp8.299.900 |
| Brother Network Scanner | Rp11.999.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)