Beli saw slitting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MRT Metal Slitting Saw Fine Teethatribut:
- Diameter Hole (mm): 25.4
- MRT Metal Slitting Saw Coarse Teethatribut:
- Diameter Hole (mm): 25.4
- Okazaki Seiko Metal SawDeskripsi:Grooving of cast iron and steel. Precision cutting of general metal.atribut:
- Hole Diameter d: 25.4φ mm
- Material: MCO (cobalt high speed steel)
- Outside Diameter D: 100φ mm
- Yamawa Center Drill High Helix Type A 60° (Old JIS Type 1) (Mata Bor Center)atribut:
- Size: 2.5 x 60° x 8
- Dimension L: 3.5mm
- Dimensions ds: 8mm
- Overall Length L: 50mm
- Shape: Cf
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- TRUSCO Cermet Tip Saw Blade for Steel and Stainless Steel (Mata Gergaji Bundar)Deskripsi:Use:Cutting angle steel, channel steel, conduit pipes, lining tube, stud bolt, circle and square pipe, deck plate, small dia bars, aluminum sash rebar, various light materials, and stainless steel.atribut:
- Blade Thickness (mm): 2.2
- Bore Diameter (ɸ mm): 25.4
- Cutting Ability (mm) Steel: 10
- Cutting Capacity (mm) Stainless: 3
- Material: Base Metal: Alloy Tool Steel, Chip: Cermet
- Maximum Rotation Speed (rpm): 1700
- Number of Blades: 56
- Outside Diameter (mm): 305
- Purpose of Use: Angle steel, channel steel, cable tube, lining pipe, screw bolt, round, square pipe, deck plate, small diameter round bar, aluminum sash, reinforcement, various light material, stainless steel.
- Weight (g): 1000
- OSG Carbide End Mill WXL Coating 2 Flute Short 1.5D Flute LengthDeskripsi:2 flute end mill with WXL coating with high hardness and better lubrication. Can be used on steels as well as Cupper Alloys. Recommended with lubrications or dry milling.atribut:
- Blade Diameter (mm): 0.5
- Material: Cemented Carbide
- Tip Saw Japan Ultimate Specification Tipped Saw for WoodDeskripsi:-Due to employment of a 93.5HRA high hardness tip with excellent wear resistance and an R center 9-point blade, straight cutting is outstanding while realizing a light cutting feel, clean cut surfaces, and longer cutting.-An M-shaped laser slit and special resin are employed to realize high performance, vibration control, and silent operation.-Common woods, laminated lumber, hardwood, concrete panels, and new building materials.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter (mm): 165x1.6x20
- Number of Blades: 54
- Maximum Working Rotation Speed (rpm): 6000
- Base Metal Materials: Tool Steel
- Tip Material: Tungsten Carbide
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- YAMASIN Powder Titanium Tip Saw Metal Masteratribut:
- Material: Base metal: Tool steel, Chip: Titanium
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
- OSG Carbide End Mill (Mata Pahat Frais Persegi)atribut:
- Total Length: 80mm
- Blade length: 33.0mm
- Shank Diameter: 12mm
- Blade Diameter: 11mm
- Effective Length: 36.3mm
- Material: Cemented Carbide
- EDP No.: 3182510
- Tip Saw Japan Tip Saw for stainlessatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Maximum Working Speed (rpm): 5500
- Cutting Performance (mm): Stainless Steel 6
- Number of Blades: 60
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
Daftar Harga saw slitting Terbaru October 2026
| MRT Metal Slitting Saw Fine Teeth | Rp1.099.900 |
| MRT Metal Slitting Saw Coarse Teeth | Rp969.900 |
| MRT Metal Slitting Saw Fine Teeth (HSS Cobalt) | Rp1.299.900 |
| Okazaki Seiko Metal Saw | Rp1.499.900 |
| Okazaki Seiko Metal Slitting Saw Fine Teeth (HSS Cobalt) | Rp1.199.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp63.900 |
| Yamawa Center Drill High Helix Type A 60° (Old JIS Type 1) (Mata Bor Center) | Rp269.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp159.900 |
| TRUSCO Cermet Tip Saw Blade for Steel and Stainless Steel (Mata Gergaji Bundar) | Rp3.099.900 |
| OSG Carbide End Mill WXL Coating 2 Flute Short 1.5D Flute Length | Rp259.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102083741-1.jpg)

/P102083840-1.jpg)

%20(Mata%20Bor%20Center)/5oP102081204-2.jpg)

/P101000979-1.jpg)




/P102095126-1.jpg)

/P101003041-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)