Beli sata screwdriver set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SATA Precision Screwdriver Combination Set (Obeng Presisi)Deskripsi:Contents:- PHILLIPS - #0x50mm, #00x50mm- SLOTTED - 1.4x50mm, 2.0x50mm, 2.4x50mm, 3.0x50mm
- SATA 12V Lithium-Ion Drill/ScrewdriverDeskripsi:05806 12V Lithium-ion Drill (Single Battery Version) Product Introductionatribut:
- Serial Number: 05806
- SATA Screwdriver T Series Set (Obeng)atribut:
- Origin: China
- Outside Height (cm): 1.23
- Outside Length (cm): 22
- Outside Width (cm): 6.5
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- monotaro Set Obeng & Mata Obeng (37 pcs) (Obeng Set)Deskripsi:Produk ini juga sering disebut dengan Screwdriver Setatribut:
- Set Contents: [Driver (+)]: # 1 × 75 ・ # 2 × 100 ・ # 2 × 150 ・ # 2 × 38 1 each / [Driver (-)]: 5.5 × 100 ・ 6.5 × 100 ・ 6.5 × 150 ・ 6.5 × 38 1 each / [Precision screwdriver (+)]: # 0 × 50 ・ # 00 × 50 ・ # 1 × 50 1 each / [Precision screwdriver (-)]: 2 × 50 ・
- Material (Shaft): Chromium molybdenum surface black chrome treatment (driver
- Surface Treatment: Surface black chrome treatment (driver tip), surface mat chrome treatment (driver shaft), surface parker treatment (bit)
- Type: Set product
- Blade hardness: HRC50
- Cutting edge magnet: Yes
- Shaft penetration: None
- SATA Precision Screwdriver Set SL Tips (Obeng Presisi)Deskripsi:09311 6-Piece Slotted Micro Screwdriver Set Product Description ● 6-Piece Slotted Micro Screwdriver Set (1.0X40, 1.4X50, 2.0X50, 2.4X50, 3.0X50, 3.5X50MM) ● One-piece magnetic tool box for easy use and stackability to save space ● Screwdriver head shapes printed inside the box for easy selection ● The back cover of the tool box features a strap that can secure up to two tool boxes, making it suitable for outdoor use. The blade is made of S2 alloy steel, precision-machined and heat-treated for optimal torque and hardness, and the blade tip is blackened. ● Unique rotating cap design for convenience and effortlessness ● Suitable for maintenance and repair of: televisions, clocks, computers, glasses, communications equipment, optical instruments, VCRs, telephones, toy models, cameras, and various precision instruments and equipment.atribut:
- Serial Number: 09311
- KRISBOW Chipping Hammeratribut:
- Type: Chipping Hammer
- Size (g): 300
- Material: Steel
- Dimensions (mm): 260x130x35
- Handle Material: Steel
- Size (lbs): 0.66
- SATA Screwdriver Interchangeable Set (Obeng)Deskripsi:09345 10-Piece Interchangeable Head Screwdriver Set Product Description ●Made of SVCM material with an integrated heat treatment, it has excellent toughness, is not prone to brittle fracture, and has a longer service life. TPV non-slip soft rubber is oil-resistant, scratch-resistant, and has better anti-slip performance. ●Slotted: 3.0, 5.0, 6.0 MM ●Phillips: #0, #1, #2
- Tom & Jerry Label Stiker Kertas RemovableDeskripsi:Easy to remove !No Adhesive Residue stick on the surface.Reusable for stick the labels many times.atribut:
- Number of Sheets: 5
- SATA Precision Screwdriver Setatribut:
- Origin: China
- Outside Length (cm): 1.1
- Outside Width (cm): 1.1
- Philips Air FryerDeskripsi:Dengan teknologi TurboStar unik dari Philips Anda dapat menggoreng makanan dengan sedikit minyak dan menyiapkan hidangan lezat yang matang merata. Tak perlu pemanasan sebelumnya dan dengan desain baru yang ringkas, Anda tetap dapat memasak makanan dalam jumlah banyak.
- Pilot Isi Pensil Mekanikatribut:
- Type: 2B
- Color: Black
- TEKIRO Screwdriver Phillips TPR (Obeng)Deskripsi:Obeng Plus (+) TPR
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
Daftar Harga sata screwdriver set Terbaru March 2026
| SATA Precision Screwdriver Combination Set (Obeng Presisi) | Rp209.900 |
| SATA 12V Lithium-Ion Drill/Screwdriver | Rp539.900 |
| SATA Screwdriver T Series Set (Obeng) | Rp349.900 |
| Mitutoyo Analog Dial Indicator | Rp21.900 |
| SATA Insulated Screwdriver Slotted (Obeng Isolasi) | Rp43.900 |
| Tom & Jerry Label Stiker | Rp78.900 |
| monotaro Set Obeng & Mata Obeng (37 pcs) (Obeng Set) | Rp289.900 |
| SATA Precision Screwdriver Set SL Tips (Obeng Presisi) | Rp209.900 |
| SATA Combination Pliers (Tang Jepit Kombinasi) | Rp87.900 |
| SATA Ratcheting Combination Wrench Double (Kunci Ring Pas) | Rp139.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/6iP105511234-1.jpg)

/oxP106962897-1.jpg)

/P101002841-1.jpg)

%20(Obeng%20Set)/pyP102232934-2.jpg)
/hfP112201627-1.jpg)
/qeP106960950-1.jpg)
/P101002582-1.jpg)

/2dP112199085-1.jpg)




/aiP101000378-4.jpg)
/phP101005917-4.jpg)
/aeP101000374-4.jpg)
/mwP101002824-4.jpg)