SATA Daily Maintenance Electrician Set (Set Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900
Spesifikasi
OriginChina
Outside Height (cm)5.5
Outside Length (cm)34
Outside Width (cm)21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 1-piece handheld multimeter
- 1-piece adjustable wrench 6"
- 1-piece long nose pliers 6"
- 1-piece diagonal cutting pliers 6”
- 1-piece linesman pliers 6"
- 7-piece ball joint hex key set
- 2-piece A series slotted screwdriver set 3.2 x 75MM, 6 x 100MM
- 2-piece A series Phillips screwdriver set #0 x 75MM, #2 x 100MM
- 1-piece 18MM snap-off knife with plastic handle
- 1-piece Kairui series steel tape measure 3 M
- 1-piece ordinary circuit tester
- 1-piece aluminum alloy flashlight (with 2 AA batteries)
- 1-piece insulating tape
- Simple and practical, suitable for routine maintenance by electricians in factories;
- Meeting the routine demands of electricians for cabling, wiring, electric measurement, installation, lighting, measurement, etc.
- Zipper bag made of special thick waterproof nylon fabric plus washable leather, highly durable.

Ulasan Produk

Tidak ada ulasan