Beli sankyo ball valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- Sankyo Ball Valve 3PCatribut:
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Pressure (psi): 1000 W.O.G
- Ball: SS316
- Body: SS316
- Bolt: SS304
- Bolt Washer: SS304
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Hex Nut: SS304
- Lock Device: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Sankyo Ball Valve 2PCatribut:
- Pressure (psi): 1000 W.O.G
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Joint Gasket: PTFE
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Stem Washer: SS304
- Thrust Washer: PTFE
- Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)atribut:
- Bore Diameter: Redeyusutoboa
- Class: 600 type
- Connection Method: The screw-shaped
- Ball Material: SUS316
- Body Material: SCS14A (lost wax precision casting)
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Material (Handle): SUS430
- Material (ball seat): Fiberglass entry PTFE
- Material (stem): SUS316
- Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
- Shape: straight
- Valve Type: Ball valve
- KURITA Grease Nippleatribut:
- Main Unit Material: Brass
- Material: Steel Ball/Hard Steel Wire
- Surface Treatment: Nickel plating
- Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Ball Material: C3771BE+Ni-Cr-plated
- Class: 600 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Shape: straight
- Flowcon Check Valve SUS316atribut:
- Body Material: CF8M SS316
- Connection: Threaded NPT, 200WOG
- Disc: CF8M SS316
- Sankyo Ball Valve 3 WayDeskripsi:Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkolatribut:
- Size (inch): 2
- Material: Sus316
- Flow: T Port
- Usage: W.O.G
- Pressure (psi): 1000
- FESTO Compressed Air Filter Regulator MS Basic Seriesatribut:
- Size: 2
- Series: MS
- Medium Temperature (°C): -5 to 50
- Ambient Temperature (°C): -5 to 50
- Pressure Regulation Range (bar): 0.5 to 7
- Max. Pressure Hysteresis (bar): 0.25
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)atribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (Body cap): C3771BE
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Bore Diameter: Standard bore
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas, steam
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Shape: straight
- Valve Type: Ball valve
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- Kitz Type 600 Stainless Steel Ball Valvesatribut:
- Body Material: CF8M
- Ball Material: CF8M/316
- Gland Packing Material: Reinforced PTFE
- Handle Material: Plastic Covered S.S.
- Seat Material: Glass Filled PTFE
- Stem Material: 316
- Sherlock Ball Valve Kuninganatribut:
- Material: Brass
- PISCO Stainless Ball Valve 1 Piece Typeatribut:
- Working Temperature Range (°C): -29 to 232 (fluid should not be frozen)
- Finishing Material: Main Body: Stainless steel(equivalent to SUS316), Ball: Stainless steel(equivalent to SUS316), Thrust washer: Fluorine resin(PTFE), Handle: Stainless steel(equivalent to SUS304)
- Maximum Working Pressure (MPa): 5.5 (check precautions)
- Working Vacuum Pressure (kPa): -101
Daftar Harga sankyo ball valve Terbaru March 2026
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp53.900 |
| Sankyo Ball Valve 3PC | Rp169.900 |
| Sankyo Ball Valve 2PC | Rp92.900 |
| Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup) | Rp429.900 |
| KURITA Grease Nipple | Rp109.900 |
| Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series | Rp99.900 |
| Flowcon Check Valve SUS316 | Rp139.900 |
| Sankyo Ball Valve 3 Way | Rp3.399.900 |
| Sankyo Pipe Thread 100mm | Rp16.900 |
| FESTO Compressed Air Filter Regulator MS Basic Series | Rp649.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%20UTKM%20Series%20(Katup)/itP103051677-9.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KURITA%20Grease%20Nipple/43P111412147-1.jpg)
%20ZH%20Series/P103051710-1.jpg)
/Flowcon%20Check%20Valve%20SUS316/5xP109970213-1.jpg)

s/Sankyo%20Pipe%20Thread%20100mm/82P107254290-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20Nipple/bbP105409407-1.jpg)

%20ZS%20Series%20(Katup)/P103051853-1.jpg)





/PISCO%20Stainless%20Ball%20Valve%201%20Piece%20Type/onP105423887-1.jpg)