Beli sanding disk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. York Flap Wheel
    Mulai

    Rp25.900

    York Flap Wheel
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
  2. BITEC Sanding Disc Stick IT 5 inch
    Mulai

    Rp1.900

    BITEC Sanding Disc Stick IT 5 inch
    atribut:
    • Type/Packing: 100 pcs / Box
  3. HAMMER CASTER Stainless Steel Caster Nylon Rigid / Roda Mati
    72%
    Mulai

    Rp54.900

    HAMMER CASTER Stainless Steel Caster Nylon Rigid / Roda Mati
    atribut:
    • Neck Type: off
    • Indeks Protection Type: 429G
  4. TOLSEN Wire Bevel Brush
    Mulai

    Rp39.900

    TOLSEN Wire Bevel Brush
    Deskripsi:
    Ideal for removing rust, paint and varnish from metal surfaces
  5. 3M Clean Sanding Disc
    Mulai

    Rp1.199.900

    3M Clean Sanding Disc
    Deskripsi:
    - Regular pattern hole drilling on the disk surface improves polishing dust discharge and reduces clogging, resulting in a long service life. - Can be installed without worrying about the disk pad and disk hole positions. - Use with a dust-absorbing sander to further extend the service life. Resin surface treatment, painting repair for heavy vehicles, ships, construction machines, and baking finishes.
    atribut:
    • Outer Diameter (mm): 127
  6. TRUSCO Wheel Brush
    Mulai

    Rp149.900

  7. Mitsuboshi Standard V-Belt B Type (16 to 99inch) (Van Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    Mitsuboshi Standard V-Belt B Type (16 to 99inch) (Van Belt)
    Deskripsi:
    It is also handled as a standard type V-belt and easy to obtain.
    atribut:
    • Belt Width (mm): 16.5
    • Belt Height (mm): 11
    • Angle (°): 40
    • Electric Resistance Value: 50 M omega or more
    • Operating Temperature Range (°C): -40 to +70
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 150
    • Belt Material: Rubber
  8. OPTIBELT VB S=C Plus B-42
    Mulai

    Rp139.900

    OPTIBELT VB S=C Plus B-42
    Deskripsi:
    CLASSICAL V-BELTS DIN 2215 / ISO 4184
  9. MURAKO Shank Mounted Flap Wheel
    Mulai

    Rp719.900

    MURAKO Shank Mounted Flap Wheel
    Deskripsi:
    - The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
  10. BANDO V-Belt B Type Standard (Van Belt)
    73%
    Mulai

    Rp89.900

    BANDO V-Belt B Type Standard (Van Belt)
    Deskripsi:
    Bando memiliki range produk V-Belt B Type Standard yang lengkap dengan panjang pitch lap lengthnya 20-315mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Material: Rubber
    • Belt Type: B
    • Type: V belt
    • Belt Height: 10.3mm
    • Upper Belt Width: 16.7mm
  11. BOSCH Wet and Dry Vacuum Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    BOSCH Wet and Dry Vacuum Cleaner
    atribut:
    • Filter Surface Area (cm²): 2300
    • K3L License: Yes
    • Number of Wheels: 4
    • Voltage (V): 230
  12. Hyundai Single Drum Roller
    Mulai

    Rp43.999.900

    Hyundai Single Drum Roller
    atribut:
    • Engine Power (hp): 5.5/6.5
    • Vibration Frequency (Hz): 70
    • Centrifugal Force (kN): 15
    • Climbing ability (%): 30
    • Drum Size (mm): 425x600
  13. Konaflex Abrasive Velcro Disc No Hole
    Mulai

    Rp900

    Konaflex Abrasive Velcro Disc No Hole
    Deskripsi:
    - High Stock Removal, Anti-clog - Uniform Surface Finishing - Quickly Change & Strong Adhesive - Long Lasting & Durable
  14. AS ONE Sanding Disk for Metals
    Mulai

    Rp599.900

    AS ONE Sanding Disk for Metals
    atribut:
    • Size (mm): 100x915
    • Package Size (mm): 180x205x5
  15. 3M Clean Sanding Disc 236U
    Mulai

    Rp519.900

    3M Clean Sanding Disc 236U
    Deskripsi:
    By machining pattern holes, it is possible to improve the discharge of grinding debris, reduce clogging, maintain polishing power, and reduce waste due to long life.Resin parts base treatment. Painting repair of vehicles, ships, construction machinery, etc., baking paint putty sharpening.
    atribut:
    • Outer Diameter (mm): 76
    • Color: Yellow
    • Maximum Operating Speed (rpm): 12000
    • Maximum Peripheral Speed (m/s): 47.7
    • Material: Base Material: Paper, Abrasive material: aluminum oxide
  16. 3M Clean Sanding Disc 360L
    Mulai

    Rp999.900

    3M Clean Sanding Disc 360L
    Deskripsi:
    By processing the pattern holes, it is possible to improve the discharge of polishing debris, reduce clogging, maintain the polishing power, and reduce waste due to the long life.Resin parts base treatment. Painting repair of vehicles, ships, construction machinery, etc. Baking paint putty sharpening.
    atribut:
    • Outer Diameter (mm): 76
    • Color: Purple
    • Maximum Operating Speed (rpm): 12000
    • Maximum Peripheral Speed (m/s): 47.7
    • Material: Base material: polyester film, Abrasive material: aluminum oxide
Daftar Harga sanding disk Terbaru March 2026
York Flap WheelRp25.900
York 6H Self-Stick Sanding Discs P80Rp989.900
BITEC Sanding Disc Stick IT 5 inchRp1.900
HAMMER CASTER Stainless Steel Caster Nylon Rigid / Roda MatiRp54.900
TOLSEN Wire Bevel BrushRp39.900
3M Clean Sanding DiscRp1.199.900
TRUSCO Wheel BrushRp149.900
Mitsuboshi Standard V-Belt B Type (16 to 99inch) (Van Belt)Rp33.900
OPTIBELT VB S=C Plus B-42Rp139.900
C-Mart Cup Brush Crimped WireRp21.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)