Beli sander belt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON Belt Grinding & Sanding Machine
    Mulai

    Rp14.999.900

    DAYTON Belt Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Belt Length (inch): 48
    • Compatible Workpiece Material: Metal; Plastic; Wood
    • Phase: Single-Phase
    • Power Source: Corded
    • Speed Setting: Fixed
    • Standards: CSA
  2. TRUSCO Sanding Belt for Air Belt Sander 957AT Small Belt
    Mulai

    Rp739.900

    TRUSCO Sanding Belt for Air Belt Sander 957AT Small Belt
    atribut:
    • Material: Abrasive material: Ceramic grit (Cubitron)
    • Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
  3. BOSCH Belt Sander (Meisn Amplas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    BOSCH Belt Sander (Meisn Amplas)
    Deskripsi:
    Sangat cepat mengamplas permukaan, menghaluskan, dan membersihkan kayu, plastik, dan logam_x000D__x000D_Mempergunakan inchtoothed belt dan toothed wheelinch untuk masa pakai yang lama_x000D__x000D_Roller aluminium untuk penggunaan heavy-duty_x000D_
    atribut:
    • Uncertainty K (dB): 3
    • Sound Pressure Level (dBA): 91
  4. JET Mill Drill
    Mulai

    Rp96.999.900

    JET Mill Drill
    atribut:
    • Frequency (Hz): 60
    • Phase: 1
    • Power Source: Corded
    • Spindle: R8
    • Spindle Taper: R8
  5. monotaro Sabuk Amplas (Amplas Belt Sander)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    monotaro Sabuk Amplas (Amplas Belt Sander)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  6. KOBE RED LINE Belt & Disc Sander 370W
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    KOBE RED LINE Belt & Disc Sander 370W
    Deskripsi:
    SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kg
    atribut:
    • Overall Length: 365mm
    • Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
    • Special Features: Direct Connection to Dust Extraction
    • Belt Speed: 9.6m/s
    • Overall Height: 285-620mm
    • Belt Length: 914mm
    • Belt width: 100mm
    • Part Number: KBE2714140K
  7. Comet Sarung Tangan Cut Resistant
    Rating:
    100% of 100
    (5)
    Mulai

    Rp57.900

    Comet Sarung Tangan Cut Resistant
    atribut:
    • Length (cm): 23
  8. SP Belt Sander
    Mulai

    Rp6.399.900

    SP Belt Sander
    Deskripsi:
    -Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.
    atribut:
    • Belt Dimension: 20x520mm
    • Belts Speed: 2580m/min
    • Air consumption: 0.5
    • Hose Mounting Port: NPT1/4
    • Exhaust: Back
    • No-load Speed (minute): 17000
    • Purpose of Use: For sander work in a place that is difficult to enter.
    • Total Length: 360mm
  9. Makita Belt Sander
    Mulai

    Rp3.299.900

  10. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  11. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.599.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  12. TRUSCO Sanding Belt For Air Belt Sander Small Belt
    Mulai

    Rp809.900

    TRUSCO Sanding Belt For Air Belt Sander Small Belt
    Deskripsi:
    50
    atribut:
    • Width (mm): 12
    • Length (mm): 330
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  13. INGCO Belt Sander
    Mulai

    Rp2.099.900

    INGCO Belt Sander
    Deskripsi:
    PBS12001 MESIN AMPLAS BELT SANDER AMPLAS PUTAR TANK BERJALAN 4" INGCOAda tempat penampungan debuBisa putar 360 derajat untuk dust bag nya
    atribut:
    • Size (inch): 4
    • Power (W): 1200
    • Load Speed (rpm): 500
  14. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.199.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  15. NRT-PRO Belt Sander
    Mulai

    Rp669.900

    NRT-PRO Belt Sander
    atribut:
    • Sandpaper Size (mm): 75x533
    • Engine Speed (rpm): 120-380
    • Electrical Power (W): 900
  16. Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt
    72%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt
    Deskripsi:
    -An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
  17. JET Combination Grinding & Sanding Machine
    Mulai

    Rp21.999.900

    JET Combination Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
    • Table Material: Cast Iron
  18. SHPI Polyurethane Tube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    SHPI Polyurethane Tube
    atribut:
    • Working Temperature (°C): -20 to +60
  19. BAHCO Air Belt Sander
    Mulai

    Rp4.899.900

    BAHCO Air Belt Sander
    Deskripsi:
    -Lightweight and rigid design.-Replacement of the belt is easy with the quick belt attachment/detachment button.-Run-in after welding, light polishing, etc.
    atribut:
    • Dimensions: 36x95x180mm
Daftar Harga sander belt Terbaru March 2026
DAYTON Belt Grinding & Sanding MachineRp14.999.900
DEWALT Masonry Drill Exstreme-2 SDS MaxRp359.900
TRUSCO Sanding Belt for Air Belt Sander 957AT Small BeltRp739.900
BOSCH Belt Sander (Meisn Amplas)Rp1.699.900
JET Mill DrillRp96.999.900
monotaro Sabuk Amplas (Amplas Belt Sander)Rp57.900
KOBE RED LINE Belt & Disc Sander 370WRp16.999.900
Comet Sarung Tangan Cut ResistantRp57.900
SP Belt SanderRp6.399.900
Makita Belt SanderRp3.299.900

Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)

Halaman Terkait