Beli samsung tv power supply di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  2. Alinco Power Supply
    Mulai

    Rp2.199.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  3. ABB Power Supply
    Mulai

    Rp2.399.900

    ABB Power Supply
    Deskripsi:
    The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
  4. OMRON Programmable controller power supply unit
    Mulai

    Rp10.999.900

    OMRON Programmable controller power supply unit
    atribut:
    • Power Consumption: 150VA or less
    • Allowable Voltage Range (V): AC85 to 132V/170 to 264
    • Ambient Relative Humidity (RH): 10 to 90 (no condensation)
    • Shock Resistance: Compliant with JIS C 60068-2-6 10 to 57 Hz amplitude 0.075 mm, 57 to 150 Hz acceleration 9.8 m/s 2 X, Y and Z directions 80 min each (8 min sweep time x 10 sweep times = 80 min total)
    • Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
    • Type: AC power supply unit
    • Atmosphere: No corrosive gas
    • Ground: Class D grounding (Class 3 grounding)
    • Inrush Current (A): 30 or less / 100 to 120 VAC, 40 or less / 200 to 240 VAC
    • Insulation Resistance (MΩ): Between AC external terminals and GR terminal / 20 or more (at 500 VDC)
    • Noise resistance: Compliant with IEC61000-4-4 2kV (power line)
    • Operating Ambient Temperature (°C): 0 to 55
    • Output Capacity: DC5V / 7A, DC24V / 1.3A, total / 35W
    • Output Terminal: (Power) None
    • Power Supply Voltage (V) : AC100 to 120/200 to 240
    • Shock Resistance (m/s2): Compliant with JIS C 60068-2-27 147 X, Y, Z 3 times in each direction
    • Storage Temperature (°C): -20 to +75 (excluding battery)
    • Structure: Built-in type in the panel
    • Withstand Voltage (V/minute): Between all AC external terminals and GR terminal/AC2300 50/60Hz Leakage current 10mA or less Between all DC external terminals and GR terminal/AC1000 50/60Hz Leakage current 10mA or less
  5. OMRON Switching Power Supply S8VS Series (Catu Daya)
    Mulai

    Rp1.399.900

    OMRON Switching Power Supply S8VS Series (Catu Daya)
    Deskripsi:
    Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
  6. Legrand Filtered Single Phase Rectified Power Supply
    Mulai

    Rp33.999.900

    Legrand Filtered Single Phase Rectified Power Supply
    atribut:
    • 1st Secondary Output Voltage (V): 24-24
    • Nominal Value Output Voltage 1 (V): 24
    • Rated Supply Voltage (AC 50 Hz) (V): 230-400
    • Rated Supply Voltage (AC 60 Hz) (V): 230-400
    • Type of Electric Connection: Screw connection
    • Voltage Type (supply Voltage): AC/DC
  7. NITTO KOHKI Pump Drive Power Supply
    Mulai

    Rp20.999.900

    NITTO KOHKI Pump Drive Power Supply
    atribut:
    • Output Frequency (Hz): 10 to 120
    • Dimensions (mm): 100x190x47 (except protrusions)
  8. Legrand Filtered Rectified Power Supply 1 Phase
    Mulai

    Rp10.999.900

    Legrand Filtered Rectified Power Supply 1 Phase
    atribut:
    • 1st Secondary Output Voltage (V): 24-24
    • Built-in Width (mm): 175
    • Depth (mm): 175
    • Height (mm): 186
    • Max. Output Current 1 (A): 10
    • Nominal Value Output Current 1 (A): 10
    • Nominal Value Output Voltage 1 (V): 24
    • Output Power (W): 240
    • Primary on Load: 230-400V / sec 24V
    • Rated Supply Voltage (AC 50 Hz) (V): 230-400
    • Rated Supply Voltage (AC 60 Hz) (V): 230-400
    • Type of Electric Connection: Screw connection
    • Voltage Type (supply Voltage): AC/DC
    • Width (mm): 126
  9. OMRON Switching power supply S8VK-S
    Mulai

    Rp2.099.900

    OMRON Switching power supply S8VK-S
    Deskripsi:
    A world's smallest class compact body is realized. . In addition to being able to be mounted tightly, it can be used in various places by improving environmental resistance performance. .Easy wiring with push in connection.
    atribut:
    • Product Code: S8VK5001C
    • Family Type: S8VK-S
  10. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  11. SUNLUX Power Supply Single Output 24V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 24V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 24
  12. LG Super UHD TV - Nano Cell™
    Mulai

    Rp16.999.900

    LG Super UHD TV - Nano Cell™
    atribut:
    • Size (inch): 49
    • Resolution: 3840x2160
  13. SAMOTO Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

  14. OMRON Switch Mode Power Supplies, Push-in Type
    Mulai

    Rp1.599.900

    OMRON Switch Mode Power Supplies, Push-in Type
    Deskripsi:
    Switch Mode Power Supplies, Push-in Type, Power Ratings 60 W, Output Voltage 24 VDC
Daftar Harga samsung tv power supply Terbaru October 2026
DV Power Supply AC to DC Single OutputRp199.900
Alinco Power SupplyRp2.199.900
ABB Power SupplyRp2.399.900
OMRON Programmable controller power supply unitRp10.999.900
JTC Obd-E Power Supply Adapter (Simulator Baterai)Rp769.900
OMRON Switching Power Supply S8VS Series (Catu Daya)Rp1.399.900
Legrand Filtered Single Phase Rectified Power SupplyRp33.999.900
NITTO KOHKI Pump Drive Power SupplyRp20.999.900
Legrand Filtered Rectified Power Supply 1 PhaseRp10.999.900
OMRON Switching power supply S8VK-SRp2.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)