Beli saklar double switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NKK SWITCHES Toggle Switch
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  2. Broco Saklar Double Standard Line New Gee Urea Series (Saklar Seri/Saklar Lampu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  3. Broco Saklar Double Galleo Series (Saklar Seri/Saklar Lampu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

  4. Broco Saklar Double Outbow Persegi Standard Line (Saklar Seri/Saklar Lampu)
    Mulai

    Rp23.900

  5. Broco Saklar Double Inbow Standard Line (Saklar Lampu)
    Mulai

    Rp20.900

    Broco Saklar Double Inbow Standard Line (Saklar Lampu)
    atribut:
    • Color: Cream
    • Voltage: 6A/250V
    • Series: Standard Line
  6. DV Rotary Switch
    38%
    Mulai

    Rp55.900

    DV Rotary Switch
    atribut:
    • Current Rate (A): 20
    • Install Size (mm): 22
  7. OMRON Small Switch D4MC Series (Saklar Batas)
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    OMRON Small Switch D4MC Series (Saklar Batas)
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  8. OMRON Miniature Basic Switch (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    OMRON Miniature Basic Switch (Saklar Mikro)
    Deskripsi:
    Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
  9. KASUGA Push Button Power Switch (Saklar Tekan)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp399.900

    KASUGA Push Button Power Switch (Saklar Tekan)
    Deskripsi:
    An iron case, and used by attaching to an indoor machine type or wall.Electric Appliance Safety Law Compliant Product.
  10. OMRON Push Button Switch Round Body (φ10.5) VAQ (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp169.900

    OMRON Push Button Switch Round Body (φ10.5) VAQ (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Built-in V-type micro switch for business/consumer equipment. In addition to momentary operation, a lock type is also available. 6 types of operation section colors are available. A good feel is realized by the built-in micro switch.
    atribut:
    • Withstand Voltage: Between homopolar terminals: 1000 VAC 50/60 Hz for 1 min / between charged metal parts and ground, Between each terminal and non-charged metal parts: 1500 VAC 50/60 Hz for 1 min
    • Ambient Relative Humidity (RH): 35 to 85
    • Allowable Operation Frequency (times/minute): Mechanical: 120 max., Electrical: 20
    • Button Shape: Round
    • Contact Configuration: 1c
    • Contact Resistance (miliΩ): 30 or less (initial value)
    • Electrical Durability: 100,000 times or more
    • Impact Resistance Durability (m/s²): Up to 500
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Mechanical Durability: 3 million times or more
    • Mounting Hole Diameter P (mm): 10.5
    • Operating Ambient Temperature (°C): -25 to +80 (with no icing or condensation)
    • Protection Class: IP00
    • Shock Resistance Malfunction (m/s²): Up to 200
    • Storage Temperature (°C): -25 to +80 (with no icing or condensation)
    • Vibration Resistance (Malfunction): 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
  11. Uticon Stop Kontak Arde + Saklar (Power Socket Grounded)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp54.900

    Uticon Stop Kontak Arde + Saklar (Power Socket Grounded)
    Deskripsi:
    Stopkontak Arde Portabel dengan Panel Instalasi Kabel, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas, saklar dengan indikator
    atribut:
    • Color: Cream
  12. Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Saklar: 1 Saklar
    • Cable Length (m): 1.5 (H05VV-F 3x0.75 Sqmm)
  13. Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Mulai

    Rp93.900

    Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Deskripsi:
    Stop Kontak dilengkapi dengan Pengaman Soket, Saklar dan Kabel (model Bola/Donat)
    atribut:
    • Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
    • Saklar: 1 Saklar
  14. Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)
    31%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    Fort TZ Limit Switch (Sakelar Posisi/Saklar Batas)
    atribut:
    • Protection : IP 40 CE
    • Rated Insulation Voltage Ui (V): 250
    • Thermal Current (A): 10
    • [Ie] Rated Operational Current (A): 0.3/6
    • [Ue] Rated Operational Voltage (V): 220/250
  15. Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    atribut:
    • Material: Lever: Copper alloy, Case: Diallyl phthalate resin
    • Current Capacity (A): (AC125V) 6, (AC250) 3, (DC30V) 4
    • Mounting Hole Dimensions (mm): φ6.5
    • Specification: Soldered terminal
    • Bushing size: M6
    • Contact Resistance (miliΩ): <10 (DC2 to 4V with 100mA)
    • Insulation Resistance (MΩ): >1000 (DC500V)
Daftar Harga saklar double switch Terbaru November 2026
NKK SWITCHES Push Button Switch (Saklar Tombol)Rp109.900
NKK SWITCHES Toggle SwitchRp99.900
Broco Saklar Double Standard Line New Gee Urea Series (Saklar Seri/Saklar Lampu)Rp22.900
KASUGA Push Button Switch (Saklar Tombol/Saklar Tekan)Rp429.900
Broco Saklar Double Galleo Series (Saklar Seri/Saklar Lampu)Rp25.900
Broco Saklar Hotel Double Lugano Series (Saklar Seri/Saklar Lampu)Rp54.900
Broco Saklar Double Outbow Persegi Standard Line (Saklar Seri/Saklar Lampu)Rp23.900
Broco Saklar Double Inbow Standard Line (Saklar Lampu)Rp20.900
DV Rotary SwitchRp55.900
OMRON Small Switch D4MC Series (Saklar Batas)Rp179.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)