Beli safety light curtain di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Safety Light Curtains High Performance Type SFLA SeriesDeskripsi:The SFLA series safety light curtains are installed in potentially dangerous or hazardous areas to safeguard personnel from injury. The light curtains feature proven technology from Autonics area sensors and mapping sensors. The light curtains are built to meet international safety standards and regulations. Various detection models (finger/hand/hand-body detection) and safety-related functions are available for diverse applications. The dedicated software atLightCurtain allows real-time status monitoring user settings such as automatic muting/blanking area functions.
- Autonics Digital Panel Meters Indicator Type LR5N-B SeriesDeskripsi:The LR5N-B compact digital pulse meters can display rotation speed up to 10,000 RPM with 1-pulse input per revolution. AC voltage frequency measurement function is also supported. The meters can display the values in RPM, RPS or Hz. The built-in lithium battery allows the units to operate without external power supplies.atribut:
- Character Height (mm): 8.7
- Power Supply: Built-in battery(over 3 years)
- OMRON Safety Light Curtain Omronatribut:
- Component: Receiver, sender
- Minimum Scan Distance (m): 0.3(Long), 0.3(Short)
- PL EN ISO13849-1: c
- Power Supply Voltage (V) : DC24
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Series: F3SG-RE
- Type: (Safety) 2
- Autonics Safety Light Curtains Standard Type SFL SeriesDeskripsi:The SFL series safety light curtains offer various detection type models (finger/hand/hand-body detection) and safety functions for diverse applications. The light curtains feature stable operation in diverse conditions including low temperature, oil, high pressure.
- OMRON Safety Light Curtain Basic Typeatribut:
- Model : PNP Output
- Autonics Area Sensor Standard Type BW SeriesDeskripsi:The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
- OMRON Safety light curtain F3SJ-ADeskripsi:High performance ADVANCED type for finger detection and special applicationsatribut:
- Set Contents: Emitter, receiver
- Autonics Area Sensor Cross-beam Type BWC SeriesDeskripsi:The BWC cross-beam type area sensors utilize a 3-point cross-beam method detection to minimize non-detection area and provide reliable detection. 14 different configurations are available based on the number of optics, optical pitch, and detection area size. The sensors provide reliable detection even in areas with high ambient lighting, up to 100,000 lux. Also, the self-diagnosis output function minimizes detection error from dust or debris. The series also features various user-friendly functions including installation mode function, mutual interference prevention function, and self-diagnosis functions.
- Non Brand Jasa Kalibrasi Thermohygrometeratribut:
- Calibration Type: Thermohygrometer
- OMRON Safety Light Curtain Easy Typeatribut:
- Number of Beams: 8
- Protective Height (mm): 185
- Model : PNP Output
- OMRON Safety Light Curtain F3SJ-EDeskripsi:EASY type which can reduce installation cost 1/2, installation cost as well.Pursuing a simple function such as stopping the machine when a person is detected. It can be used as a photoelectric sensor for existence detection purpose.Significant reduction in man-hour for introductionatribut:
- Protection Class: IP65(IEC60529)
- Current Consumption (mA): Emitter: 41 or less, Receiver: 42 or less
- Lens Diameter (Φmm): 5
- Sensor: Type4 safety light curtain
- Sensor Type: Type4 safety light curtain
- OMRON Multi-Beam Safety SensorDeskripsi:Manufacturing sites are required to flexibly respond to globalization and variable-variation production. In addition to a wide lineup, the F3SG-SR / PG series complies with safety standards from around the world. It also has functions that are useful in all scenes of safety system construction from design to maintenance. This series contributes to the construction of safety systems at all manufacturing sites.atribut:
- Function: Advanced type
Daftar Harga safety light curtain Terbaru January 2026
| Autonics Safety Light Curtains High Performance Type SFLA Series | Rp12.999.900 |
| OMRON Safety Light Curtain Protect Bar For FF3SJ-A | Rp1.399.900 |
| Autonics Digital Panel Meters Indicator Type LR5N-B Series | Rp579.900 |
| OMRON Safety Light Curtain Omron | Rp13.999.900 |
| Autonics Safety Light Curtains Standard Type SFL Series | Rp9.399.900 |
| OMRON Safety Light Curtain Basic Type | Rp11.999.900 |
| Autonics Area Sensor Standard Type BW Series | Rp3.099.900 |
| OMRON Safety light curtain F3SJ-A | Rp19.999.900 |
| OMRON Safety Light Curtain F3SG-R Spatter Protection Cover (For Floodlight/Receiver) | Rp739.900 |
| OMRON Safety Light Curtain + F3SG-R Series | Rp64.999.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)



























































































































































/p4P106923904-1.jpg)