Beli safety harness di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Construction Positioning/Rescue Safety HarnessDeskripsi:3M™ PROTECTA® Comfort Belt Style Fall Arrest Harness is our safety harness which provides reliable protection, comfort and convenience; now with upgraded features and a sleek, modern look.atribut:
- Color: Black
- Chest Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
- Chest Connection Type: Pass-through
- Chest Strap Buckle Type: Pass-through
- D-ring Material: Steel, Zinc-plated Black Electro-deposition Paint
- D-ring Placement: Back, Shoulder
- Features: Water/Dirt Repellent Coating
- For use with: Full Body Harness & Anchor Point
- Harness Application: Positioning
- Harness Size: Medium/Large
- Leg Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
- Leg Connection Type: Pass-through
- Leg Strap Buckle Type: Pass-through
- Overall Length (mm): 310
- Padding Location Type: Hip
- Subpelvic Strap: Yes
- Torso Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
- 3M Comfort Arc Flash Tower Climbing/Positioning/Suspension Safety HarnessDeskripsi:3M™ DBI-SALA® ExoFit™ NEX™ Safety Harnesses are regarded as some of the most advanced in the industry with its unique lightweight design, locking quick-connect buckles, and comfort padding.3M™ DBI-SALA® ExoFit™ NEX™ Safety Harness is designed using the culmination of experience with ExoFit™ and ExoFit™ XP ongoing research and the incorporation of new materials and innovative features. When optimal safety and efficiency are project requirements, this harness provides the worker with features designed for freedom and confidence. Lastly, 3M™ DBI-SALA® ExoFit™ NEX™ Safety Harness is designed to provide users with comfort, function, and support across various segments and applications at height.atribut:
- Color: Black
- Body Belt: Yes
- Buckle Type: Duo-Lok Quick Connect
- Chest Buckle Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- D-ring Placement: Side, Back
- Harness Application: Climbing, Arc-flash
- Harness Size: Medium
- Leg Buckle Material: Zinc Plated Steel
- Padding Location Type: Back/Hip, Shoulder/Back and Leg
- Seat Sling Type: Rigid
- Specifications Met: ANSI Z359.4, ANSI Z359.3, ANSI A10.32, ASTM F887, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ASTM F887-1
- Torso Buckle Material: Zinc Plated Steel
- Webbing Material: Nomex/Kevlar
- Weight Capacity (kg): 190
- Fujii Denko Full Harness Safety Belt Aya with Body BeltDeskripsi:Pads are placed especially in areas where the load is concentrated in order to further utilize the characteristics of the harness safety belt that supports the entire body, fatigue does not concentrate locally during work, and the impact load of a crash is distributed to various parts of the body. And prevent physical damage.For factories, construction, civil engineering, mining, bridge construction, and other general aerial work.* Please use a safety belt or lanyard with a shock absorber.atribut:
- Size: M
- Waist Belt (WxL) (mm): 50x1300
- Belt Width (mm): 45
- Chest Belt (mm): 38
- Connection Belt Type: D type
- Shoulder/thigh belt (mm): 45
- TSUYORON Pad for Full HarnessDeskripsi:-A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The twin lanyards always connects the body to the structure, and the shock absorber reduces the shock load.-Exclusively for unifilar suspension.-None Waist Belt.-With shock absorber.-With hook hanger R-23-45x2.
- GOSAVE Full Body Harness Ecofit Single Big HookDeskripsi:- Single lanyard (with eco hook)- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hookatribut:
- Webbing Width (mm): 50
- Material: Polyester
- Maximum Capacity (kN): 22
- GOSAVE Full Body Harness Pro Absorber Double Big HookDeskripsi:- Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabineratribut:
- Material: Polyester
- Webbing Width (mm): 50
- A-Stabil Full Body Harnessatribut:
- Size: Universal
- 3M Construction Positioning/Rescue Safety HarnessDeskripsi:3M™ PROTECTA® Comfort Belt Style Fall Arrest Harness is our safety harness which provides reliable protection, comfort and convenience; now with upgraded features and a sleek, modern look.atribut:
- Color: Black
- Chest Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
- Chest Connection Type: Pass-through
- Chest Strap Buckle Type: Pass-through
- D-ring Material: Steel, Zinc-plated Black Electro-deposition Paint
- D-ring Placement: Back, Shoulder
- Features: Water/Dirt Repellent Coating
- For use with: Full Body Harness & Anchor Point
- Harness Application: Positioning
- Harness Size: Medium/Large
- Leg Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
- Leg Connection Type: Pass-through
- Leg Strap Buckle Type: Pass-through
- Overall Length (mm): 310
- Padding Location Type: Hip
- Subpelvic Strap: Yes
- Torso Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
- TSUYORON Smart Full Body HarnessDeskripsi:-Since the shoulder pads are shape-retaining type, you can easily attach full harnesses at any time.-The easily removable velcro tape type shoulder pads uses reflective material in four places.-The back side of the shoulder pad is fully meshed, and the sweat is difficult to stick.-Exclusively for unifilar suspension.-Large D-ring for harness is adopted.-With One Touch Buckle for the thigh part.atribut:
- Color: Black
- Belts Width: 45mm
- Shoulder Pad Crowding Dimension: Maximum Length 48cm
- TONATA Body Harness Single Hook LanyardDeskripsi:Body Harness Double Hook Lanyard / Big Hook TonataBerikut perbedaan Kegunaan Pada single lanyard dengan Double Lanyard :- Single Lanyard: Lebih cocok untuk pekerjaan di mana pengguna tidak perlu sering berpindah posisi, atau ketika pekerja berada di satu tempat tetap untuk waktu yang lama, misalnya saat menggunakan lift gondola atau di platform kerja tetap.- Double Lanyard: Sangat efektif di lingkungan kerja yang kompleks, seperti area konstruksi bertingkat, scaffolding, dan tangga, di mana pekerja sering berpindah posisi dan memerlukan pengamanan yang terus menerus.Rekomendasi bobot yang dapat menggunakan maksimal sampai 140 KGatribut:
- Color: Blue-Black
- Material: Solid PE Fabric / Hook Besi
- Petzl Safety Harness Replacement Parts & Accessoriesatribut:
- UNSPSC: 31160000
- Accessory Type: Petzl ID S Descender for 10 mm to 11.5 m
- Fujii Denko Harness & LanyardDeskripsi:- Economy type for export - 1 dorsal D-ringatribut:
- Material: Polyester
- Thigh Strap Width (mm): 45
- Belt Color: Blue
- Shoulder Strap Width (mm): 45
- LEOPARD Body Safety Harnessatribut:
- Weight Capacity (kg): 181-190
- Size: Universal
- Back D- Ring: Yes
- Chest Strap Buckles: Standard
- Webbing Material: Polyester
- 3M Construction Climbing/Positioning Safety HarnessDeskripsi:3M™ PROTECTA® Comfort Belt Style Fall Arrest Harness is our safety harness which provides reliable protection, comfort and convenience; now with upgraded features and a sleek, modern look. For reliable protection, comfort and convenience in a variety of styles and configurations, use 3M™ PROTECTA® Comfort Belt Style Fall Arrest Harness. Our comfort belt style fall arrest harness has enhanced features including water and stain resistant webbing, auto-resetting lanyard keepers, as well as softer and more durable hip padding. The safe and conveniently placed front D-ring helps you stay balanced and centred. No loose web ends help you stay comfortable and tangle-free, additionally stain and water-resistant webbing keeps the harness clean and dry. A robust and durable belt provides easy tool-bag carrying. Impact indicators make it simple to check the harness for damage and help ensure it’s safe to use. Covered identification labels help protect important information for the life of the harness.atribut:
- Color: Red
- Size: Medium/Large
- GOSAVE Full Body Harness Eco Double Big HookDeskripsi:- Double lanyard (with eco hook)- 3 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hookatribut:
- Webbing Width: 50mm
- Material: Polyester
Daftar Harga safety harness Terbaru January 2026
| 3M Construction Positioning/Rescue Safety Harness | Rp6.099.900 |
| 3M Comfort Arc Flash Tower Climbing/Positioning/Suspension Safety Harness | Rp56.999.900 |
| KRISBOW Sabuk Pengaman Proyek | Rp589.900 |
| Fujii Denko Full Harness Safety Belt Aya with Body Belt | Rp6.099.900 |
| TSUYORON Pad for Full Harness | Rp1.299.900 |
| GOSAVE Full Body Harness Ecofit Single Big Hook | Rp239.900 |
| GOSAVE Full Body Harness Pro Absorber Double Big Hook | Rp519.900 |
| A-Stabil Full Body Harness | Rp189.900 |
| 3M Construction Positioning/Rescue Safety Harness | Rp9.999.900 |
| TSUYORON Smart Full Body Harness | Rp2.599.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Construction%20Positioning%2FRescue%20Safety%20Harness/hrP108584639-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/3M%20Comfort%20Arc%20Flash%20Tower%20Climbing%2FPositioning%2FSuspension%20Safety%20Harness/i8P108585656-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Sabuk%20Pengaman%20Proyek/5mP101516202-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Fujii%20Denko%20Full%20Harness%20Safety%20Belt%20Aya%20with%20Body%20Belt/77P107129259-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Pad%20for%20Full%20Harness/P102777167-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/GOSAVE%20Full%20Body%20Harness%20Ecofit%20Single%20Big%20Hook/P102925861-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Pro%20Absorber%20Double%20Big%20Hook/P102925889-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/A-Stabil%20Full%20Body%20Harness/P102926277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Construction%20Positioning%2FRescue%20Safety%20Harness/0hP108586017-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Smart%20Full%20Body%20Harness/P102801932-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/TONATA%20Body%20Harness%20Single%20Hook%20Lanyard/duP111127498-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/PROTECTOR%20Full%20Brim%20Safety%20Helmet/P101005742-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Safety%20Harness%20Replacement%20Parts%20%26%20Accessories/c1P110220433-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/KRISBOW%20Penyumbat%20Telinga/0sP101516028-10.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/Fujii%20Denko%20Harness%20%26%20Lanyard/6fP103220231-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/LEOPARD%20Body%20Safety%20Harness/ixP106149681-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/3M%20Construction%20Climbing%2FPositioning%20Safety%20Harness/38P108584116-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Eco%20Double%20Big%20Hook/P102925852-1.jpg)