3M Full Safety Body Harness DBI-Sara and Retractable Lanyard Set

Sebelum PPN:
Rp5.999.900 - Rp6.799.900
Spesifikasi
Lanyard Length (m)1.2 (contracted), 1.7 (extended)
Maximum Working Mass (kg)130
SizeM
Thigh BuckleOne touch
Type[Lanyard] Type 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an H-type thigh belt product that does not interfere with thigh movement during work.
The side loop type structure does not stretch the belt and allows a high degree of freedom for large movements.
The parachute belt adjuster allows you to easily adjust the belt length by simply pulling the belt upwards.
Designed for comfort and safety, distributing the load across the pelvis during fall protection.
Comes with a lanyard keeper to hang the lanyard hook or rope and stop it.
It can be easily removed from the keeper even when the hook is suddenly removed.
It uses a flexible belt that is soft against the shoulders and crotch area for a comfortable fit.
It uses a metal quick-connect buckle that is resistant to deterioration due to sunlight and rainwater.
A cover is provided for the label section to protect important label information such as manufacturing date and standards from dirt and abrasion for a long period of time.
The lanyard is lightweight and telescopic so it doesn't get in the way.
The foldable shock absorber effectively absorbs impact when dropped.
For fall prevention at aerial work such as construction sites and factories
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait