Spesifikasi
| Color | Black |
|---|---|
| Body Belt | Yes |
| Buckle Type | Duo-Lok Quick Connect |
| Chest Buckle Material | Zinc Plated Steel |
| Connected Safety ID Equipped | Yes |
| D-ring Placement | Side, Back |
| Harness Application | Climbing, Arc-flash |
| Harness Size | Medium |
| Leg Buckle Material | Zinc Plated Steel |
| Padding Location Type | Back/Hip, Shoulder/Back and Leg |
| Seat Sling Type | Rigid |
| Specifications Met | ANSI Z359.4, ANSI Z359.3, ANSI A10.32, ASTM F887, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ASTM F887-1 |
| Torso Buckle Material | Zinc Plated Steel |
| Webbing Material | Nomex/Kevlar |
| Weight Capacity (kg) | 190 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M™ DBI-SALA® ExoFit™ NEX™ Safety Harnesses are regarded as some of the most advanced in the industry with its unique lightweight design, locking quick-connect buckles, and comfort padding.
3M™ DBI-SALA® ExoFit™ NEX™ Safety Harness is designed using the culmination of experience with ExoFit™ and ExoFit™ XP ongoing research and the incorporation of new materials and innovative features. When optimal safety and efficiency are project requirements, this harness provides the worker with features designed for freedom and confidence. Lastly, 3M™ DBI-SALA® ExoFit™ NEX™ Safety Harness is designed to provide users with comfort, function, and support across various segments and applications at height.
3M™ DBI-SALA® ExoFit™ NEX™ Safety Harness is designed using the culmination of experience with ExoFit™ and ExoFit™ XP ongoing research and the incorporation of new materials and innovative features. When optimal safety and efficiency are project requirements, this harness provides the worker with features designed for freedom and confidence. Lastly, 3M™ DBI-SALA® ExoFit™ NEX™ Safety Harness is designed to provide users with comfort, function, and support across various segments and applications at height.
Feature
- Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place- Automatic stand-up back D-ring enables efficient dorsal connections
- Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping (available on select models)
Use
Construction, Utilities, Oil & Gas, Transportation, General IndustrialProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Comfort%20Arc%20Flash%20Tower%20Climbing%2FPositioning%2FSuspension%20Safety%20Harness/i8P108585656-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
