Beli safety cabinet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Endlessafe Fire Safety Cabinet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.599.900

    Endlessafe Fire Safety Cabinet
    atribut:
    • Size (cm): 180x120x40
    • Material: Mild Steel Plate
    • Thickness (mm): 1.2
  2. Non Brand Fire Cabinet
    Mulai

    Rp7.399.900

    Non Brand Fire Cabinet
    Deskripsi:
    Tempat perlengkapan safety regu damkar
    atribut:
    • Dimensions (cm): 180x120x40
    • Color: Red
  3. KRISBOW Lemari Alat Pemadam Kebakaran
    Mulai

    Rp4.599.900

    KRISBOW Lemari Alat Pemadam Kebakaran
    atribut:
    • Outside Dimensions (LxWxH) (mm): 400x1200x1800
  4. TONATA Lemari Safety Pemadam
    Mulai

    Rp6.199.900

    TONATA Lemari Safety Pemadam
    Deskripsi:
    Termasuk : 2 buah kunci 4 buah roda double ball bearing ukuran diameter 4 inch (100 x 32 mm) Tiang gantungan untuk baju pemadam, rompi safety, dll
    atribut:
    • Dimensions (HxLxW) (cm): 180x120x40
    • Finishing: Powder Coated
    • Material: Mild Steel Plate
  5. JUSTRITE Flammable Safety Cabinet
    Mulai

    Rp21.999.900

    JUSTRITE Flammable Safety Cabinet
    Deskripsi:
    Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
  6. Eagle Flammables Safety Cabinet
    Mulai

    Rp17.999.900

    Eagle Flammables Safety Cabinet
    atribut:
    • UNSPSC: 31160000
  7. Non Brand Box APD
    Mulai

    Rp2.499.900

    Non Brand Box APD
    Deskripsi:
    Kotak tempat alat pelindung diri regu damkar
    atribut:
    • Color: Red
  8. AS ONE Safety Cabinet
    Mulai

    Rp40.999.900

    AS ONE Safety Cabinet
    Deskripsi:
    Accessories: Metal parts for fixing to floor, up-down connecting metal parts x 4 pieces each, Shelf board x 1 piece, metal parts for fixing to floor, up-down connecting metal parts x 4 pieces each, Shelf board x 1 piece, metal parts for fixing to floor, up-down connecting metal parts x 4 pieces each, Shelf board x 1
  9. Non Brand Fire Cabinet Fullset
    Mulai

    Rp26.999.900

    Non Brand Fire Cabinet Fullset
    atribut:
    • Dimensions (cm): 180x120x40
    • Material: Mild steel 1.2mm plate
  10. tp-link Outdoor 5GHz 867Mbps 23dBi Wireless CPE
    Mulai

    Rp999.900

    tp-link Outdoor 5GHz 867Mbps 23dBi Wireless CPE
    Deskripsi:
    •  802.11ac for up to 867Mbps on 5GHz wireless data rate•  23dBi high-gain directional 2×2 MIMO, ideal for long-distance application•  Excellent beam directivity, improved latency and noise cancellation•  Innovative snap-lock parts make for fast assembly and a sturdy structural design keeps CPE710 stable even in strong winds•  Durable IP65 weatherproof enclosure along with 15kV ESD and 6kV lightning protection ensures all-weather suitability•  Pharos Control gives administrators a free, centralized management system•  Passive PoE supports to allow flexible deployment and convenient installation
    atribut:
    • Wireless Speeds (Mbps): Up to 867 (80MHz, Dynamic)Up to 400 (40MHz, Dynamic)Up to 173.4 (20MHz, Dynamic)
    • Transmit Power (dBm): Max. 27 (Adjustable power by 1)
    • Lightning Protection (kV): 6
    • Channel Bandwidth (MHz): 20/40/80
    • Output (V/A): 24 DC/0.5 Max+4, 5pins; -7, 8pins. (Support up to 60m Power over Ethernet)
    • Antenna Gain (dBi): 23
    • Dimensions (WxDxH) (mm): 366x280x207 (14.4x11.0x8.1inch)
    • Environment: Operating Temperature (°C): -40 to 70 (-40 to 158℉)Storage Temperature (°C): -40 to 70 (-40 to 158℉)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Frequency (GHz): 5.15-5.85
    • Input (V/Hz): 100-240 AC/50-60
    • Interface: 1 10/100/1000 Mbps Shielded Ethernet Port (LAN/POE)1 Reset Button
    • Memory (Mb): 128 DDR2 RAM, 16 Flash
    • Power Supply (V): 24 Passive PoE Adapter
    • Processor: Qualcomm 750MHz CPU, MIPS 74Kc
    • Protection : 15 KV ESD Protection6 KV Lightning Protection
    • System Requirements: Microsoft Windows 98SE, NT, 2000, XP, Vista™ or Windows 10, Windows 8, Windows 7, MAC OS, NetWare, UNIX or Linux.Note: We recommend you to use one of following Web browsers for an improved user experience: Google Chrome, Safari, and Firefox. IE browsers
    • Wireless Standards: IEEE 802.11a/n/ac
  11. Batavialab Biological Safety Cabinet
    Mulai

    Rp109.999.900

    Batavialab Biological Safety Cabinet
    Deskripsi:
    - Airflow System70% of the air is recirculated, 30% of the air is ecpelled to the environment after being filtered by the HEPA filter- HEPA Filter2 units H14, 99.996% efficient at 0.3 micron. HEPA Filter Certified- SterilizationUVC Lamp Germicidal. Radiation of UVC Lamp ≥ 0.040 mW/cm2- Working LampLED T5 6500K Cool Daylight 12W x1 Intensity ≥ 650 Lux- IndicatorPresure Gauge Magnehelic Tempered Glass. Manual Open- Sash/Front WindowSlide Up with Audible and Visual Alarm- Electrical Socket1 Units Waterproof Socket Inside Cabinet- StandStand with Caster Swivel Polyurethane
    atribut:
    • Material: Steel, Finishing Powder Coating
    • Velocity (m/s): Downflow ≥ 0.30 Average (within the standard range of NSF/ANSI 49), Inflow ≥ 0.51 Average (within the standard range of NSF/ANSI 49)
    • Voltage (V): 200 to 240 (50/60Hz)
    • Certificate: HEPA Filter Calibration NSF
    • Input Power (VA): 355
  12. Labtech Bio Hazard Safety Cabinet
    Mulai

    Rp159.999.900

    Labtech Bio Hazard Safety Cabinet
    atribut:
    • Material: Interior : Stainless Steel 304; Exterior : Standard-Epoxy powder coated Electro Galvanized steel
    • Illumination: Light UV 20W x 1EA ,FL 20W x 1EA
    • HEPA Filter: Class 100
    • Particle Removal (%): 99.99
    • Purity (µm): 0.3
  13. Asecos Safety Cabinet
    Mulai

    Rp119.999.900

    Asecos Safety Cabinet
    atribut:
    • Color: Light Grey
  14. VITLAB Wash Bottle (Botol Cuci Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    VITLAB Wash Bottle (Botol Cuci Lab)
    Deskripsi:
    Bottles made from PE-LD (or PP for Acetone and MEK), spray tube from PP. With coloured VENT-CAP which supports easy visual identification of the media. More safety due to the durable safety imprint in accordance to Directive (EC) No. 1272/2008 (GHS), as well as with all important information: ¿ Material name in German, English, French and Spanish ¿ chemical formula, CAS No, hazard pictogram, signal word ¿ Risk Phrases (H phrases), safety phrases (P phrases), as well as NFPA Code Precise spray jet and optimised medium backflow through the continuous and finely drawn tip of the spray tube. Practically no leakage or dripping with the VENT-CAP, the design of which prevents almost all static overpressure.
  15. GASTEC Gas Detector Tube Hydrogen Chloride
    Mulai

    Rp449.900

    GASTEC Gas Detector Tube Hydrogen Chloride
    atribut:
    • Detecting Tube Name: Hydrogen Chloride
    • Package Size (mm): 150x55x15
  16. JAMCO Flammable Safety Cabinet
    Mulai

    Rp16.999.900

    JAMCO Flammable Safety Cabinet
    Deskripsi:
    Standard-height cabinets are 35" or taller and do not have a toe kick. Though cabinets meet NFPA 30 standards, local or regional fire codes often require installed cabinets to have self-closing doors.
  17. monotaro Jaring Burung Hijau
    Mulai

    Rp229.900

    monotaro Jaring Burung Hijau
    Deskripsi:
    Intrusion prevention of bird. The enclosure of Hocho in the paddy field. Factory of the gap, invading the bird measures from the veranda.
    atribut:
    • Width (m): 1
    • Material: polyethylene
    • Length (m): 20
    • Eyes fit (mm): 16
    • Color: green
Daftar Harga safety cabinet Terbaru March 2026
Endlessafe Fire Safety CabinetRp8.599.900
Non Brand Fire CabinetRp7.399.900
KRISBOW Lemari Alat Pemadam KebakaranRp4.599.900
KRISBOW Lemari Penyimpan Bahan yang Mudah TerbakarRp10.999.900
TONATA Lemari Safety PemadamRp6.199.900
JUSTRITE Flammable Safety CabinetRp21.999.900
Eagle Flammables Safety CabinetRp17.999.900
Non Brand Box APDRp2.499.900
AS ONE Safety CabinetRp40.999.900
Non Brand Fire Cabinet FullsetRp26.999.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)